tp-link Outdoor 5GHz 867Mbps 23dBi Wireless CPE

Sebelum PPN:
Rp1.099.900
Spesifikasi
Wireless Speeds (Mbps)Up to 867 (80MHz, Dynamic)Up to 400 (40MHz, Dynamic)Up to 173.4 (20MHz, Dynamic)
Transmit Power (dBm)Max. 27 (Adjustable power by 1)
Lightning Protection (kV)6
Channel Bandwidth (MHz)20/40/80
Output (V/A)24 DC/0.5 Max+4, 5pins; -7, 8pins. (Support up to 60m Power over Ethernet)
Antenna Gain (dBi)23
Dimensions (WxDxH) (mm)366x280x207 (14.4x11.0x8.1inch)
EnvironmentOperating Temperature (°C): -40 to 70 (-40 to 158℉)Storage Temperature (°C): -40 to 70 (-40 to 158℉)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
Frequency (GHz)5.15-5.85
Input (V/Hz)100-240 AC/50-60
Interface1 10/100/1000 Mbps Shielded Ethernet Port (LAN/POE)1 Reset Button
Memory (Mb)128 DDR2 RAM, 16 Flash
Power Supply (V)24 Passive PoE Adapter
ProcessorQualcomm 750MHz CPU, MIPS 74Kc
Protection 15 KV ESD Protection6 KV Lightning Protection
System RequirementsMicrosoft Windows 98SE, NT, 2000, XP, Vista™ or Windows 10, Windows 8, Windows 7, MAC OS, NetWare, UNIX or Linux.Note: We recommend you to use one of following Web browsers for an improved user experience: Google Chrome, Safari, and Firefox. IE browsers
Wireless StandardsIEEE 802.11a/n/ac

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
•  802.11ac for up to 867Mbps on 5GHz wireless data rate

•  23dBi high-gain directional 2×2 MIMO, ideal for long-distance application

•  Excellent beam directivity, improved latency and noise cancellation

•  Innovative snap-lock parts make for fast assembly and a sturdy structural design keeps CPE710 stable even in strong winds

•  Durable IP65 weatherproof enclosure along with 15kV ESD and 6kV lightning protection ensures all-weather suitability

•  Pharos Control gives administrators a free, centralized management system

•  Passive PoE supports to allow flexible deployment and convenient installation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait