Beli rubber sponge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INOAC EPDM Rubber SpongeDeskripsi:-Excellent in chemical resistance, heat resistance, weather resistance and electrical insulation.-For outdoor cushioning materials, protection materials.atribut:
- Color: Black
- Density: 0.100±0.03g/cm (3rd power)
- Width (mm): 650
- Operating Temperature Range (°C): -40 to 110
- Length (mm): 1000
- Material: Foamed rubber (EPDM type)
- WAKI Rubber SpongeDeskripsi:-Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tape
- WAKI Rubber SpongeDeskripsi:-Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tapeatribut:
- Number of Poles: 9
- Shape: N Type
- Dimension B: 35.58mm
- Rated Current: 7A
- Rated Voltage: 250V
- Working Temperature Range: -25 to +85°C (includes temperature increase value)
- Applicable Cable Range: AWG#22 to #18
- Dimension A (mm): 31.68
- Insulation Resistance: 1000MΩ or more
- Material: Nylon 6(UL94V-0)
- Voltage resistance: AC1500V/min
- INOAC CR Rubber Spongeatribut:
- Material: Foam rubber (CR type)
- Thickness (mm): 5
- Width (mm): 650
- Length (mm): 1000
- Working Temperature Range: -20 to 100degrees
- Density: 0.190+-0.03g/cm3
- Color: Black
- Purpose of Use: For cushioning materials and protection materials in places with medium degree of oil.
- TRUSCO Fluorine Rubber Spongeatribut:
- Color: Black
- Length (m): 3
- Finishing Material: Fluorine rubber sponge
- TRUSCO EPDM Rubber Sponge RollDeskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- TRUSCO EPDM Rubber Spongeatribut:
- Color: Black
- Hikari EPDM Rubber SpongeDeskripsi:-Excellent in weather resistance/heat resistance/chemical resistance.-Cushioning material, protection material.atribut:
- Color: Black
- Length (mm): 300
- Material: Ethylene propylene rubber (EPDM)
- Operating Temperature Range (°C): -20 to 60
- Width (mm): 30
- Hikari Groove RubberDeskripsi:For prevention of breakage of glass, acrylic, etc.atribut:
- Width (mm): 4.3
- Thickness (mm): 8
- Length (m): 100
- Material: EPDM rubber
- Slit Width (mm) : [Bottom maximum] 1.7 (for 1 mm width)
- TRUSCO Number: 397-6840
- Everlasting Neoprene Rubber Insertionatribut:
- Color: Black
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- TRUSCO EPDM Rubber Sponge Rollatribut:
- Thickness (mm): 5
- Width (mm): 500
- Length (m): 10
- Working Temperature Range (°C): -20 to 80
- Color: Black
- Finish Material: Ethylene Propylene Rubber (EPDM)
- Non Brand Plastik Klipatribut:
- Number of Sheets: 1000
- Innotechs Auto Scrubber Electricatribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 770
- Brush Diameter (mm): 455
- Rolling Brush Motor (V/W): 220-240/750
- Water Sucking Motor (V/W): 220-230/1000
- Brush Rotation Speed (rpm/minute): 148
- Cleaning Width (mm): 455
- Length Cable (m): 18
- Dimensions (mm): 1060x650x1025
- Cleaning Rate (m²/hour): 1660
- TRUSCO Rubber Rope (EndlessType)Deskripsi:It is recycled from tire tube. Thickness, shape and diameter may not be stable.atribut:
- Material: Reuse Tire Tube
- Thickness (mm): 2
- Width (mm): 22
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- WAKI EPDM Rubber SpongeDeskripsi:-Excellent in weather resistance, heat resistance, and chemical resistance.-Cushioning material and protection material.-With adhesive tape
- TRUSCO EPDM Rubber Waterproof Sealing TapeDeskripsi:-Surface film is applied to the EPDM foam excellent in durability and weather resistance to improve airtightness and water-blocking property.-For filling gap under shutter.-For dustproof/waterproof/airtight/soundproof/insulation.atribut:
- Color: Black
- Thickness (mm): 20
- Viscosity (mm): 8.3N/10
- Base Material: Special Foam Rubber (EPDm)
- Adhesive Materials: Acrylics
- Purpose of Use: For filling gap under shutter. For dustproof/waterproof/airtight/soundproof/insulation.
- W x L (mm x m): 50x3.5
- INOAC Foam Polyethylene EVAatribut:
- Color: White
- Thickness (mm): 5
- Width (mm): 1000
- Length (mm): 1000
- Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
- Specifications: Cut surface processed for appearance
- Working Temperature Range (°C): -20 to 70
- Everlasting Epdm Rubberatribut:
- Color: Black
Daftar Harga rubber sponge Terbaru March 2026
| INOAC EPDM Rubber Sponge | Rp499.900 |
| WAKI Rubber Sponge | Rp34.900 |
| WAKI Rubber Sponge | Rp39.900 |
| INOAC CR Rubber Sponge | Rp749.900 |
| TRUSCO Fluorine Rubber Sponge | Rp2.199.900 |
| TRUSCO EPDM Rubber Sponge Roll | Rp2.499.900 |
| TRUSCO EPDM Rubber Sponge | Rp489.900 |
| Hikari EPDM Rubber Sponge | Rp26.900 |
| Hikari Groove Rubber | Rp3.499.900 |
| Everlasting Neoprene Rubber Insertion | Rp179.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































/P101000855-1.jpg)
%20(Karet%20Lembaran)/8wP103182320-1.jpg)