Beli rubber mats for floors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEARWELL Interlocking Antifatigue & Drainage Mat
    Mulai

    Rp119.900

    WEARWELL Interlocking Antifatigue & Drainage Mat
    Deskripsi:
    Wearwell 24/SEVEN interlocking tiles have hidden interlocking connectors to keep tiles securely attached. Standardized connections allow different tile types (antifatigue and drainage) to be connected in the same configuration. Beveled edging can be added to prevent tripping and make it easier to move carts and hands trucks across the transition.
    atribut:
    • Anti-Slip Backing: Yes
    • Antimicrobial: No
    • Autoclavable: No
    • DOC FF1-70 Rating: Yes
    • Edge Connection Style: Peg and Hole
    • Melting Point (°F): 300
    • Metal Detectable: No
    • NSF/ANSI 52: No
    • Surface Materials: PVC
    • USDA Certified: No
    • Washdown Safe: Yes
    • Welding Safe: No
    • X-Ray Detectable: No
  2. CONDOR Scraper Entrance Mat
    Mulai

    Rp559.900

    CONDOR Scraper Entrance Mat
    Deskripsi:
    Flexible knee pads feature widely set dual strapping system to avoid bunching and provide extra comfort. For military use.
    atribut:
    • ADA Compliant: No
    • Antimicrobial: No
    • Autoclavable: No
    • Backing Material: Rubber
    • Color: Black
    • Launderable: Yes
    • Mat type: Entrance Mat
    • NFSI High Traction Certified: No
    • Printed Image or Message: None
    • Resistance Properties: Abrasion Resistant
    • Reversible: No
    • Surface Application: Scraping
    • Surface Material: Rubber
    • Welding Safe: No
  3. TRUSCO Rubber Mat
    Mulai

    Rp54.900

    TRUSCO Rubber Mat
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  4. TRUSCO Static Electricity Removal Sheet Roll
    Mulai

    Rp8.299.900

    TRUSCO Static Electricity Removal Sheet Roll
    Deskripsi:
    A roll state whole cloth which can be used by cutting only the necessary amount.
    atribut:
    • Color: Black
    • W x L (mm x m): 500 x 10
    • Thickness (mm): 0.5
  5. Boston Ring Mat Interlock
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Boston Ring Mat Interlock
    atribut:
    • Size (cm): 90x90
    • Thickness (mm): 7
    • Material: Nylon
    • Color : Black
  6. TRUSCO No Slip Mat
    Mulai

    Rp119.900

    TRUSCO No Slip Mat
    Deskripsi:
    Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
    atribut:
    • Length (mm): 2000
    • Operating Temperature Range (°C): -10 to 60
    • Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
    • Thickness (mm): 3
  7. NOTRAX Interlocking Antifatigue & Drainage Mat
    Mulai

    Rp999.900

    NOTRAX Interlocking Antifatigue & Drainage Mat
    Deskripsi:
    TMI Rip-A-Strip replacement strips are perforated to help facilitate easy strip cutting and installation. They can help to prevent cool air from escaping coolers and freezers.
    atribut:
    • UNSPSC: 52101510
    • Anti-Slip Backing: Yes
    • Anti-Slip Surface: Yes
    • Antifatigue: Yes
    • Antimicrobial: No
    • Autoclavable: No
    • Backing Characteristics: Anti-Fatigue; Anti-Slip; Floor Protection; Insulation; Multi-nib support; Slip-Resistant; Tear-Resistant; Wear-Resistant
    • Color: Black
    • Connectable Side Configuration: All Sides
    • Critical Radiant Flux Class Rating: Class 1
    • DOC FF1-70 Rating: Yes
    • Drainage Hole Diameter (inch): 0.9375
    • Drainage Hole Shape: Circle
    • Edge Connection Style: Peg and Hole
    • Edge Gender: Male/Female Adjacent Sides
    • Edge Style: Straight
    • FDA Compliance: No
    • FS209E Class: No
    • Length (ft): 3
    • MVSS 302 Rating: No Rating
    • Manufacturer Part Number: 501S0033BL
    • Mat Product Type: Interlocking Drainage Mat Tile
    • Mat Shape: Square
    • Matting Series Compatibility: Cushion Connect Family Mats
    • Metal Detectable: No
    • Mfr. Series: 501 Cushion Connect
    • NFSI High Traction Certified: No
    • NSF/ANSI 52: No
    • Non-Interlocking Edge Style: Straight
    • Number of Connectable Sides: 4
    • Number of Tiles: 1
    • Resistance Properties: Wear-Resistant
    • Reversible: No
    • Standards: NSF
    • Surface Design: Smooth
    • Surface Materials: Rubber
    • Surface Texture: Smooth
    • Thermally Insulating: Yes
    • Thickness (inch): 1/2
    • USDA Certified: No
    • Washdown Safe: Yes
    • Welding Safe: No
    • Width (ft): 3
    • X-Ray Detectable: No
  8. NOTRAX Drainage Mat
    Mulai

    Rp769.900

    NOTRAX Drainage Mat
    atribut:
    • Anti-Slip Backing: Yes
    • Anti-Slip Surface: Yes
    • Antifatigue Material: Yes
    • Autoclavable: No
    • DOC FF1-70 Rating: Yes
    • FDA Compliance: No
    • FS209E Class: No
    • Metal Detectable: No
    • NFSI High Traction Certified: No
    • Single Material Construction: Yes
    • Surface Texture: Raised Pattern
    • Thermally Insulating: No
    • USDA Certified: No
    • Washdown Safe: Yes
    • Welding Safe: No
    • X-Ray Detectable: No
  9. VIRODRAIN Drainage Cell
    Mulai

    Rp28.900

    VIRODRAIN Drainage Cell
    atribut:
    • Size (cm): 50x50x3
  10. 3M Nomad Carpet Mat 3100
    74%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp439.900

    3M Nomad Carpet Mat 3100
    Deskripsi:
    - Lined
  11. REVTEK Raised Floor Calcium Sulphate
    Mulai

    Rp1.299.900

    REVTEK Raised Floor Calcium Sulphate
    atribut:
    • Height (mm): 0-600
    • Model : Calcium Sulphate Raised Floor
    • Size (m²): 1
    • Structure: Calcium sulphate with 1.2mm HPL cover. pedestal, stinger and screw included
  12. SHUTER Accessories For Working Benches
    Mulai

    Rp40.900

  13. PEARL METAL Soft And Comfortable Water Absorption Bath Mat 36 × 50Cm
    Mulai

    Rp129.900

    PEARL METAL Soft And Comfortable Water Absorption Bath Mat 36 × 50Cm
    Deskripsi:
    Excellent water absorption. Non-slip processing on the back side. It is hard to slip even on the floor.
    atribut:
    • Color: Blue
    • Dimensions (cm): 36x50
    • Where to Use: Dressing room
  14. monotaro Keset Karet Lubang
    Mulai

    Rp479.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  15. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp4.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  16. monotaro.id Keset Anti Slip H-Mat
    Mulai

    Rp48.900

    monotaro.id Keset Anti Slip H-Mat
    Deskripsi:
    Keset Anti Slip H-Mat berbentuk jaring yang terbuat dari bahan PVC berkualitas dan disertai antslip yang aman untuk digunakan. Cocok untuk menyaring debu dan kotoran yang menempel dialas kaki.
    atribut:
    • Size (cm): 45 x 60
    • Thickness (mm): 15
    • Material: PVC
  17. monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp22.900

    monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  18. SHUTER Square Tool Hanging Board
    Mulai

    Rp499.900

    SHUTER Square Tool Hanging Board
    atribut:
    • Color: Black
    • Compatible for: For MS-630 + NTW/NTC(W61)+ CT(CW61)
    • Dimensions (mm): 630x2x400
Daftar Harga rubber mats for floors Terbaru January 2026
WEARWELL Interlocking Antifatigue & Drainage MatRp119.900
CONDOR Scraper Entrance MatRp559.900
TRUSCO Rubber MatRp54.900
TRUSCO Static Electricity Removal Sheet RollRp8.299.900
Boston Ring Mat InterlockRp229.900
TRUSCO No Slip MatRp119.900
NOTRAX Interlocking Antifatigue & Drainage MatRp999.900
NOTRAX Drainage MatRp769.900
VIRODRAIN Drainage CellRp28.900
3M Nomad Carpet Mat 3100Rp439.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)