Beli rubber mats di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOTRAX Drainage Mat (Matras Berlubang)atribut:
- Anti-Slip Backing: Yes
- Anti-Slip Surface: Yes
- Antifatigue Material: Yes
- Autoclavable: No
- DOC FF1-70 Rating: Yes
- FDA Compliance: No
- FS209E Class: No
- Metal Detectable: No
- NFSI High Traction Certified: No
- Single Material Construction: Yes
- Surface Texture: Raised Pattern
- Thermally Insulating: No
- USDA Certified: No
- Washdown Safe: Yes
- Welding Safe: No
- X-Ray Detectable: No
- WEARWELL Interlocking Antifatigue & Drainage MatDeskripsi:Wearwell 24/SEVEN interlocking tiles have hidden interlocking connectors to keep tiles securely attached. Standardized connections allow different tile types (antifatigue and drainage) to be connected in the same configuration. Beveled edging can be added to prevent tripping and make it easier to move carts and hands trucks across the transition.atribut:
- Anti-Slip Backing: Yes
- Antimicrobial: No
- Autoclavable: No
- DOC FF1-70 Rating: Yes
- Edge Connection Style: Peg and Hole
- Melting Point (°F): 300
- Metal Detectable: No
- NSF/ANSI 52: No
- Surface Materials: PVC
- USDA Certified: No
- Washdown Safe: Yes
- Welding Safe: No
- X-Ray Detectable: No
- Sitesafe Work MatDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productiviatribut:
- Surface Finish: Open Holes
- Overall Thickness: 10mm
- Color: Black
- Mat Material: SBR Rubber
- Overall Thickness (mm): 10
- Boston Ring Mat Interlockatribut:
- Size (cm): 90x90
- Thickness (mm): 7
- Material: Nylon
- Color : Black
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- Vinilon Sambungan Pipa PVC ElbowDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
- TRUSCO Rubber Mat (Keset Karet)Deskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- monotaro Keset Karet LubangDeskripsi:Produk ini juga sering disebut dengan Keset Karetatribut:
- Color: black
- Material: Regenerated rubber
- Hole Diameter (phi mm): About 25
- Thickness (mm): 11
- Dimensions (mm): 910x1520
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- Amco Doormat (Keset Mie)atribut:
- Thickness (mm): 15
- NOTRAX Interlocking Antifatigue & Drainage MatDeskripsi:TMI Rip-A-Strip replacement strips are perforated to help facilitate easy strip cutting and installation. They can help to prevent cool air from escaping coolers and freezers.atribut:
- UNSPSC: 52101510
- Anti-Slip Backing: Yes
- Anti-Slip Surface: Yes
- Antifatigue: Yes
- Antimicrobial: No
- Autoclavable: No
- Backing Characteristics: Anti-Fatigue; Anti-Slip; Floor Protection; Insulation; Multi-nib support; Slip-Resistant; Tear-Resistant; Wear-Resistant
- Color: Black
- Connectable Side Configuration: All Sides
- Critical Radiant Flux Class Rating: Class 1
- DOC FF1-70 Rating: Yes
- Drainage Hole Diameter (inch): 0.9375
- Drainage Hole Shape: Circle
- Edge Connection Style: Peg and Hole
- Edge Gender: Male/Female Adjacent Sides
- Edge Style: Straight
- FDA Compliance: No
- FS209E Class: No
- Length (ft): 3
- MVSS 302 Rating: No Rating
- Manufacturer Part Number: 501S0033BL
- Mat Product Type: Interlocking Drainage Mat Tile
- Mat Shape: Square
- Matting Series Compatibility: Cushion Connect Family Mats
- Metal Detectable: No
- Mfr. Series: 501 Cushion Connect
- NFSI High Traction Certified: No
- NSF/ANSI 52: No
- Non-Interlocking Edge Style: Straight
- Number of Connectable Sides: 4
- Number of Tiles: 1
- Resistance Properties: Wear-Resistant
- Reversible: No
- Standards: NSF
- Surface Design: Smooth
- Surface Materials: Rubber
- Surface Texture: Smooth
- Thermally Insulating: Yes
- Thickness (inch): 1/2
- USDA Certified: No
- Washdown Safe: Yes
- Welding Safe: No
- Width (ft): 3
- X-Ray Detectable: No
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- MISM Working Floor MatDeskripsi:-Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.atribut:
- Thickness: 12.5mm
- Color: Black-Yellow
- Material: Vinyl Chloride Resin (PVC)
- W x L: 450x750mm
- 3M Nomad Carpet Matting 3100 (Keset)Deskripsi:- Lined
- Panduit Stainless Steel and Brass Marker Plates and Tagsatribut:
- Length (inch): 3.5
- Color: Natural
Daftar Harga rubber mats Terbaru October 2026
| NOTRAX Drainage Mat (Matras Berlubang) | Rp769.900 |
| WEARWELL Interlocking Antifatigue & Drainage Mat | Rp139.900 |
| Phoenix Contact Cable Marker | Rp70.900 |
| Sitesafe Work Mat | Rp2.299.900 |
| Boston Ring Mat Interlock | Rp229.900 |
| RUCIKA Sambungan Pipa PVC Elbow | Rp6.900 |
| Vinilon Sambungan Pipa PVC Elbow | Rp1.900 |
| TRUSCO Rubber Mat (Keset Karet) | Rp68.900 |
| monotaro Keset Karet Lubang | Rp549.900 |
| TRUSCO No Slip Mat | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ocP109461876-1.jpg)




/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)
/Vinilon%20Sambungan%20Pipa%20PVC%20Elbow/4iP106381162-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat%20(Keset%20Karet)/P103023470-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)
/44P106189148-1.jpg)

/f1P104821541-1.jpg)

/7wP103628284-1.jpg)


/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)