Beli rubber finger cot di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro Master Antistatic Finger Cotsatribut:
- Color: Pink
- TRUSCO Rubber FingerstallDeskripsi:Usage:Pumps, various types of machines, centrifuges, crushers, movers, and other industrial machineries.atribut:
- Thickness (mm): 0.42
- Weight (g): 5
- TRUSCO Anti-Static Latex Finger Cotatribut:
- Material: Natural rubber
- Size: S
- Diameter (mm): 15
- Specification: Roll-up
- Surface electric resistance: 1010-12omega
- Thickness: 0.11+-.01mm
- Length: 70+-3mm
- Pro Master Finger Stallatribut:
- Size: S
- Color: Orange
- KOKUYO FingerstallDeskripsi:By the anti-slip process of the tip portion of the fingerstall, the paper turning effect is excellent. . It is excellent in aging resistance by special manufacturing method, it is hard to stick and can be used cleanly. . Since the shoulder portion of the finger cot is outward winding, it is easy to wear it on your finger. . It is gritty and has anti-slip effect.atribut:
- Material: Natural rubber
- Color: orange
- AS ONE Finger Cotatribut:
- Material: latex natural rubber
- Presence of Powder: dusting
- Plus Finger Cot Mekuriko Rubber TypeDeskripsi:Special rubber finger sack with strong friction force that firmly tightens. Ring shape makes it difficult to wear even when worn for a long time, making other office work easier. Because it uses a material with high frictional resistance, the paper turns smoothly. In addition to turning paper, it can be used conveniently to protect nails and fingertips, and to prevent slipping on PCs and game consoles.atribut:
- Material: Synthetic rubber
- Inner Diameter (Φmm): 14.5
- Length (mm): 14
- Color: Blue
- Size: M
- Pro Master Powderless Latex Finger Cotsatribut:
- Size: M
- Color: White
- AS Rubber Capatribut:
- Finish Material: Natural Rubber
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668IDeskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
- Caller ID: Yes
- Channel Capacity: 1000
- Channel Spacing (kHz): 12.5, 25
- Digital Technology: Yes
- Display: Full, Color, Day and night mode
- Emergency Button: Yes
- Low Output Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Repeater Capable: Yes
- TRUSCO Static Electricity Prevention Finger Stall LatexDeskripsi:Usage:Set on dedicated large punching machine. To drill round hole in steal material such as bridge and steel framework.atribut:
- Material: Natural rubber
- Size: LL
- Diameter (mm): 21
- Specification: Roll-up
- Surface electric resistance: 1010-12omega
- Thickness: 0.11+-.01mm
- Length: 70+-3mm
- TRUSCO End Capatribut:
- Color: Black
- Finishing Material: Polyvinyl Chloride
- Shinwa Rules Belt Holder ADeskripsi:Attachable Conditions- Mounting part/Convex with clip of 20mm or more in width, mounting screw/length 12mm or moreatribut:
- Attachable Belt Sizes Width: within 60mm
- Attachable Belt Sizes Thickness: within 4mm
- Milwaukee Instrument Powder ReagentDeskripsi:The Total Chlorine reagent powder kit includes high-quality reagents that are ready-to-use with the MW11 Total Chlorine meter. The reagents use the DPD Method with a reaction between chlorine and reagent causing a pink tint in the sample. Simply add the reagent to the sample, wait for the reaction to take place and the photometer determines the concentration based on the color. The reagents are designed for use with samples that have an expected maxium range of 0.00 to 5.00 ppm (mg/L) total chlorine.atribut:
- Label Types: Warning Product
Daftar Harga rubber finger cot Terbaru March 2026
| Pro Master Antistatic Finger Cots | Rp199.900 |
| TRUSCO Rubber Fingerstall | Rp54.900 |
| TRUSCO Anti-Static Latex Finger Cot | Rp42.900 |
| Pro Master Finger Stall | Rp499.900 |
| KOKUYO Fingerstall | Rp13.900 |
| AS ONE Finger Cot | Rp559.900 |
| Plus Finger Cot Mekuriko Rubber Type | Rp39.900 |
| Pro Master Powderless Latex Finger Cots | Rp289.900 |
| AS Rubber Cap | Rp46.900 |
| UNIBELL Profesional Electrical Tape | Rp7.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Elektrostatik%2C%20Anti%20-%20Static%2C%20Konduktif/Pro%20Master%20Antistatic%20Finger%20Cots/ikP103792668-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Umum/TRUSCO%20Rubber%20Fingerstall/P102012437-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/TRUSCO%20Anti-Static%20Latex%20Finger%20Cot/P102010242-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Elektrostatik%2C%20Anti%20-%20Static%2C%20Konduktif/Pro%20Master%20Finger%20Stall/itP103792677-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Elektrostatik%2C%20Anti%20-%20Static%2C%20Konduktif/AS%20ONE%20Finger%20Cot/7hP103519269-8.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/Sarung%20Penutup%20Jari%20Elektrostatik%2C%20Anti%20-%20Static%2C%20Konduktif/Pro%20Master%20Powderless%20Latex%20Finger%20Cots/ibP103792659-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20(FKP)%20Model%20XiR%20P8668I/o3P105197867-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Pelindung%20Jari/TRUSCO%20Static%20Electricity%20Prevention%20Finger%20Stall%20Latex/P102013687-1.jpg)