Beli rubber fender di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Neo Stopper
    Mulai

    Rp2.499.900

    HAKKO Neo Stopper
    Deskripsi:
    -Tire stopper with the D type hollow shape. It can maintain the shape and will not be broken even if it is compressed repeatedly.-Since it is made of resin, it is lightweight. It has approx. 1/2 weight of conventional rubber-made products.-With the polypropylene composite forming, a backing plate is unnecessary.-It uses eco-friendly materials that is free of harmful halogen and can be recycled.-For the impact absorption material for truck terminals, etc, or the fender of small ships.
    atribut:
    • Color: Black (yellow line)
    • Backing Plate Materials: Polypropylene
    • Main Body Materials: Thermoplastic Elastomer
    • Mounting Method: Bolt Mounted (bolt sold separately)
    • Purpose of Use: For the impact absorption material for truck terminals, etc., or the fender of small ships.
  2. monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp22.900

    monotaro Natural Rubber Sheet (Black) (Karet Lembaran)
    Deskripsi:
    Anti-vibration mat, the material of the packing.
    atribut:
    • Material: Natural rubber
    • Color: black
    • Rubber Hardness: 64
    • Type: Rubber sheet
  3. VESTIL Dock Bumper
    Mulai

    Rp1.999.900

    VESTIL Dock Bumper
    atribut:
    • Country of Origin: China (subject to change)
  4. TRUSCO EPDM Rubber Sponge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO EPDM Rubber Sponge
    atribut:
    • Color: Black
  5. Everlasting Rubber Sheet Packing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

    Everlasting Rubber Sheet Packing
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
  6. Non Brand Parking Curb
    Mulai

    Rp509.900

    Non Brand Parking Curb
    Deskripsi:
    Parking curbs attach to pavement on parking lots and parking garages to stop vehicles from hitting obstacles. They also provide a physical barrier between walkways and rights of way to protect pedestrians from vehicle traffic.
    atribut:
    • Height (inch): 4
    • Product Type: Parking Stop
  7. Hikari Nr Rubber
    Mulai

    Rp12.900

    Hikari Nr Rubber
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 1
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  8. ABB Thermal Overload Relays
    Mulai

    Rp339.900

    ABB Thermal Overload Relays
    Deskripsi:
    Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  9. KRISBOW Wheel Chock (Ganjal Ban)
    Mulai

    Rp139.900

    KRISBOW Wheel Chock (Ganjal Ban)
    atribut:
    • Material: Rubber
  10. JTC 8Pcs Air Hammer Set
    Mulai

    Rp3.899.900

    JTC 8Pcs Air Hammer Set
    Deskripsi:
    Content:- 1PC JTC-3310 Air hammer- 1PC JTC-3334 Safty coupler- 6PCS JTC-3326, 3327, 3330, 3331, 3332, 3333 Chisels
    atribut:
    • Air inlet (inch): 1/4
    • Overall Length (mm): 225
    • Piston Stroke (mm): 89
    • Stroke Speed (bpm): 2100
  11. TRUSCO Tire Stopper
    Rating:
    80% of 100
    (1)
    Mulai

    Rp259.900

    TRUSCO Tire Stopper
    atribut:
    • Material: Natural Rubber
    • Set Contents: String
    • Color: Black
    • Width (mm): 95
    • Depth (mm): 170
    • Height (mm): 95
    • Load Capacity: 2t
    • Mounting Hole Diameter: 14mm
    • Accessories: Rope
  12. TONATA Wheel Chock
    BARU
    Mulai

    Rp66.900

    TONATA Wheel Chock
    Deskripsi:
    Ganjalan ban dan roda berbahan karet tebal yang cocok untuk pengganjal kendaraan-kendaraan besar seperti mobil box, mobil truck kecil, dump truck dan tronton. Kelebihan barang dapat digunakan di jalan tidak rata sekalipun, Scothlight dapat menyala berguna saat malam hari. Wheel Chock juga disertai dengan handle pemegang agar mudah dibawa. Serta tahan air dan Awet digunakan dalam jangka waktu lama.
    atribut:
    • Material: Rubber
  13. HAKKO Soldering Iron
    Mulai

    Rp249.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  14. TRUSCO Rubber Sheet
    Mulai

    Rp789.900

    TRUSCO Rubber Sheet
    Deskripsi:
    -Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.
    atribut:
    • Thickness: 7mm
    • Width: 910mm
    • Length: 1820mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
Daftar Harga rubber fender Terbaru March 2026
HAKKO Neo StopperRp2.499.900
monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Rp22.900
VESTIL Dock BumperRp1.999.900
TRUSCO EPDM Rubber SpongeRp489.900
Everlasting Rubber Sheet PackingRp84.900
Non Brand Parking CurbRp509.900
Hikari Nr RubberRp12.900
Supreme Cables Power Cable NYM Series (Kabel Listrik)Rp1.799.900
ABB Thermal Overload RelaysRp339.900
KRISBOW Wheel Chock (Ganjal Ban)Rp139.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)