Beli rubber cable protector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daiken Kasei Kogyo Cable Protector, 20mm Cable
    Mulai

    Rp6.399.900

    Daiken Kasei Kogyo Cable Protector, 20mm Cable
    atribut:
    • Width (mm): 100
    • Thickness (mm): 28
    • Weight (kg): 16.1
    • Length (m): 10
    • Compatible Cable (mm): 20
  2. TRUSCO Soft Cable Protector
    Mulai

    Rp179.900

    TRUSCO Soft Cable Protector
    atribut:
    • Finish Material: Soft Polyvinyl Chloride (PVC)
  3. Daiken Kasei Kogyo Cable Protector
    Mulai

    Rp259.900

    Daiken Kasei Kogyo Cable Protector
    atribut:
    • Material: Soft polyvinyl chloride (PVC)
    • Width (mm): 50
    • Adaptive Cable Diameter (mm): 10
    • Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
  4. Non Brand Pelindung Kabel
    Mulai

    Rp309.900

    Non Brand Pelindung Kabel
    atribut:
    • Color: Hitam-Yellow
    • Application For: Indoor or Outdoor
  5. NISO Kabel Duct Curva
    Mulai

    Rp19.900

    NISO Kabel Duct Curva
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  6. TRUSCO Wiring Duct
    Mulai

    Rp129.900

    TRUSCO Wiring Duct
    Deskripsi:
    > Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.
    atribut:
    • Material: Vinyl chloride (PVC)
    • Length (m): 1
  7. PM Kabel Duct
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Kabel Duct
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  8. KRISBOW Loker
    Mulai

    Rp1.499.900

  9. Legrand Over Floor Trunking
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.699.900

  10. PM Kabel Duct PVC
    Mulai

    Rp22.900

    PM Kabel Duct PVC
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  11. ELECTRIDUCT Lay-In Cable Ramp
    Mulai

    Rp1.899.900

    ELECTRIDUCT Lay-In Cable Ramp
    Deskripsi:
    These cable ramps have two channels, so they're ideal for separating different types of cable and hose lines. They have a hinged cover that allows cable and hose to be laid in while keeping them fully enclosed. These ramps protect cable and hose from incidental damage from foot or vehicle traffic, and they prevent tripping hazards in indoor and outdoor applications. These ramps have a modular construction and may be interlocked for a customized length.
    atribut:
    • UNSPSC: 31160000
    • Channel Height (inch): 1 1/4
    • Channel Width (inch): 1 1/4
    • Color: Black/Yellow
    • Component: Cable Protector
    • Connection Style: T Shaped
    • Height (inch): 1 7/8
    • Length (inch): 40
    • Load Capacity (lbs): 12000 (per axle)
    • Material: Rubber
    • Max. Cable Diameter (inch): 1 1/5
    • Number of Channels: 2
    • Style: Hinged
    • Width (inch): 10
  12. monotaro Pvc Protector (Cable Tray)
    Mulai

    Rp60.900

    monotaro Pvc Protector (Cable Tray)
    Deskripsi:
    Produk ini juga sering disebut dengan Cable Tray
    atribut:
    • Overall Length (mm): 1000
    • Material: PVC
    • Color: gray
  13. TONATA Cable Ramp
    Mulai

    Rp219.900

    TONATA Cable Ramp
    Deskripsi:
    Polisi Tidur Pelindung Kabel / Cable Ramp 1 LinePolisi tidur pelindung kabel untuk 1 jalur. Dapat disambung lebih panjang dan tahan lama di indoor ataupun di outdoor.
    atribut:
    • Material: Rubber and Hard Plastic
    • Open/Close: Yes
    • Can Be Connected: Yes
  14. Checkers Cable Protector Fast Lane
    Mulai

    Rp6.199.900

    Checkers Cable Protector Fast Lane
    atribut:
    • Applicable Cable: Outer Ø 25.4mm or less
    • Thickness (mm): 38.1
    • Finish Material: Weather resistant polyurethane
    • Load Capacity (kg): 477(only one tire wheel)
    • W x L (mm x m): 273x0.91
  15. monotaro.id Pelindung Kabel Dalam dan Luar Ruangan
    Mulai

    Rp179.900

    monotaro.id Pelindung Kabel Dalam dan Luar Ruangan
    atribut:
    • Material: Rubber di bagian Hitam dan plastik di bagian kuning
  16. Checkers Cable Protector
    Mulai

    Rp2.299.900

    Checkers Cable Protector
    Deskripsi:
    -Protects cables from pedestrians and workers.-Used to prevent falling by cables.-For protection of cable, etc in outdoor work.-For protecting indoor and outdoor wiring such as factories.
  17. PITHON PVC Cable Duct without Slot
    Mulai

    Rp21.900

    PITHON PVC Cable Duct without Slot
    atribut:
    • Length (m): 1.7
  18. NISO Wiring Duct PSD
    Mulai

    Rp29.900

    NISO Wiring Duct PSD
    Deskripsi:
    Fungsi: digunakan di tembok, peralatan listrik, kabel, air conditioningStruktur: bawahan ducting dengan tutupnya
    atribut:
    • Material: PVC
  19. TRUSCO Wiring Duct
    Mulai

    Rp149.900

    TRUSCO Wiring Duct
    Deskripsi:
    -Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.
    atribut:
    • Applicable Cable: VVF1.6x2Cx2 stripes
    • Thickness: 13mm
    • WidthxLength: 60mmx1m
    • Internal Dimensions: 30mm
Daftar Harga rubber cable protector Terbaru March 2026
Daiken Kasei Kogyo Cable Protector, 20mm CableRp6.399.900
TRUSCO Soft Cable ProtectorRp179.900
Daiken Kasei Kogyo Cable ProtectorRp259.900
Non Brand Pelindung KabelRp309.900
NISO Kabel Duct CurvaRp19.900
TRUSCO Wiring DuctRp129.900
PM Kabel DuctRp15.900
KRISBOW LokerRp1.499.900
Legrand Over Floor TrunkingRp3.699.900
PM Kabel Duct PVCRp22.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)