Beli router mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Corded Router & Laminate TrimmerDeskripsi:These light, compact routers are easier to maneuver for smaller jobs and more detailed work than larger corded routers. Also known as palm routers, they form decorative edges, mortise hinges and locksets, trim laminate, and cut openings for windows and doors.atribut:
- UNSPSC: 27112707
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Makita Mesin Profil Trimmeratribut:
- Collet: 6 mm (1/4 inch)
- No Load Speed (rpm): 30
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- DEWALT Router BaseDeskripsi:Bases support a compatible router motor, set the cutting depth, and dictate the types of cuts the router can make. The base type determines the accuracy of the cut, how the bit enters the workpiece (from the top or at the edge), and whether the bit can move up or down while cutting.atribut:
- Product Type: Router Base
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Safety GlassesDeskripsi:You won't want to take these safety glasses off when the workday is over - their cushioned, rubber temple pads and soft rubber nosepiece make for maximum all day comfort. In addition to being comfortable, the distortion-free lens reduces eye fatigue so you can wear these glasses for hours without making your eyes sore.atribut:
- Item: Safety Glasses
- Eyewear Size: M
- Frame Style: Wraparound
- Gender: Unisex
- Includes Polarized Lens Coating: No
- Lens Material: Polycarbonate
- Photochromatic Lens: No
- METABO ColletDeskripsi:Collet, Ø 1/4inch with flange nut (hexagon), for Metabo routers, die grinders
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- DEWALT Brushless Impact DriverDeskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- WESTWARD Mata Router Rabbeting Cut ProfileDeskripsi:Rabbet profile router bits make a rabbet (a recessed 90° shoulder) in a workpiece. They are used in cabinetry and woodworking to create secure joints between two workpieces.atribut:
- Item: Rabbeting Cut Profile Router Bit
- Material - Machining: Carbide Tipped
- Number of Flutes: 2
- Primary Material Application: Wood
- Primary Material Application ISO Code: O
- Cutter Dia. (inch): 1 1/4
- Drilling Tool Configuration: Individual
- End Mill Application: Roughing/Finishing
- Flute Length (inch): 1/2
- Length of Cut (inch): 1/2
- Measurement System: Fractional Inch
- Shape: Rabbeting
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- DEWALT Cordless Drill BrushlessDeskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- INGCO Electric RouterDeskripsi:INGCO Electric Wood Router (1/2inch 0-60mm) //Mesin Profil Kayuatribut:
- Voltage (V): 220-240 (50-60Hz)
- Input Power (W): 2200
- Collet Size (mm): 6,8,12 (1/4 ,1/2inch)
- Plunge Capacity (mm): 0-60
- No Load Speed (rpm): 9000-23000
- BESSEY Trigger Clamp & SpreaderDeskripsi:Dual-function trigger clamps and spreaders have reversible jaws that squeeze together or push apart materials. They operate as a clamp when the jaws face inwards and as a spreader when the jaws face outwards. As clamps, they secure work while gluing up joints on wood and cutting or drilling through material overhanging the edge of a workbench. As spreaders, they separate assembled parts and support long workpieces.atribut:
- UNSPSC: 27112103
- Bar Material: Steel
- Deli Laminate Trimmeratribut:
- Package Type: Color Box
- Rated Power (W): 550
- Ref. No.: EDL-XB06-E1
- SAP: 100157930
- Chuck size (mm): 6 (1/4inch)
- Main Material: Plastic+Iron
- No Load Speed (rpm): 30000
- Package Manner: 1:PCS 10:CAR
- Product Color : Yellow
- Rated Voltage (V/Hz): 220-240, 50/60
Daftar Harga router mesin Terbaru March 2026
| DEWALT Corded Router & Laminate Trimmer | Rp5.899.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| Makita Mesin Profil Trimmer | Rp1.299.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp689.900 |
| DEWALT Router Base | Rp2.499.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| DEWALT Safety Glasses | Rp65.900 |
| METABO Collet | Rp309.900 |
| DEWALT Gerinda Tangan Kecil | Rp809.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/DEWALT%20Safety%20Glasses/btP107755425-1.jpg)