DEWALT Corded Router & Laminate Trimmer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.099.900 - Rp15.999.900
Spesifikasi
UNSPSC27112707

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These light, compact routers are easier to maneuver for smaller jobs and more detailed work than larger corded routers. Also known as palm routers, they form decorative edges, mortise hinges and locksets, trim laminate, and cut openings for windows and doors.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Router Product Type Router Power Source Corded Base Type Fixed and Plunge Horsepower 1.25 hp Current 7 A Maximum Speed 27 000 RPM Number of Speed Settings 6 Speed Setting Variable Collet Size 1/4 in Plunge Depth Capacity 1 1/2 in Voltage 120V AC Router Class Compact Handle Type Standard Double Grip Start Type Soft-Start Kit Contents 1/4 in Collet Carry Bag Instruction Manual Plunge Base Standard Base Wrench Tool Weight 4.6 lb 6.2 lb

Ulasan Produk

Tidak ada ulasan