Beli round bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MZ Round Bar/Steel Bar
    Mulai

    Rp239.900

    MZ Round Bar/Steel Bar
    atribut:
    • Material: CarbonSteel 1008
    • Tensile Strength (N/mm²): 400 - 510
    • Length (mm): 3000
  2. KANETEC Magnetic Bar
    30%
    Mulai

    Rp1.799.900

    KANETEC Magnetic Bar
    Deskripsi:
    -Round bar-shaped and equipped with holes on both ends for attachment.-Can be fixed in the liquid inside a tank or passage for use.-A magnet bar used for powerful lattice type magnets.-For removing metal from liquids and removing metals from powdered and granular raw materials at various powder and grain industries and chemical industries.
    atribut:
    • Surface Magnetic Flux Density: 0.13T
    • Diameter: 25mm
  3. Megumi Plastic Strapping Band PP Recycle
    Mulai

    Rp349.900

    Megumi Plastic Strapping Band PP Recycle
    atribut:
    • Color: Yellow
    • Thickness (mm): 0.65
    • Width (mm): 15.5
    • Length (m): 1500
  4. Hikari Aluminum Round Bar
    Mulai

    Rp24.900

    Hikari Aluminum Round Bar
    Deskripsi:
    -Lightweight, excellent in processability, easy to recycle raw material. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Aluminium
  5. Hikari Brass Round Bar
    Mulai

    Rp46.900

    Hikari Brass Round Bar
    Deskripsi:
    It is a metal material suitable for hobbies and crafts. It is a brass round bar with excellent workability.
    atribut:
    • Material: Brass
  6. ARTEC Round Bar
    Mulai

    Rp57.900

    ARTEC Round Bar
    atribut:
    • Material: Linden wood
    • Content: Material
    • Subject: Artisan
  7. Non Brand Iron Round Bar
    Mulai

    Rp179.900

    Non Brand Iron Round Bar
    atribut:
    • Size (mm): 6
    • Length (m): 12
  8. Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    Mulai

    Rp1.499.900

    Kitz 20K Ductile Iron Type Y Strainer (20FDYB Series)
    atribut:
    • Class: 20K
    • Body Material: FCD-S
  9. NiGK Corporation Thermo Label [[RU]] 5E/4E
    Rating:
    100% of 100
    (6)
    Mulai

    Rp999.900

    NiGK Corporation Thermo Label [[RU]] 5E/4E
    Deskripsi:
    -Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possible
  10. SAKURA COLOR PRODUCTS Palette Paper Mini (Palet Cat)
    Mulai

    Rp44.900

    SAKURA COLOR PRODUCTS Palette Paper Mini (Palet Cat)
    Deskripsi:
    Paper Palette.
    atribut:
    • Dimensions (mm): 100x150x3
  11. Hikari Mold White ABS Round Bar
    Mulai

    Rp25.900

    Hikari Mold White ABS Round Bar
    Deskripsi:
    It is a general-purpose mold material that is commonly used.It is used in a wide range of applications such as various parts.
    atribut:
    • Material: Hard ABS
    • Length (mm): 1000
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. REELCRAFT Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)
    Mulai

    Rp7.399.900

    REELCRAFT Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)
    Deskripsi:
    Compact air or water spring-return hose reels hold shorter or smaller diameter hoses and are sized to fit in limited spaces. These reels are all-steel with powder-coated finish and include full-flow shafts and swivel inlets. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a truck, and the guide arms adjust to two positions. Compact hose reels are used with air or water hoses with pneumatic tools, in auto or fleet service centers, and in machine shops.
    atribut:
    • UNSPSC: 40142121
    • Corrosion-Resistant: Yes
    • Drive Type: Spring Return
    • Enclosed: No
    • Hose Reel Primary Application: Air; Water
    • Number of Mount Holes: 4
    • Speed Limited Retraction: No
  13. Hikari Copper Round Bar
    Mulai

    Rp52.900

    Hikari Copper Round Bar
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Copper
  14. TERAL Pump Submersible Coolant (Pompa Celup)
    Mulai

    Rp5.199.900

    TERAL Pump Submersible Coolant (Pompa Celup)
    Deskripsi:
    It corresponds to European RoHS directive, EU directive (CE marking).Miniaturization and weight saving is realized by integration of motor part and pump part.Connection of conductors is fixed to the terminal block.50/60Hz dual purpose.Mechanical seal-less construction makes it resistant to chips etc.
  15. HANA Semi Automatic Strapping Band
    Mulai

    Rp439.900

    HANA Semi Automatic Strapping Band
    Deskripsi:
    Semi Automatic Strapping Band dengan spesifikasi ukuran 15mm berwarna Kuning adalah Strapping band dari brand HANA untuk customer industri atau bisnis lainnya.
    atribut:
    • Color: Yellow
    • Size (mm): 15
    • Type: PP
    • Length (m): ±1200
    • Weight (kg): 10
  16. XANDER Padlock 3-Key (Gembok)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

Daftar Harga round bar Terbaru October 2026
MZ Round Bar/Steel BarRp239.900
Non Brand Round BarRp109.900
KANETEC Magnetic BarRp1.799.900
AS ONE Graphite Round Bar Graphite Rod CIP MaterialRp1.599.900
Megumi Plastic Strapping Band PP RecycleRp349.900
Non Brand Stainless Steel Round BarRp74.900
Hikari Aluminum Round BarRp24.900
Hikari Brass Round BarRp46.900
ARTEC Round BarRp57.900
Non Brand Iron Round BarRp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)