Beli rotary tool dremel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp559.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  2. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp379.900

  3. BLACK+DECKER Gerinda Botol/Tuner High Performance
    Mulai

    Rp909.900

    BLACK+DECKER Gerinda Botol/Tuner High Performance
    atribut:
    • Power (W): 180
    • Rated Speed per minute: 38000
    • Maximum Chuck Capacity (mm): 1.6, 2.4, 3.2
  4. TRUSCO Rotary Table
    Mulai

    Rp13.999.900

    TRUSCO Rotary Table
    atribut:
    • Dimensions a (mm): 152
    • Dimension D (mm): 163
    • Dimensions b (mm): 81
    • Withstand Load (kg): 40
    • Dimensions c (mm): 203
    • Table Center Hole Diameter: MT2
    • Front Mounting Chuck (inch): 5
    • Keyway Fluet Width (mm): 16
    • Accessories: T shape bolt, Handle
    • Purpose of Use: For accurate angular indexing.
  5. Wipro Air Micro Die Grinder Kit
    Mulai

    Rp409.900

    Wipro Air Micro Die Grinder Kit
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  6. TRUSCO Diamond Burr (Mata Gerinda Tangkai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    TRUSCO Diamond Burr (Mata Gerinda Tangkai)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Compatible Machinability Material Types: Cemented Carbide, Glass, Ceramics, Rubber, Plastic, Stone and Concrete, Ferrite, Carbon, and Other Non-Ferrous Metals
    • Shank Diameter (mm): 3
  7. Mollar Gerinda Bor Mini
    Mulai

    Rp299.900

    Mollar Gerinda Bor Mini
    Deskripsi:
    Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkap
    atribut:
    • Collet Capacity: 3.2mm
    • Power (W): 130
    • No Load Speed (rpm): 10000-32000rpm
    • Voltage (V): 230V 50Hz
  8. Makita Gerinda Bor
    Mulai

    Rp1.899.900

    Makita Gerinda Bor
    atribut:
    • Collet: 3.6 mm (1/8 - 1/4 Inch)
    • Power Supply Cord: 2.5m
    • No Load Speed (rpm): 25
    • Power (W): 400
  9. RYU Mini Die Grinder (Mesin Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    RYU Mini Die Grinder (Mesin Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  10. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  11. Wipro Air Die Grinder
    Mulai

    Rp309.900

    Wipro Air Die Grinder
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  12. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  13. Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  14. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  15. Shinano Die Grinder
    Mulai

    Rp2.699.900

    Shinano Die Grinder
    atribut:
    • Overall Length (mm): 151
    • Free Speed (rpm): 25
Daftar Harga rotary tool dremel Terbaru April 2026
Osaki Electric Engraver KitRp559.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp379.900
BLACK+DECKER Gerinda Botol/Tuner High PerformanceRp909.900
TRUSCO Rotary TableRp13.999.900
Wipro Air Micro Die Grinder KitRp409.900
TRUSCO Diamond Burr (Mata Gerinda Tangkai)Rp199.900
Mollar Gerinda Bor MiniRp299.900
BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)Rp1.999.900
KRISBOW Set Perkakas Mesin Gerinda Botol Tipe CaseRp179.900
Makita Gerinda BorRp1.899.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)