Beli rotary tool accessories di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DREMEL Corded Rotary Tool
    Mulai

    Rp2.399.900

    DREMEL Corded Rotary Tool
    Deskripsi:
    Handheld rotary tools are one-piece tools with a barrel-grip body for holding the tool and a collet at the head of the tool for holding the attachments. They are more portable than flexible shaft rotary tools, which are typically set up on a workbench.
    atribut:
    • Maximum Speed (rpm): 35000
  2. DREMEL Rotary Tool Kit
    Mulai

    Rp2.399.900

    DREMEL Rotary Tool Kit
    atribut:
    • UNSPSC: 31160000
  3. DREMEL Aluminum Whetstone
    Mulai

    Rp88.900

    DREMEL Aluminum Whetstone
    atribut:
    • Shaft Diameter (mm): 3.2
  4. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp569.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  5. DREMEL High Speed Rotary Tool 3000
    Mulai

    Rp3.899.900

    DREMEL High Speed Rotary Tool 3000
    atribut:
    • Outer Dia. (mm): 56x50
    • Total Length (mm): 188
    • Power (V): 100
    • Compatible Collet Dia. (mm): 0.8, 1.6, 2.4, 3.2
    • No-load Speed (minute): 10000 to 28000
    • Standard Accessory Collet Dia. (mm): 3.0, 3.2
  6. JJ-LAPP Power Cable H07V-K Series 1-Core (Kabel Listrik)
    Mulai

    Rp549.900

    JJ-LAPP Power Cable H07V-K Series 1-Core (Kabel Listrik)
    atribut:
    • Number of Cores: 1
    • Nominal Voltage (V): 450/750
    • Test Voltage (V): 2500
    • Conductor Material: Fine Strands of Bare Copper Wire
    • Insulation Material: PVC
    • Insulation Resistance (GΩ.cm): > 20
    • Length (m): 100
    • Temperature Range (°C): -30 ~ 70
  7. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  8. INGCO Accessories Of Mini Drill (Mata Tuner Bor Grinder)
    Mulai

    Rp419.900

    INGCO Accessories Of Mini Drill (Mata Tuner Bor Grinder)
    Deskripsi:
    INGCO 250-Pcs Mini Drill Accessory // Mata Tuner Bor Die Grinder
  9. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  10. Pro'sKit Rotary Tool Accessory Kits
    Mulai

    Rp289.900

    Pro'sKit Rotary Tool Accessory Kits
    Deskripsi:
    109 pcs complete kit offering the breadth of accessories helpful for wide assortment of tasks.
  11. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  12. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.699.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
    • Part Number: 06019C50K1
    • Sound Level (dBA): 80
    • Sound Pressure Lvel (dB(A)): 74
    • Uncertainty K (dB): 3
    • Uncertainty K (m/s²): 1.5
    • Vibration Emission Value ah (m/s2): 9
  13. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp709.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  14. Ekonomi Sabun Krim Anti Noda
    Rating:
    100% of 100
    (12)
    Mulai

    Rp5.900

    Ekonomi Sabun Krim Anti Noda
    Deskripsi:
    Sabun Cream Ekonomi merupakan salah satu produk dari Wings. Sabun ini merupakan produk sabun colek (berbentuk krim) yang multiguna. Sabun Cream Ekonomi dapat digunakan untuk mencuci piring, membersihkan lantai dan juga untuk mencuci pakaian. Sabun Cream Ekonomi efektif membersihkan noda pada pakaian, sabun ini membuat pakaian bersih dan tidak apek.
  15. DREMEL Collet
    Mulai

    Rp99.900

    DREMEL Collet
    atribut:
    • Shaft Diameter (mm): 3
  16. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga rotary tool accessories Terbaru October 2026
DREMEL Rotary Tool AccessoriesRp999.900
KRISBOW Rotary Tool Accessories Set (Set Perkakas)Rp179.900
DREMEL Corded Rotary ToolRp2.399.900
DREMEL Rotary Tool KitRp2.399.900
DREMEL Aluminum WhetstoneRp88.900
DREMEL Rotary Tool Bit & Attachment SetRp569.900
DREMEL High Speed Rotary Tool 3000Rp3.899.900
JJ-LAPP Power Cable H07V-K Series 1-Core (Kabel Listrik)Rp549.900
Icom Handy Talky (HT)Rp2.599.900
INGCO Accessories Of Mini Drill (Mata Tuner Bor Grinder)Rp419.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)