Beli rotary grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  2. Rotary Multi Purpose CG-202 Biru Putih
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Biru Putih
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • Penetration: '220-250 at 25°C
  3. Rotary Synthetic Lithium Complex Hi-Temp
    Mulai

    Rp2.399.900

    Rotary Synthetic Lithium Complex Hi-Temp
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.
    atribut:
    • Color: Biru Transparant
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (Minimum): 280 – 300 Celcius
    • Penetration: '245 – 260 at 25°C
  4. Rotary Multi Purpose Synthetic Grease
    Mulai

    Rp539.900

    Rotary Multi Purpose Synthetic Grease
    Deskripsi:
    Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.Advantages and Potential Benefits:> Reduced downtime and maintenance costs because of reduced wear, rust and corrosion> Extended service life with longer intervals between lubrication and improved bearing life> Potential to improve mechanical life and reduced energy consumption> Retains excellent grease performance in hostile aqueous environments> Helps reduce wear, even when misaligned helping to lower maintenance costsRecommended for heavy-duty automotive and industrial applications such as wheel bearings, shaft joints, ball joints, water pump bearings. It can be used with normal operating temperature up to 150 degree.
    atribut:
    • Packaging: Tube
  5. Rotary Synthetic Lithium EP Grease
    Mulai

    Rp1.899.900

    Rotary Synthetic Lithium EP Grease
    atribut:
    • Color: Red-Yellow Transparent
    • Structure: Smooth & Tacky
    • Soap Type: Lithium-12 Hydroxy Stearate
    • Dropping Point (Minimum): 185 – 210 Celcius
  6. Rotary Synthetic Lithium Complex Hi-Temp Grease
    Mulai

    Rp139.900

    Rotary Synthetic Lithium Complex Hi-Temp Grease
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.
    atribut:
    • Size (g): 454
    • Color: Turquoise Blue
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (°C): 280-300
    • NLGI No.: 3
    • Penetration: 245-260 at 25°C
  7. Rotary Lithium Complex with Molybdenum Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Rotary Lithium Complex with Molybdenum Grease
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.
    atribut:
    • Color: Dark Grey
    • Structure: Smooth
    • NLGI No.: 3
    • Penetration: 265-295 at 25°C
  8. LEAF Popular Type Loupe
    Mulai

    Rp449.900

    LEAF Popular Type Loupe
    Deskripsi:
    Usage:General inspection
    atribut:
    • Material (Lens): Glass
    • Purpose of Use: For general inspection.
  9. Rotary Multi Purpose MP-101 Silver
    Mulai

    Rp149.900

    Rotary Multi Purpose MP-101 Silver
    Deskripsi:
    Rotary MP-101 is high performance chassis grease formulated of off-highway equipment utilizing centralized lubrication systems. Rotary MP-101 maximized component protection and has excellent mechanical and thermal stability properties, unsurpassed rust and corrosion protection and resistance to water.Advantages and Potential Benefits:- Resist meltdown at high temperatures- Protects against dirt and moisture contamination- Provides excellent protection against chassis rust and corrosion- Reduced operating costs, maintenance costs and economic usage- Designed for centralized lubrication systems- Reduced wear under heavy or chock loading and vibration. Excellent anti-wear performanceRecommended for chassis lubrication points, ball joint and universal automotive and truck applications. It is also suitable for automotive bearings.
    atribut:
    • Packaging: Composite Can
    • Color: Kuning Transparant
    • Structure: Tacky
    • Soap Type: Lithium & Calcium
    • Minimum Dropping Point (°C): 100-120
    • Penetration: '220-250 at 25°C
  10. Rotary Multi Purpose Chassis Grease
    Mulai

    Rp29.900

    Rotary Multi Purpose Chassis Grease
    Deskripsi:
    Rotary CG-101 is high performance chassis grease formulated of off-highway equipment utilizing centralized lubrication systems. Rotary CG-101 maximized component protection and has excellent mechanical and thermal stability properties, unsurpassed rust and corrosion protection and resistance to water.
    atribut:
    • Structure: Tacky
    • NLGI No.: 3
    • Penetration: 220-250 at 25°C
  11. monotaro Pocket Magnifying Glass (Kaca Pembesar)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Pocket Magnifying Glass (Kaca Pembesar)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material (Lens): glass (green lens)
    • Dimensions (mm): (Closed) 51 x 27.4 x 17, (Open) 82 x 27.4 x 17
    • Magnification (times): 20
    • Type: Pocket loupe
  12. Rotary Moly Hi-Temp Synthetic Grease
    Mulai

    Rp579.900

    Rotary Moly Hi-Temp Synthetic Grease
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.
    atribut:
    • Packaging: Tube
    • Size (g): 100
  13. Rotary Multi Purpose Grease
    Mulai

    Rp109.900

    Rotary Multi Purpose Grease
    Deskripsi:
    Rotary Multi Purpose Grease is high quality multipurpose grease produced from mineral base oils, lithium thickener and oxidation and corrosion inhibitors for use in automotive and industrial applications where EP grease are not required.
    atribut:
    • Size (g): 450
    • Color: Yellow Transparant
    • Structure: Smooth and Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Minimum Dropping Point (°C): 185-210
    • NLGI No.: 3
    • Penetration: 245-260 at 25°C
  14. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  15. TRUSCO LED Loupe
    Mulai

    Rp219.900

    TRUSCO LED Loupe
    atribut:
    • Lens Dimensions (mm): 35
    • Magnification (mag): 3.5
    • Material: Lens:Acrylic
    • Power Supply: Button-Type Battery (CR2016) x 2 (Sold Separately)
    • Purpose of Use: For general inspection.
    • Replacement Lamp: Not Replaceable
    • Total Length (mm): 79
  16. TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp74.900

    TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  17. Sellery Long Nose Pliers (Tang Jepit Lancip)
    Mulai

    Rp45.900

    Sellery Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    > Drop forged steel with ferronickle alloy finish> Tapered jaws for working in tight places
Daftar Harga rotary grease Terbaru March 2026
Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Rp1.699.900
Rotary Multi Purpose CG-202 Biru PutihRp659.900
Rotary Synthetic Lithium Complex Hi-TempRp2.399.900
Rotary Multi Purpose Synthetic GreaseRp539.900
Rotary Synthetic Lithium EP GreaseRp1.899.900
Rotary Synthetic Lithium Complex Hi-Temp GreaseRp139.900
Rotary Lithium Complex with Molybdenum GreaseRp109.900
LEAF Popular Type LoupeRp449.900
Rotary Multi Purpose MP-101 SilverRp149.900
Rotary Multi Purpose Chassis GreaseRp29.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)