Beli rotary cutting tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Clover Rotary Cutter
    Mulai

    Rp90.900

    Clover Rotary Cutter
    atribut:
    • Finishing Material: Main Body: ABS resin, Elastomer, Blade: Steel Material
  2. Clover Scissors
    Mulai

    Rp229.900

  3. Sharp Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.799.900

    Sharp Water Dispenser Bottom Loading (Galon Bawah)
    atribut:
    • SNI License: Yes
    • SNI Number: 020/LSP/QI/06-VIII/2024
  4. OLFA Rotary Cutters
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    OLFA Rotary Cutters
    Deskripsi:
    Original Rotary Cutter has changed the quilting and sewing industry. The most popular size available, this cutter features a durable handle with a blade cover for safety. The cutter is a rolling razor blade used to cut materials into shapes, strips and pi
  5. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp539.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  6. OLFA Heavy Duty Cutters
    Rating:
    100% of 100
    (3)
    Mulai

    Rp69.900

    OLFA Heavy Duty Cutters
    Deskripsi:
    Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
  7. Solid Tool Mini Rotary Diamond Wheel
    Mulai

    Rp329.900

    Solid Tool Mini Rotary Diamond Wheel
    Deskripsi:
    ISI : 16, 18, 20, 22, 25, 30, 35, 40, 45, 50mm
    atribut:
    • Size Content (mm): 16, 18, 20, 22, 25, 30, 35, 40, 45, 50
  8. Three Star Paper Cup with Handle
    Mulai

    Rp28.900

    Three Star Paper Cup with Handle
    atribut:
    • Color: Assorted Colors
  9. VICTORY Lunch Box Hard
    Mulai

    Rp21.900

    VICTORY Lunch Box Hard
    atribut:
    • Dimensions (mm): 245x187x53
    • Size (ml): 1600
  10. Clover Cutting Mat Tokudai 60
    Mulai

    Rp409.900

    Clover Cutting Mat Tokudai 60
    atribut:
    • Color: Green
    • Material: PVC resin
    • Size: A2
    • Thickness (mm): 1.5
    • Finishing Material: PVC resin
    • Size (mm): 600x450
  11. Clover Sewing Scissors NCS-240
    Mulai

    Rp1.999.900

    Clover Sewing Scissors NCS-240
    atribut:
    • Blade Length (mm): 100
    • Blade Thickness (mm): 3
    • Material: Blade: Stainless Steel (no blade sharpening) , Handle: Zinc alloy Nickel plated , Screws: Brass nickel-plated
    • Overall Length (mm): 247
  12. TRUSCO Setting Measure
    Mulai

    Rp59.900

    TRUSCO Setting Measure
    Deskripsi:
    A flat tape with adhesive tape.You can cut freely.Numbers are arranged from left to right.
    atribut:
    • Material: Steel
  13. TRUSCO Cutting Mat
    Mulai

    Rp269.900

    TRUSCO Cutting Mat
    Deskripsi:
    Cutter knife Even after use, the trace is inconspicuous, making it ideal for cutting paper.
    atribut:
    • Finishing Material: Surface / Flexible Olefin Series Resin Middle Core / Recycled Hard Olefin Series Resins
  14. KDS Setting Measure Distribution Scale
    Mulai

    Rp219.900

    KDS Setting Measure Distribution Scale
    Deskripsi:
    Steel flat scale tape with adhesive tape. The scale is a distribution scale, which is 2.5m left to 0 to 2.5m right. It is very convenient to make a dedicated measuring jig by attaching it to the work table, machine, desk, counter table, pillar, square bar, etc., and it can speed up the measurement work and prevent erroneous measurement. Unnecessary parts of the tape can be cut with scissors. There are many ways to use it with various ideas, such as sticking it on a pillar or wall as a height meter.
    atribut:
    • Type: With adhesive tape
    • Type of Scale: One side
    • Tape Thickness (mm): 0.3 (including adhesive tape)
    • Tape Length (m): 5
    • Tape Width (mm): 13
    • Material (Tape): Steel
  15. Niigata Seiki (SK) Catch Up Scale Ruler
    Mulai

    Rp82.900

    Niigata Seiki (SK) Catch Up Scale Ruler
    Deskripsi:
    Catch Up Scale Ruler CU-15KD Standard JIS B7516 Finish Satin Increasing height of each mark makes it easier to distinguish 1mm steps. Sequential number style can be read easier because 2mm point markings. Bent up edge makes scale easy to pick.
  16. Shinwa Rules Measuring Tape (Meteran)
    Mulai

    Rp31.900

    Shinwa Rules Measuring Tape (Meteran)
    atribut:
    • Tape Width: 16mm
    • Tape Length: 1.5m
    • Precision: ± 1.5 mm at 1.5 mmm
    • Materials (Tape): Glass fiber entering salt coating (end: aluminum).Blade area: aluminum
    • TRUSCO Number: 816-4008
  17. Clover Needle
    Mulai

    Rp91.900

Daftar Harga rotary cutting tool Terbaru January 2026
Clover Rotary CutterRp90.900
Clover ScissorsRp229.900
Sharp Water Dispenser Bottom Loading (Galon Bawah)Rp2.799.900
OLFA Rotary CuttersRp119.900
DREMEL Rotary Tool Bit & Attachment SetRp539.900
KDS Setting MeasureRp72.900
OLFA Heavy Duty CuttersRp69.900
Solid Tool Mini Rotary Diamond WheelRp329.900
Clover Mfg Grid RulerRp109.900
Three Star Paper Cup with HandleRp28.900

Data diperbarui pada 28/01/2026 (Harga belum termasuk PPN)