Clover Scissor Cloth cutting scissor 24cm Professional Aogami Super (Gunting)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Blade Length (mm)100
Blade Thickness (mm)3.6
MaterialBlade = Steel (Aogami Super) HRC hardness 60 or higher
Overall Length (mm)250
TypeFor cutting cloth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High-quality scissors made of blue paper supermarket for steel. The hardness of the steel material is high, and it is excellent in durability and wear resistance, and the sharpness lasts. Ideal for use by professionals in the textile and sewing industries. The base metal is extremely soft iron, and the steel is Aogami Super composite steel.
Use
For professional sites such as sewing work. For handicrafts, sewing, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait