Beli rotary clamp cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airtac Rotary Clamp Cylinder (Silinder Pneumatik / Silinder Rotary)
    Mulai

    Rp449.900

    Airtac Rotary Clamp Cylinder (Silinder Pneumatik / Silinder Rotary)
    Deskripsi:
    Equipped with QPQ-treated piston rod and spatter-resistant scraper, applicable for use in dust environment Main body mounting dimensions and method are the same as ACQ series
    atribut:
    • Built-in Magnet Availability: Included
    • Operating Piston Speed (mm/s): 50~200
    • Operating Pressure Range (MPa): 0.15~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
  2. Airtac Rotary Clamp Cylinder (Silinder Klem Putar)
    Mulai

    Rp509.900

    Airtac Rotary Clamp Cylinder (Silinder Klem Putar)
    atribut:
    • Operating Pressure Range (MPa): 0.15~1.0
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
  3. SMC Rotary Clamp Cylinder MK2T
    Mulai

    Rp149.900

    SMC Rotary Clamp Cylinder MK2T
    atribut:
    • Type of Acting: Double acting
  4. SMC MHM - Magnetic Gripper
    Mulai

    Rp9.699.900

    SMC MHM - Magnetic Gripper
    atribut:
    • Type of Acting: Double acting
  5. OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  6. SMC Air Cylinder Compact (Silinder Pneumatik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    SMC Air Cylinder Compact (Silinder Pneumatik)
    Deskripsi:
    Fit CQ2 to your application requirements- Save space in your machines- Reduced dimensions of the cylinder and components- Minimise overall machine weight and increase the productivity
    atribut:
    • Auto Switch: No Switch
  7. Kakuta Side Holding Pneumatic Clamp/Lower Holding Pneumatic Clamp
    Mulai

    Rp2.899.900

    Kakuta Side Holding Pneumatic Clamp/Lower Holding Pneumatic Clamp
    atribut:
    • Material: Steel
    • Mounting Method: Flange Base
  8. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  9. Airtac Slide unit cylinder HLH series
    Mulai

    Rp1.099.900

    Airtac Slide unit cylinder HLH series
    Deskripsi:
    Integrated design of linear guide and cylinder With excellent linearity and non-rotation system, it is ideal for precision assembly. Cylinder mounting from 4 directions is possible Piping from 3 directions is possible
    atribut:
    • Built-in Magnet Availability: Included
    • Operating Piston Speed (mm/s): 50~500
    • Operating Pressure Range (MPa): 0.15~0.7
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable fluid: Air
    • Type of Acting: Double acting
  10. Airtac Standard Cylinder (Silinder Pneumatik)
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder (Silinder Pneumatik)
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports
    atribut:
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 500
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  11. BSK Pump Diaphragm Pneumatic (Pompa Diafragma)
    Mulai

    Rp7.299.900

    BSK Pump Diaphragm Pneumatic (Pompa Diafragma)
    Deskripsi:
    Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
  12. Airtac Mini Cylinder MA Series (Silinder Pneumatik)
    Mulai

    Rp439.900

    Airtac Mini Cylinder MA Series (Silinder Pneumatik)
    atribut:
    • Material: Stainless Steel
  13. Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)
    Mulai

    Rp419.900

    Airtac Compact Cylinder (Bore 20mm) (Silinder Pneumatik Kompak)
    atribut:
    • Bore Size (mm): 20
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
  14. DUCATI Energia Electromagnetic Contactor for Capacitor (Kontaktor Kapasitor)
    Mulai

    Rp989.900

Daftar Harga rotary clamp cylinder Terbaru October 2026
Airtac Rotary Clamp Cylinder (Silinder Pneumatik / Silinder Rotary)Rp449.900
Airtac Rotary Clamp Cylinder (Silinder Klem Putar)Rp509.900
SMC Rotary Clamp Cylinder MK2TRp149.900
SMC MHM - Magnetic GripperRp9.699.900
OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)Rp199.900
LARKIN Junction Box with Base PlateRp96.900
SMC Rotary Clamp Cylinder MK-A0Rp499.900
SMC Air Cylinder Compact (Silinder Pneumatik)Rp399.900
Kakuta Side Holding Pneumatic Clamp/Lower Holding Pneumatic ClampRp2.899.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)