Airtac Slide unit cylinder HLH series

Sebelum PPN:
Rp1.099.900 - Rp1.699.900
Spesifikasi
Built-in Magnet AvailabilityIncluded
Operating Piston Speed (mm/s)50~500
Operating Pressure Range (MPa)0.15~0.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrated design of linear guide and cylinder With excellent linearity and non-rotation system, it is ideal for precision assembly.
Cylinder mounting from 4 directions is possible
Piping from 3 directions is possible
Feature
Integrated design of linear guide and cylinder With excellent linearity and non-rotation system, it is ideal for precision assembly.
Cylinder mounting from 4 directions is possible
Piping from 3 directions is possible

Ulasan Produk

Tidak ada ulasan

Halaman Terkait