Beli roller tank di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Complete Skate Kits
    Mulai

    Rp33.999.900

    KENTA Complete Skate Kits
    Deskripsi:
    Inclde four roller skates,two steering handles, one box.
  2. Daiki Machinery Moving Skate Turn-Table Roller Speed Roller (Troli Kargo)
    Mulai

    Rp15.999.900

    Daiki Machinery Moving Skate Turn-Table Roller Speed Roller (Troli Kargo)
    Deskripsi:
    -A freely rotating table is set on it and change of direction while moving is easy.-The urethane roller requires the smallest starting force, has the highest strength among elastic bodies, does not damage floor surface and has excellent durability and oil
  3. Masada Machinery Moving Skate Turn-Table Roller (Troli Kargo)
    Mulai

    Rp9.799.900

    Masada Machinery Moving Skate Turn-Table Roller (Troli Kargo)
    Deskripsi:
    -A small type to reduce workers and transporting time.-For heavy weight object transferring and transporting roller.
  4. ROHA Skate Roller Handle (Handle Troli)
    Mulai

    Rp599.900

    ROHA Skate Roller Handle (Handle Troli)
    atribut:
    • Size (mm): 1050
  5. DAYTON Machine Skate & Roller (Troli Kargo)
    Mulai

    Rp1.399.900

    DAYTON Machine Skate & Roller (Troli Kargo)
    Deskripsi:
    Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.
    atribut:
    • Color: Red
  6. AMEKO Machinery Moving Skate Mover Roller Fixed Type (Troli Kargo)
    Mulai

    Rp1.099.900

    AMEKO Machinery Moving Skate Mover Roller Fixed Type (Troli Kargo)
    atribut:
    • Type: Fixed
    • Wheel Material: Steel
  7. Konno Eagle Terra Roller
    Mulai

    Rp11.999.900

    Konno Eagle Terra Roller
    Deskripsi:
    TERRA ROLLER enable smooth carriage and transportation of heavy items. - They adopt urethane wheels, which have excellent durability and prevent any damage on the floor. - 3 models of TERRA ROLLER adopt urethane wheels of the same type and have the same product height regardless of different capacities. - This same wheel design can save purchasing cost of consumable urethane wheels. - Self-manufacture of the TERRA ROLLER at the factory of KONNO CORPORATION can reduce production cost and offer affordable price. - The center holes of their turntables are threaded so that it is ensured that their loads are fixed to them for safe running. - For their directional changes, EAGLE recommends to jointly use its Short Cylinder Jack because its height matches these rollers. - Product safety of TERRA ROLLER is technically proved by strength-calculation and endurance-test method properly established by KONNO CORPORATION.
    atribut:
    • Height: 113mm
    • Turn Table I (mm): M16
    • Roller Wide: 95mm
    • Exclusive Handle: SH-05
    • Roller Diameter: 85mm
  8. Daiki Machinery Moving Skate Self-Propelled Speed Roller DUW 3 R (Troli Kargo)
    Mulai

    Rp22.999.900

    Daiki Machinery Moving Skate Self-Propelled Speed Roller DUW 3 R (Troli Kargo)
    atribut:
    • Material: Roller:Urethane
    • Set Contents: With ratchet lever
    • Working Load (t): 3
    • Width x Total Length x Height (mm): 275 x 260 x 78
    • Table Dimensions (mm): 150
    • Roller Arrangement: Double
    • Specification: Low floor type
    • Compatible Operating Handle: D-1000
  9. Masada Toe Jack
    Mulai

    Rp6.899.900

  10. Masada Hydraulic Toe Jack
    Mulai

    Rp5.699.900

    Masada Hydraulic Toe Jack
    Deskripsi:
    -The claw position is low and it can be used with a slight crevice. Convenient for housing movement, machine installation, shipbuilding, bridge, plant and construction.-The handle rotates.-Handle
    atribut:
    • Accessories: Handle
Daftar Harga roller tank Terbaru October 2026
ROHA Machinery Moving Skate Roller Fixed (Troli Kargo)Rp1.399.900
Future Star Machinery Moving Skate Roller Mover Tank (Troli Kargo)Rp1.099.900
TRUSCO Machinery Moving Skate Transport Dolly Orange Roller (Troli Kargo)Rp6.099.900
KENTA Complete Skate KitsRp33.999.900
Daiki Machinery Moving Skate Turn-Table Roller Speed Roller (Troli Kargo)Rp15.999.900
Masada Machinery Moving Skate Turn-Table Roller (Troli Kargo)Rp9.799.900
ROHA Skate Roller Handle (Handle Troli)Rp599.900
Barton Tools Machinery Moving Skate Roller (Troli Kargo)Rp739.900
DAYTON Machine Skate & Roller (Troli Kargo)Rp1.399.900
Barton Tools Machinery Moving Skate Tank Roller with Handle (Troli Kargo)Rp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait