Beli roller paint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Roller and Paint SetDeskripsi:-It is a commodity set of a roller(for multi-purpose)and a handle.-The roller is a multi-purpose type which is excellent in usability with its good paint absorption and emission.-Since it is a multi-purpose type, it is optimum for painting on from slight uneven surfaces to flat surfaces.-Since a PP core and bristle materials are adhered with the heat molding adhesion method, its design is resistant to solvents. -Water, oil-based, and for coating adhesive.atribut:
- Adaptive Coated Surface: Multi-purpose
- Purpose of Use: Water, oil-based, and for coating adhesive.
- Tunas Tangki Air (Toren)atribut:
- SNI License: Yes
- SNI Number: SNI 7276:2014 No. 820/BBSPJIKFK/LSPro/IX/2024
- ACE OLDFIELDS Kuas Cat Roll Mini Gagang Panjangatribut:
- Size (mm): 110
- FIA Paint Roller Goldstripeatribut:
- Roll Length (cm): 10
- Hole Diameter of Handle (mm): 6
- TRUSCO Roller and Paint SetDeskripsi:-It is a commodity set of a roller(for multi-purpose)and a handle.-The roller is a multi-purpose type which is excellent in usability with its good paint absorption and emission.-Since it is a multi-purpose type, it is optimum for painting on from slight uneven surfaces to flat surfaces.-Since a PP core and bristle materials are adhered with the heat molding adhesion method, its design is resistant to solvents. -Water, oil-based, and for coating adhesive.atribut:
- Adaptive Coated Surface: Multi-purpose
- Purpose of Use: Water, oil-based, and for coating adhesive.
- NIPPON PAINT Roller NP Mini BasicDeskripsi:ROLLER NP MINI BASIC 4 INCH - SET adalah roller ekonomis dengan daya serap yang tinggi dan dapat mengurangi cipratan cat. Roller ini dapat digunakan untuk pengecatan permukaan kasar maupun halus. Sangat cocok untuk cat berbahan emulsi lateks serta cat minyak. Roller ini dapat disimpan dan digunakan kembali untuk pengecatan selama kuas rol tidak mengalami kerusakan. Tersedia refill roller jika dibutuhkan untuk diganti.atribut:
- Absorption Power: Maximum
- Finish: Fine
- Size (inch): 4
- Use: For water-based paints, both interior and exterior
- ACE OLDFIELDS Kuas Cat Roll Mini Tanpa Gagangatribut:
- Size (mm): 110
- PIA Small Paint RollerDeskripsi:-It is a roller that is hard to change its shape and it has good absorption and emission.atribut:
- Compatible Handle: TRF-S, TRF-L
- HARDEN Paint Roller Coveratribut:
- Size (mm): 100
- L (mm): 100
- W (mm): 35
- Rubbermaid Heavy Duty Ergo Handle Utility CartDeskripsi:The Rubbermaid Commercial Heavy-Duty Utility Cart with Lipped Shelf, is constructed of sturdy structural foam that won't dent, chip, or peel. Designed with rounded corners to protect furniture, walls, and doorways, this lightweight utility cart features 5" non-marking swivel casters for smooth maneuverability. Ergonomic push handles provide optimum hand placement while the lipped shelf prevents items from rolling off the cart as it moves. Molded-in storage compartments, holster, hooks, and notches increase the versatility of this utility cart that can support up to 500 lbs.atribut:
- Color: Black
- Product Length (inch): 44
- Product Width (inch): 25.25
- Product Height (inch): 39
- TRUSCO Roller and Paint SetDeskripsi:-It is a commodity set of a roller(for multi-purpose)and a handle.-The roller is a multi-purpose type which is excellent in usability with its good paint absorption and emission.-Since it is a multi-purpose type, it is optimum for painting on from slight uneven surfaces to flat surfaces.-Since a PP core and bristle materials are adhered with the heat molding adhesion method, its design is resistant to solvents. -Water, oil-based, and for coating adhesive.atribut:
- Adaptive Coated Surface: Multi-purpose
- Item Name: Regular Roller Set for Multi-purpose #4
- Purpose of Use: Water, oil-based, and for coating adhesive.
- Set Contents: Roller (TPR-13-04), handle (TRF-4R)
- ACE OLDFIELDS Kuas Cat Rollatribut:
- Size (mm): 230
- Senator Plastic Paint Roller Trayatribut:
- Size: 180mm/7inch
- HARDEN Paint Rolleratribut:
- Size (mm): 100
- L (mm): 425
- W (mm): 100
- BESTGUARD Paint Roller with Handleatribut:
- Size (inch): 4
- Premier Paint Roller CoversDeskripsi:Standard roller covers are over 4 in. long, but can be as large as 18 in. Roller covers are tubes topped with an absorbent material that slips over the paint roller frame. They are often made of synthetic fabrics (woven or knitted), such as polyester or foam, as well as natural fibers like mohair or lamb's wool. Covers come in a range of nap sizes. The thicker the nap pile, the more paint it holds.atribut:
- Displayed Brand: PREMIER
Daftar Harga roller paint Terbaru April 2026
| TRUSCO Roller and Paint Set | Rp189.900 |
| Tunas Tangki Air (Toren) | Rp2.499.900 |
| ACE OLDFIELDS Kuas Cat Roll Mini Gagang Panjang | Rp24.900 |
| FIA Paint Roller Goldstripe | Rp119.900 |
| TRUSCO Roller and Paint Set | Rp139.900 |
| NIPPON PAINT Roller NP Mini Basic | Rp41.900 |
| ACE OLDFIELDS Kuas Cat Roll Mini Tanpa Gagang | Rp9.900 |
| PIA Small Paint Roller | Rp169.900 |
| HARDEN Paint Roller Cover | Rp50.900 |
| Rubbermaid Heavy Duty Ergo Handle Utility Cart | Rp9.099.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)




















































































































































/85P106179293-1.jpg)