Rubbermaid Heavy Duty Ergo Handle Utility Cart (Troli Serbaguna / Kereta Dorong)

Sebelum PPN:
Rp9.099.900
Spesifikasi
ColorBlack
Product Length (inch)44
Product Width (inch)25.25
Product Height (inch)39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Heavy-Duty Utility Cart with Lipped Shelf, is constructed of sturdy structural foam that won't dent, chip, or peel. Designed with rounded corners to protect furniture, walls, and doorways, this lightweight utility cart features 5" non-marking swivel casters for smooth maneuverability. Ergonomic push handles provide optimum hand placement while the lipped shelf prevents items from rolling off the cart as it moves. Molded-in storage compartments, holster, hooks, and notches increase the versatility of this utility cart that can support up to 500 lbs.
Feature
RubbermaidHeavy Duty Ergo Handle Utility CartBlack1pc

Ulasan Produk

Tidak ada ulasan