Beli roller brush paint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Regular Roller (All Purpose)Deskripsi:Usage:Posts and H steels in the factory or warehouse. Protective layer of vehicle like a forklift.atribut:
- Material: Polyester/Acrylic
- Dimensions (inch): 4
- Bristle Length (mm): 13
- Total Length (mm): 100
- Compatible Coating Surface: Multiple uses
- Cotswold Natural Coco Hand BrushDeskripsi:An essential tool for use around the garden or on site, these natural wooden hand brushes from Cotswold Brushware & Cleaning are ideal for a range of tasks. Complete with an ergonomic wooden handle, choose between soft coco bristles or tougher bassine to remove tough worn in dirt or for general garden sweeping. Natural bassine bristles are ideal for use on wet sand and mud, taking some of the effort out of scrubbing. Soft coco bristles on the other hand avoid scratch damage and are ideal for sweeping dry material.Features and Benefits- Contoured beech wood handle for comfortable use- Available in either bassine or coco fibres for stiff or soft brushing- Tough wooden handle and efficient sweeping brushTypical Applications- Domestic- Outdoorsatribut:
- Type: Hand Brush
- Colour: Brown
- Bristle Material: Coco
- Application: Yard
- Hard/Soft: Soft
- Senator Telescopic Roller Frameatribut:
- Size: 230mm/9inch
- ACE OLDFIELDS Kuas Cat Rollatribut:
- Size (mm): 230
- ACE OLDFIELDS Kuas Cat Roll Mini Gagang PendekDeskripsi:Kuas roller yang didesign khusus untuk mengecat permukaan yang sempit, sulit dijangkau dan untuk pengecatan kapal. Cocok untuk cat yang berbahan dasar minyak dan air.atribut:
- Size (mm): 110
- HAFAS Roofing Screw (Baut Roofing)atribut:
- Diameter: M5
- Length (mm): 70.0
- INGCO Roller Brush Interioratribut:
- Size (inch): 9
- Fibre Height (mm): 7
- Set Contents: Suitable for inner wall 6mm central shank With 1pcs roller cover With 4pcs assistant shank Match with unique handle
- ACE OLDFIELDS Kuas Cat Roll Mini Tanpa Gagangatribut:
- Size (mm): 110
- TOHO (TOOLS) Roller BrushDeskripsi:- Outstanding finish appearance with all types of paint. - Excellent Paint Distribution and better overall coverage with less effort. - Greater efficiency in production and proven durability. - Smoother "No Drag" Brush Strokes. - Universal block brush for use with paints,preservatives,and wallpaper paste. - Ergonomic comfort wooden handle. - Long Bristle for durability and superior finish.
- KARCHER Professional Roller BrushDeskripsi:Red standard roller brush for maintenance cleaning.atribut:
- Length (mm): 450
- Brush Type: Medium
- Color: Red
- Compatible for: B 40 C Bp; B 40 C Ep 240V; Brush head R 45 C; Brush head R 45 Ep
- Part Number: 4.762-392.0
- Maru-T Ohtsuka Paint Brushatribut:
- Material: Bristles: Horse hair, Handle: Wood
- Bristle Width (mm): 30
- Bristle Length (mm): 27
- Ferrule Thickness (mm): 5
- Total Length (mm): 217
- TRUSCO Regular Paint RollerDeskripsi:The finishing pattern of the roller pattern is fine and beautiful. It is a versatile type that can be used widely, such as inside and outside and floor coating.atribut:
- Outside Diameter (mm): 65
- Finishing Material: Inner Tube: PP Hair Material: Polyester / Acrylic / Acrylic Model
- Trim Length (mm): 13
- Otsuka Brush Roller HandleDeskripsi:A mini type that can be turned around. Depending on the idea, the use is Iloilo.atribut:
- Overall Length (mm): 330
- Size (inch): 1
- ACE OLDFIELDS Kuas Cat Roll Tanpa GagangDeskripsi:Roller Bubble Breaker atau pemecah gelembung digunakan untuk memecahkan gelembung udara yang terjebak dibagian bawah lapisan cat epoxy. Roller ini dipakai sesaat setelah pengecatan cat epoxy. Bahan roller terbuat dari plastik yang tahan pada cat solventbase dan mudah dibersihkan.
- TOHO (TOOLS) Roller Brush RefillDeskripsi:- Outstanding finish appearance with all types of paint. - Excellent Paint Distribution and better overall coverage with less effort. - Greater efficiency in production and proven durability. - Smoother "No Drag" Brush Strokes. - Universal block brush for use with paints,preservatives,and wallpaper paste. - Ergonomic comfort wooden handle. - Long Bristle for durability and superior finish.
- NIPPON PAINT Hi-Epoxy FillerDeskripsi:Nippon Hi-Epoxy Filler adalah cat dasar 2-Komponen berbasis epoxy amine adduct yang diformulasikan khusus untuk menghasilkan permukaan yang halus dan mudah diamplas. Keunggulan dari produk ini adalah memiliki daya tahan yang tinggi terhadap air, minyak, dan pelarut, memiliki daya lekat dan kekuatan yang sangat baik. Nippon Hi-Epoxy Filler biasanya digunakan untuk auto refinishing, motor, besi, baja dan pengecatan baru untuk produk otomotif.Aplikasi Data- Waktu Kering (Pada Suhu 25°C-30°C) :- Kering Sentuh: 2 Jam- Kering Keras: 6 Jam- Interval Pengecatan Selanjutnya: 16 Jam- Rekomendasi Ketebalan Per lapis : 20-30 microns (DFT)- Perbandingan Campuran (Base:Hardener) : 4:1 by weight- Umur Campuran (Pada Suhu 25°C-30°C) : 4 jam setelah pencampuran- Pengenceran : 30-40% Nippe 2000 Thinner
- INGCO Telescopic Roller Brushatribut:
- Size (inch): 9
- Fibre Height (mm): 12
- Material: Micro Fibre
- Length (mm): min. 440, Max. 880
- Set Contents: With 1pcs roller cover With 4pcs assistant shank 8mm central shank With 3 parts telescoping aluminum tube
Daftar Harga roller brush paint Terbaru March 2026
| Maru-T Ohtsuka Roller Brush | Rp169.900 |
| TRUSCO Regular Roller (All Purpose) | Rp92.900 |
| Cotswold Natural Coco Hand Brush | Rp60.900 |
| Senator Telescopic Roller Frame | Rp229.900 |
| ACE OLDFIELDS Kuas Cat Roll | Rp44.900 |
| ACE OLDFIELDS Kuas Cat Roll Mini Gagang Pendek | Rp22.900 |
| HAFAS Roofing Screw (Baut Roofing) | Rp409.900 |
| INGCO Roller Brush Interior | Rp35.900 |
| ACE OLDFIELDS Kuas Cat Roll Mini Tanpa Gagang | Rp9.900 |
| XANDER Kuas Cat Roll | Rp10.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/P102012123-1.jpg)




/acP103451372-1.jpg)


%20Roller%20Brush/o5P103955869-1.jpg)






%20Roller%20Brush%20Refill/oeP103955878-1.jpg)