Beli rodless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A1
    Mulai

    Rp6.199.900

    SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A1
    atribut:
    • Cylinder Inner Diameter (Φmm): 16
    • Type of Acting: Double acting
  2. SMC ISO Air Cylinder C96 (Silinder Pneumatik)
    Mulai

    Rp1.699.900

    SMC ISO Air Cylinder C96 (Silinder Pneumatik)
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • With Auto Switch (Built-in Magnet): With Auto Switch
    • Cushion: Air Cushion On Both Ends+Bumper Cushion
    • Rod Boot: Without Rod Boot
    • Rod Boot 2: Without Rod Boot
  3. SMC Air Cylinder Rodless Cylinder (Silinder Tanpa Batang / Silinder Magnetik)
    Mulai

    Rp5.099.900

    SMC Air Cylinder Rodless Cylinder (Silinder Tanpa Batang / Silinder Magnetik)
    Deskripsi:
    Magnetically coupled rodless cylinder
    atribut:
    • Maximum Operating Pressure (MPa): 0.7
    • Proof Temperature (°C): -10 to 60
  4. SMC Mechanical Joint Type Rodless Cylinder Basic Type Standard Type MY3B25-7
    Mulai

    Rp18.999.900

    SMC Mechanical Joint Type Rodless Cylinder Basic Type Standard Type MY3B25-7
    atribut:
    • Stroke (mm): 760
    • Tube Inner Diameter (Φmm): 25
    • Type of Acting: Double acting
  5. SMC ISO Air Cylinder CP96 (Silinder Pneumatik)
    Mulai

    Rp1.399.900

    SMC ISO Air Cylinder CP96 (Silinder Pneumatik)
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
  6. SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A2
    Mulai

    Rp10.999.900

    SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A2
    atribut:
    • Tube Inner Diameter (Φmm): 25
    • Type of Acting: Double acting
  7. SMC Mechanical Joint Type Rodless Cam follower Guide Type MY2C
    Mulai

    Rp14.999.900

  8. SMC Air Cylinder ISO Standard 15552 C96 Series (Silinder Udara)
    Mulai

    Rp1.599.900

  9. SMC Mechanical Joint Type Rodless MY3A Series MY3A25-1
    Mulai

    Rp159.900

    SMC Mechanical Joint Type Rodless MY3A Series MY3A25-1
    atribut:
    • Applicable Cylinder Tube Inner Diameter (Φmm): 25
  10. SMC MY3A_B - Mechanically Jointed Rodless Cylinder Basic Type
    Mulai

    Rp6.599.900

    SMC MY3A_B - Mechanically Jointed Rodless Cylinder Basic Type
    atribut:
    • Auto Switch Additional Symbol: (-) With 2 pieces
    • Guide Additional Symbol: (A) Short type (rubber cushion)
    • Lead Wire (m): (L) 3
    • Port Thread Type: (-) M5
    • Stroke (mm): 300
    • Tube Inner Diameter (Φmm): 20
  11. Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering)
    Mulai

    Rp1.199.900

    Servvo Dry Chemical Powder Fire Extinguisher (APAR Serbuk Kimia Kering)
    Deskripsi:
    Alat pemadam api ringan SERVVO Dry Chemical Powder merupakan solusi ideal untuk memadamkan api kelas A, B, dan C. Menggunakan media Monoammonium Phosphate 90%, alat pemadam api ini dapat memadamkan api pada benda padat yang mudah terbakar seperti kayu, kertas, kain, dan sampah kering; kebakaran yang disebabkan oleh cairan mudah terbakar; dan kebakaran pada peralatan listrik.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.
    atribut:
    • Color: Red
    • Fire Class: A, B, C
    • Finishing: UV Resistance Powder Coating
    • Working Temperature (°C): -20 to 60
  12. SMC Air Cylinder (CY) 25mm
    Mulai

    Rp9.999.900

    SMC Air Cylinder (CY) 25mm
    atribut:
    • Made To Order: Standard
    • Bore Size (mm): 25
  13. SMC Mechanical Joint Type Rodless Cylinder Slide Bearing Guide Type MY3M1
    Mulai

    Rp12.999.900

    SMC Mechanical Joint Type Rodless Cylinder Slide Bearing Guide Type MY3M1
    atribut:
    • Tube Inner Diameter (Φmm): 16
    • Type of Acting: Double acting
  14. SMC Air Cylinder ISO (Silinder Pneumatik)
    Mulai

    Rp1.399.900

    SMC Air Cylinder ISO (Silinder Pneumatik)
    atribut:
    • Auto Switch: No Switch
    • Lead Wire Or Prewired Connector: None
    • Mounting: Basic
    • Number: None
    • Rod: Single Rod
    • Rod Boot: without Rod Boot
  15. Camozzi Filter-Regulator (Regulator Filter Udara)
    Mulai

    Rp2.099.900

    Camozzi Filter-Regulator (Regulator Filter Udara)
    atribut:
    • Construction: Modular, compact with filtering element in HDPE
    • Fluid: Compressed air
    • Inlet Pressure (Bar): 0.3 to 16 (with automatic drain 1.5 to 12)
    • Mounting: Vertical in-line, wall-mounting (by means of clamps), panel mounting
    • Operating Temperature (°C): -5 to 50 up to 16 bar (with the dew point of the fluid lower than 2 at the min. working temperature), -5 to 60 up to 10 bar (with the dew point of the fluid lower than 2 at the min. working temperature)
    • Quality of Delivered Air According to (ISO 8573-1:2010): Class 6.8.4 with 5 μm filtering element, Class 7.8.4 with 25 μm filtering element
  16. SMC Air Cylinder CP96SB50 Series
    Mulai

    Rp1.899.900

    SMC Air Cylinder CP96SB50 Series
    atribut:
    • Cylinder Inner Diameter (Φmm): 50
    • Rod: (-) Single rod
    • Type of Acting: Double acting
  17. Airtac ISO15552 Standard Cylinder (Bore 50mm)
    Mulai

    Rp1.199.900

    Airtac ISO15552 Standard Cylinder (Bore 50mm)
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5 . The medium used by cylinder shall be filtered to 40 u m or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact .8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life .9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface . Anti-dust caps shall be added in air inlet and outlet ports .
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 800
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Adjustable Cushion Stroke: 30
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  18. NIKKO STEEL Stainless Steel Pickling Gel NS Stainclean (Gel Pembersih Las)
    Mulai

    Rp189.900

    NIKKO STEEL Stainless Steel Pickling Gel NS Stainclean (Gel Pembersih Las)
    Deskripsi:
    NS-STAINCLEAN memiliki formula efektif untuk menghilangkan bekas bakar pada permukaan stainless steel akibat pengelasan.
    atribut:
    • Volume (Kg): 1
  19. ABUS Padlock Cylinder Aluminium (Gembok)
    Mulai

    Rp149.900

    ABUS Padlock Cylinder Aluminium (Gembok)
    Deskripsi:
    -Since it is the safe design without engraving of the key number on the main body, it prevents serious unlocking crimes. On a key, the key number is engraved.-With the hard quenched steel shackle, it realizes highly lightweight and strength.-It is a alu-School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
    atribut:
    • Width: 40mm
    • Shackle Diameter: 6.5mm
    • B: 23mm
    • C: 22mm
    • Purpose of Use: School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
  20. ABUS Padlock (Gembok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp92.900

    ABUS Padlock (Gembok)
    atribut:
    • Size (mm): 50
    • Color: Hitam
Daftar Harga rodless Terbaru October 2026
SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A1Rp6.199.900
SMC ISO Air Cylinder C96 (Silinder Pneumatik)Rp1.699.900
SMC Air Cylinder Rodless Cylinder (Silinder Tanpa Batang / Silinder Magnetik)Rp5.099.900
SMC Mechanical Joint Type Rodless Cylinder Basic Type Standard Type MY3B25-7Rp18.999.900
SMC ISO Air Cylinder CP96 (Silinder Pneumatik)Rp1.399.900
SMC Mechanical Joint Type Rodless Cylinder Basic Type Short Type MY3A2Rp10.999.900
SMC Mechanical Joint Type Rodless Cam follower Guide Type MY2CRp14.999.900
SMC Air Cylinder ISO Standard 15552 C96 Series (Silinder Udara)Rp1.599.900
SMC Mechanical Joint Type Rodless MY3A Series MY3A25-1Rp159.900
SMC MY3A_B - Mechanically Jointed Rodless Cylinder Basic TypeRp6.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)