Beli roda koper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Zyklop Speed RatchetDeskripsi:38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8" square sockets as well as 3/8" adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. "Take it easy" Tool Finder with colour coding according to sizes. Contents of Set :- 8000 B1x 3/8"x199,0- 8790 HMB1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0; 1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0; 1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0; 1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0- 8789 B1x 3/8"x165,0- 8794 B1x 3/8"x76,0- 8795 B1x 3/8"x50,0- 8784 B11x 1/4"x3/8"x44,0- 8796 SB1x 3/8"x125,0- 8796 LB1x 3/8"x200,0- 851/1 Z PH1x PH 2x25; 1x PH 3x25-855/1 Z PZ1x PZ 2x25; 1x PZ 3x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 27x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 1,0x5,5x25- 840/1 Z Hex-Plus1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
- TRUSCO Urethane Caster TYS SeriesDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Specification: Double bearing entering
- Load Type: Medium load
- Material (Wheel): Urethane
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Hole Diameter d (mm): 12
- Material (hardware): Steel
- WERA Extension BarDeskripsi:-Equipped with lock function.(It is locked when red button is pressed and released when green button is pressed.)-Idling function of the shaft part makes the tool to rotate fast.atribut:
- Material: Special Tool Steel
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- WERA Zyklop Ratchetatribut:
- Number of Teeth (sheet): 72
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- HAMMER CASTER Press Rubber Caster (400S Series)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
- WERA Set Mata Obeng Kunci Sok Ratchet Zyklopatribut:
- Feed angle (°): 5
- Fixable head angle (°): 0, 15, 90
- Yuei Caster Press Rubber Caster (J Series)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object.-Mitigate impact during traveling. -Plate Type-With bearing-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- WERA Set Kunci Sok Ratchet ZyklopDeskripsi:-Zyklop Speed and Metal are integrated in this set.-Number of gears is high, allowing fine adjustment for detailed feeding.-Can be used widely in combination with the extension bar.-It is a exclusive socket case made of vinyl leather.atribut:
- Input Drive: 6.35mm
- Case Dimension (WxDxH): 180x85x50mm
- Fixable Head Angle: 0, 15, 90 (°)
- Set Contents: 8pcs
- HAMMER CASTER Rubber Caster (420G Series)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Rubber
Daftar Harga roda koper Terbaru March 2026
| WERA Zyklop Speed Ratchet | Rp1.699.900 |
| TRUSCO Urethane Caster TYS Series | Rp229.900 |
| WERA Extension Bar | Rp449.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon) | Rp13.900 |
| RHJ-TW Roda Polyurethane (PU) 03 PUR | Rp38.900 |
| WERA Screwdriver Kraftform Compact Bit Set (Obeng) | Rp1.099.900 |
| XANDER Roda Nilon | Rp14.900 |
| WERA Zyklop Ratchet | Rp2.299.900 |
| HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU) | Rp37.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/8jP102083307-2.jpg)
%20(Roda%20Nylon)/09P105416009-1.jpg)
%2003%20PUR/65P105874221-1.jpg)
/0sP102292028-2.jpg)


/P102083314-2.jpg)
/c9P105418441-1.jpg)

/P102636994-3.jpg)


/bmP103458418-7.jpg)
/ecP105420516-1.jpg)