Beli roda gigi lengkap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK CP Ground Spur Gear (Gir Spur)
    Mulai

    Rp2.199.900

    KHK CP Ground Spur Gear (Gir Spur)
    Deskripsi:
    -CP ground spur available for additional processing, capable of being used according to the design intent.
    atribut:
    • Tooth width: 30mm
    • Reference diameter: Φ63.66mm
    • Boss Diameter: Φ50mm
    • Pitch: CP10mm
    • Hole Diameter: 0
    • Number of Teeth: 20
  2. KHK CP Spur Gear
    Mulai

    Rp209.900

    KHK CP Spur Gear
    Deskripsi:
    -An abundant variety of pitches and numbers of teeth are available at low prices and with applicability.
  3. NACHI Disk Type Gear Shaper Cutters 843
    Mulai

    Rp6.499.900

    NACHI Disk Type Gear Shaper Cutters 843
    Deskripsi:
    This type of cutter is used in cutting spur gears or splines, and this table shows standard dimensions.
  4. BOSCH Jigsaw
    Mulai

    Rp1.099.900

    BOSCH Jigsaw
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  5. KHK Steel Thin Face Spur Gear
    Mulai

    Rp209.900

    KHK Steel Thin Face Spur Gear
    Deskripsi:
    -Spur gear with narrow tooth width, designed for light load.
    atribut:
    • Shape: S1
    • Total Length: 0
    • Hole Diameter: Φ5mm
    • Number of Teeth: 20
    • Reference diameter: Φ16mm
    • Tooth width: 4mm
  6. Sparex Planetary Gear
    Mulai

    Rp2.099.900

    Sparex Planetary Gear
    Deskripsi:
    Gir planet yang berfungsi untuk mentransmisikan gerak rotasi dan mengamplifikasi daya input kepada poros axle
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL100A, TL75, TL80, TL80A, TL85, TL90, TL90A, TL95, TS100A, TS110A, TS115A
    • Effective Length: 44 (4/7inch)
    • Outer Diameter: 45 (2/7inch)
    • Top Width x Depth (mm): 10 x 8
  7. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  8. KHK Sw Worm
    Mulai

    Rp169.900

    KHK Sw Worm
    atribut:
    • Tolerance: H7
    • Tooth Surface Hardness: 194HB or less
    • Dimension S (mm): 3
    • Boss Diameter M (mm): Ø-
    • Surface Treatment: Black dye
    • Shape: W2
    • Accuracy class: KHK W001 Grade 4
    • Distortion: Right direction
    • Gear Reference Cross Section: Right angle
    • Hole Diameter L (mm): ØFive
    • Lead Angle: 2 degrees 36 minutes
    • Module: 0.5
    • Number Of Articles: 1
    • Overall Length R (mm): 18
    • Right Angle Pressure Angle: 20 degrees
    • Screw Hole: M3
    • Tolerance L: H7
    • Tooth Profile: JIS type 3 parallel teeth
  9. KHK Stainless Steei Miter Gear (Gir Miter)
    Mulai

    Rp699.900

    KHK Stainless Steei Miter Gear (Gir Miter)
    Deskripsi:
    -Adopting SUS303 for the material, optimum for food processing machines, etc. that hate rust generation.
    atribut:
    • Gear Ratio: 1
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: SUS303
    • Number of Teeth: 30
    • Pressure Angle (°): 20
    • Shape: B3
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
    • Tooth Profile: Gleason
  10. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.699.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  11. KHK Rack with Machined End
    Mulai

    Rp719.900

    KHK Rack with Machined End
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.
    atribut:
    • Shape: RF
  12. KHK Hiraha Guruma
    Mulai

    Rp199.900

    KHK Hiraha Guruma
    atribut:
    • Material: S45C
    • Surface Treatment: Black dye
  13. XANDER Roda Pagar Hitam Siku (Kastor)
    Mulai

    Rp129.900

    XANDER Roda Pagar Hitam Siku (Kastor)
    atribut:
    • Material: Steel
  14. KG B-SET
    Mulai

    Rp1.999.900

    KG B-SET
    Deskripsi:
    -A compact bevel gear box.-Low cost is set as economical series.-Open type, plastic cover is included.-Aluminum is adopted in the body, realizing weight saving.
    atribut:
    • Shaft End Shape ΦD: Φ
    • Shaft diameter ΦDh8: Φ4h8mm
    • Deceleration Ratio: 1
    • E/F/G/H/I/J/K/L/M/N/O/U: 10/5.0/4.5/20.5/15.0/18/Φ3.4/2.5/Φ7/2.1/1.7/C13mm
    • Φ C/A/B (mm): 10/40/30
Daftar Harga roda gigi lengkap Terbaru March 2026
KHK CP Ground Spur Gear (Gir Spur)Rp2.199.900
KHK CP Spur GearRp209.900
NACHI Disk Type Gear Shaper Cutters 843Rp6.499.900
BOSCH JigsawRp1.099.900
KHK Steel Thin Face Spur GearRp209.900
Sparex Planetary GearRp2.099.900
KHK Gir Spur SsaRp139.900
KHK Sw WormRp169.900
KHK Stainless Steei Miter Gear (Gir Miter)Rp699.900
KHK Steel Hublss Spur Gear (Gir Spur)Rp1.699.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)