Beli ring gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK Setting RingDeskripsi:- This is a master gauge for zero point adjustment of internal diameter measuring instruments.- It has undergone sub-zero treatment and stabilization treatment to prevent aging.- Inspection report includedPurpose:As a master of internal diameter measuring instruments.atribut:
- Hardness: 653 to 772HV
- Mitutoyo Setting RingDeskripsi:For easy and accurate measurement of inside diameter
- Insize Setting RingDeskripsi:- For zero setting of inside micrometers, three points internal micrometers and bore gages- The size marked on the setting ring is checked at the direction of the marking line- Deviation (difference between the ordered size and the size marked on the setting ring wheen supplied) : For example, the ordered size is ø10.125mm, the size marked on the setting ring when supplied may be ø10.135mm
- Insize Individual Pin GaugeDeskripsi:- Meet DIN2269, grade 1- Diameter range Ø0.20-20.00mm- Made of Alloy Steel- Hardness HRC62-65atribut:
- Diameter Accuracy (µm): ±1
- Material: Alloy Steel
- Hardness: HRC62-65
- OSG Screw Ring Gaugeatribut:
- Compatible: Metric thread (JIS class 2)
- Pitch: 1
- Screw Diameter: M10
- SK Steel Ring Gauges Thickness 8atribut:
- Thickness (mm): 8
- Outer Diameter (mm): 32
- SK Steel Ring Gauges Thickness 10atribut:
- Thickness (mm): 10
- Outer Diameter (mm): 38
- SK Steel Ring GaugeDeskripsi:A master gauge for 0 point adjustment of the inner diameter measuring equipment.Sub-zero treatment to prevent deterioration, stabilized processed.atribut:
- Nominal Dimension (mm): 50
- Thickness (mm): 20
- Outer Diameter (mm): 85
- OSG Steel Plug GaugeDeskripsi:Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
- Insize Threaded Ring Gauge No Goatribut:
- Material: Tool Steel
- Finish: Uncoated
- Thread Type: Metric
- Dimension Type: Metric
- Gauge Type: No-Go (Minus)
- Gauge Design: Adjustable
- Thread Class: 6G
- Insize Setting RingDeskripsi:These threaded ring gauges are used to check and inspect coarse and fine internal metric threads. Individual Go or No-Go gauge members are available separately or as sets with both Go and No-Go gauge members.atribut:
- Dimension Type: Metric
- Finish: Uncoated
- Gauge Design: Adjustable
- Gauge Type: Go (Plus)
- Thread Class: 6G
- Thread Type: Metric
- Niigata Seiki (SK) Individual Steel Pin Gauge AAatribut:
- Tolerance (µm): ± 0,8
- Cylindricity (µm): 0,5
- Hardness: HV 720 or more
- SK Steel Ring Gauges Thickness 14atribut:
- Thickness (mm): 14
- Outer Diameter (mm): 53
- SK Steel Ring Gauges Thickness 12atribut:
- Thickness (mm): 12
- Outer Diameter (mm): 45
- Insize Threaded Ring Gauge 4121 Series Goatribut:
- Finish: Uncoated
- Dimension Type: Inch
- Gauge Type: Go (Plus)
- Thread Class: 2A
- Gauge Design: Solid
Daftar Harga ring gauge Terbaru March 2026
| SK Setting Ring | Rp1.299.900 |
| Mitutoyo Setting Ring | Rp1.399.900 |
| Mitutoyo Ring Gauge | Rp3.799.900 |
| OSG Limit Gauge Ring For Screws | Rp3.299.900 |
| Mitutoyo Setting Ring | Rp1.299.900 |
| ASIMETO Ring Gauge | Rp439.900 |
| Insize Setting Ring | Rp1.299.900 |
| Insize Individual Pin Gauge | Rp129.900 |
| OSG Screw Ring Gauge | Rp3.199.900 |
| SK Steel Ring Gauges Thickness 8 | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



































































































































































%20Individual%20Steel%20Pin%20Gauge%20AA/foP101502564-5.jpg)