Beli rigid clean di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- TRUSCO Line Master (Hardening Type) (Alat Ukur Centering)atribut:
- Tip Angle (degree): 90
- Total Length (mm): 71
- MCC PVC Pipe Cutter (Pemotong Pipa)Deskripsi:-You can cut cleanly without cutting any chips.-For cutting PVC pipe, polyethylene pipe.
- RIDGID Holesaw Combination Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- RIDGID Penyedot Debu Basah dan Kering (Penyedot Debu)atribut:
- Filter Type Included: VF4000, standard filter
- Voltage (V): 230 IEC Compliant
- Catalog Number: 0
- RIDGID Holesaw Plumber Kit (Gergaji Lubang)Deskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- PM Crimp Terminal Copper Lug (Skun Tembaga)Deskripsi:Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- kabelmetal Power Cable NYA Series (Kabel Listrik)Deskripsi:Application : For building wire installed in conduit in dry location and interwiring in swich board and control panel. Special Features on Request : - Fire Resistance - Oil Resistance - Flame Retardant Cat. A , B, C Flame Retardant Non Category Heat Resistance - Nylon Coated
- RIDGID Pipe Dies for Use in Universal Die Heads (Mata Senai)atribut:
- Type: NPT
- Thread Direction: Right Hand (RH)
- For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
Daftar Harga rigid clean Terbaru October 2026
| RIDGID Sectional Machine (Mesin Pembersih Saluran Air) | Rp40.999.900 |
| RIDGID Drum Machine (Mesin Pembersih Saluran Air) | Rp22.999.900 |
| RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air) | Rp8.099.900 |
| KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air) | Rp219.900 |
| RIDGID All Purpose Wind Cable | Rp999.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| RIDGID Thin-Wall Conduit Bender | Rp1.499.900 |
| TRUSCO Line Master (Hardening Type) (Alat Ukur Centering) | Rp1.199.900 |
| MCC PVC Pipe Cutter (Pemotong Pipa) | Rp999.900 |
| RIDGID Holesaw Combination Kit (Gergaji Lubang) | Rp6.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/k9P102047729-16.jpg)
/itP102241677-19.jpg)
/dnP102047491-5.jpg)
/k4P101515724-12.jpg)

/P101003041-1.jpg)

%20(Alat%20Ukur%20Centering)/P101000622-1.jpg)
/P102752122-2.jpg)
/7oP102048276-4.jpg)
/0xP102047033-15.jpg)
/7vP102048283-4.jpg)
%20(Alat%20Pembengkok%20Pipa)/5yP102048214-14.jpg)
/4tP103074173-2.jpg)

/P102092385-5.jpg)
/otP103200893-2.jpg)
/bqP102047422-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)