Beli ridgid tubing bender di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Instrument Bender 400 Series (Metric)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp3.099.900

  2. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  3. SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Mulai

    Rp1.699.900

    SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  4. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  5. TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    57%
    Mulai

    Rp1.799.900

    TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  6. WESTWARD Tube Bender
    Mulai

    Rp409.900

    WESTWARD Tube Bender
    Deskripsi:
    The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
    atribut:
    • Item: Tube Bender
    • Calibration Increments (°): 15
    • Construction: Die Cast Aluminium
  7. RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp1.799.900

    RIDGID Stainless Steel Tubing Cutter (Pemotong Pipa)
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  8. TRUSCO 3 Size Tube Bender for Copper Tube (Alat Pembengkok Pipa)
    Mulai

    Rp669.900

    TRUSCO 3 Size Tube Bender for Copper Tube (Alat Pembengkok Pipa)
    Deskripsi:
    Soft copper pipes can be bent up to 180°. One tool can bend 3 sizes.For bending soft copper pipes.
    atribut:
    • Bending Radius (mm): 0-180
    • Overall Length (mm): 256
    • Suitable Pipe Diameter (Φmm): 6, 8, 10
    • TRUSCO Number: 401-7730
  9. RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Mulai

    Rp169.900

    RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  10. RIDGID Heavy Duty Instrument Bender 600 Series (Metric)
    Mulai

    Rp7.899.900

    RIDGID Heavy Duty Instrument Bender 600 Series (Metric)
    atribut:
    • Bending Angle (°): 90 to 180
  11. Wipro Pipe Bending Tool Copper (Alat Pembengkok Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  12. Kennedy 3-In-1 Mini Pipe Bender
    Mulai

    Rp489.900

    Kennedy 3-In-1 Mini Pipe Bender
    Deskripsi:
    3-in1 mini pipe bender for bending 6, 8 and 10mm diameter copper and aluminium tubes up to 90°. Calibrated for left hand, right hand or offset ends in copper, brass and aluminium.
    atribut:
    • Bending Method: Lever
    • Compatible Pipe Material: Aluminium; Brass; Copper
    • End Type: Left; Offset; Right
    • Former Material: Aluminium
    • Guide Material: Aluminium
    • Maximum Bend Angle (°): 90
    • Handle Material: Aluminium
    • Overall Length (mm): 242
    • Special Features: Graduated Scale
  13. KTC Digital Ratchet Wrenches (Kunci Torsi)
    Mulai

    Rp5.299.900

    KTC Digital Ratchet Wrenches (Kunci Torsi)
    Deskripsi:
    Accuracy is guaranteed only for the lower jaw measurement direction and hex. tightening objects.Comes with a special resin case.GEK085-W36 case size: W322
Daftar Harga ridgid tubing bender Terbaru October 2026
RIDGID Geared Ratchet Tube BenderRp16.999.900
RIDGID Instrument Bender 400 Series (Imperial) (Alat Pembengkok Pipa)Rp2.499.900
RIDGID Instrument Bender 400 Series (Metric)Rp3.099.900
KRISBOW Tube Bender (Alat Pembengkok Pipa)Rp179.900
RIDGID Heavy Duty Instrument Bender 600 Series (Imperial) (Alat Pembengkok Pipa)Rp4.999.900
SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)Rp1.699.900
TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)Rp1.999.900
TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)Rp1.799.900
WESTWARD Tube BenderRp409.900
BBK Tube Bender (Alat Pembengkok Pipa)Rp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)