Beli ridgid tube cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Stainless Steel Tubing Cutteratribut:
- Capacity (inch): 1/4 - 1 3/8
- Capacity (mm): 6.0 - 35.0
- Catalog Number: 29963
- Standard Wheel: E-635
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Screw Feed Tubing & Conduit CutterDeskripsi:RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
- RIDGID Quick Acting CSST CutterDeskripsi:These tubing cutters have been designed for optimized performance on Stainless Steel tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Now includes X-CEL Knob for quicker cutting.atribut:
- Capacity (inch): 3/8 - 1
- Capacity (mm): 10 - 25
- Catalog Number: 32078
- Standard Wheel: E-4546
- RIDGID Stainless Steel Quick-Acting Tubing Cutteratribut:
- Capacity (inch): 1/4 - 2 5/8
- Capacity (mm): 6.0 - 67.0
- Catalog Number: 31803
- Standard Wheel: E-635
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- monotaro Tube Cutter (Pipe Cutter)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- KRISBOW Pembengkok PipaDeskripsi:Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Tube Bender
- Material: Steel
- Bend Angle (°): 180
- WESTWARD Tubing Cutteratribut:
- Item: Tubing Cutter
- Product Type: Tubing Cutter
- Tether Ready: No
- INGCO Tube Pipe CutterDeskripsi:Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
- Toptul Screwdriver Phillips Non-Slip (Obeng)Deskripsi:- Expert quality, specially hardened and tempered SNCM+V Steel round blade. - High performance black hardened, magnetic tip. - PP+TPR material non-slippery grip handle.atribut:
- Tip Type: Phillips
- RIDGID Exposed Ratchet Threader Set BSPTDeskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.atribut:
- Thread Direction: Right Hand
- Die Material: Alloy
- TRUSCO Tube CutterDeskripsi:To pipe cutting of copper, aluminum, brass, rigid PVC pipe.atribut:
- Cutting Capacity: 1/8 to 1 1/4 inches (3 to 32mm)
- Length (mm): 130
- Specifications: Standard Blade GFC-111NC
- Thickness (mm): 3
- Weight (g): 261
Daftar Harga ridgid tube cutter Terbaru March 2026
| RIDGID Stainless Steel Tubing Cutter | Rp1.899.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| RIDGID Screw Feed Tubing & Conduit Cutter | Rp1.199.900 |
| RIDGID Quick Acting CSST Cutter | Rp1.999.900 |
| RIDGID Stainless Steel Quick-Acting Tubing Cutter | Rp3.099.900 |
| RIDGID Cutter Wheel | Rp199.900 |
| RIDGID Tubing Cutter | Rp1.099.900 |
| monotaro Tube Cutter (Pipe Cutter) | Rp199.900 |
| RIDGID Constant Swing Tubing Cutter | Rp1.299.900 |
| RIDGID Heavy Duty Pipe Cutter | Rp6.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/2yP102248106-3.jpg)






/5yP102048214-13.jpg)
/43P104698147-2.jpg)