Beli ridgid machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Hand Spinneratribut:
- Length (ft): 25
- Cable Diameter (mm): 8
- Cable Diameter (inch): 5/16
- Length (m): 7.6
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- RIDGID Hand Spinner with C1 Bulb Head CableDeskripsi:RIDGID's K-26 drain cleaner tool unclogs traps and bends in sinks, tubs, drinking fountains, lavatories, urinals or vent pipes. Open drum design that permits access to cable and allows application of RIDGID Cable Rust Inhibitor. Ideal for users seeking excellent performance and value.atribut:
- Catalog Number: 59812
- Cable Diameter (inch): 5/16
- Length (m): 7.6
- RIDGID Threading MachineDeskripsi:The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed
- RIDGID Cables with Male Couplingatribut:
- Size (mmxm): 10x10.7
- Size (inchxft): 3/8x35
- Catalog Number: 62260
- Size: 35 ft (10,7 m) with Male Coupling
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
- Rothenberger Drain Cleaning Machines R 600 SetDeskripsi:alat untuk membersihkan saluran yang tersumbatatribut:
- Color: Red
Daftar Harga ridgid machine Terbaru March 2026
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Hand Spinner | Rp7.199.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp169.999.900 |
| RIDGID Roll Grooving Machine | Rp319.999.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| RIDGID Drain Cleaner Sink Machine | Rp15.999.900 |
| RIDGID All Purpose Wind Cable | Rp1.099.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp109.999.900 |
| RIDGID Cable Kit | Rp4.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/nsP102048856-8.jpg)

/dnP102047491-5.jpg)


/n4P102048832-8.jpg)