Beli ridgid k 45 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
- RIDGID PowerClear R7atribut:
- Catalog Number: 59138
- Cable Length (inch): 30
- Pipe Size (inch): 3/4-1 1/2
- Wipro Mesin Pembersih Pipaatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- RIDGID Sectional Machines for Drain CleaningDeskripsi:Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID Drain Cleaner K5208Deskripsi:The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.atribut:
- Cable Size (inch): 7/8 & 1-1/4
- Cable Size (mm): 22 & 32
- Drain Capacity (mm): 50-200
- Drain Line Capacity (inch): 2-8
- Included Standard: Mitt, Guide Hose, Decoupler
- Motor Output (HP): 3/4
- Motor Power (W): 1248
- Operating Speed (rpm): 700
- Voltage/Frequency (V/Hz): 115/60
- Thor Copper Hammer (Palu Tembaga)Deskripsi:A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.atribut:
- Face Material: Copper
- Shaft Material: Wood
- Head Material: Iron
- Type: Hammer
- Special Features: Replaceable Strike Faces
- Face Hardness: Soft
- RIDGID Special Kitatribut:
- Catalog Number: 33922
- Type: K-1500B
- MILWAUKEE Drain Cleaning CableDeskripsi:This drain cleaning cable is designed for use with drain cleaning machines, available separately.
Daftar Harga ridgid k 45 Terbaru March 2026
| RIDGID Drain Cleaner Sink Machine | Rp15.999.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| RIDGID Hand Spinner with AUTOFEED | Rp1.099.900 |
| RIDGID PowerClear R7 | Rp6.599.900 |
| Wipro Mesin Pembersih Pipa | Rp1.799.900 |
| RIDGID Sectional Machines for Drain Cleaning | Rp43.999.900 |
| KRISBOW Lemari Kunci | Rp409.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)
































































































































































/dnP102047491-5.jpg)
/5yP102048214-14.jpg)

/6vP102130247-5.jpg)