Beli ribbed belts di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OPTIBELT Belt RBK 3PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 3PK
- OPTIBELT SK Wedge Belt 3V TypeDeskripsi:Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.atribut:
- Height of Belt h (mm): 8
- Width of Belt b (mm): 9.0
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 67
- Mitsuboshi Rib Starbelt 3PkDeskripsi:Use for:Automotive
- Mitsuboshi Mac Star Multi Wedge Belt 3 V TypeDeskripsi:Mac Star Multi-Wedge Belt adalah bagian atas Mac Star Wedge Belt yang disambungkan dengan tie band. Bentuk cross-sectional belt ini mirip dengan Mac Star Wedge Belt. Meskipun fluktuasi beban penggerak utama atau sisi mesin yang digerakkan terjadi secara berkala, belt dapat tetap beroperasi dengan stabil karena panjang belt tetap sama. Belt tidak akan lepas dari pulley. Karena disambung dengan tie band, belt dapat beroperasi dengan stabil dan vibrasinya lebih rendah meskipun jarak antar shaft jauh. Cocok untuk penggunaan vertikal.
- BANDO Rib Ace Belt Type 3PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Center Distance (mm): 3.56
- Number of Ribs: 3
- Angle (°): 40
- Thickness (mm): 4.8
- Mitsuboshi Rib Starbelt J Type (3 Ribs)Deskripsi:- Sabuk Ribstar adalah sabuk kinerja tinggi yang dirancang dengan menggabungkan fitur sabuk V dengan transmisi tinggi dan fleksibilitas sabuk datar.- Kapasitas transmisi yang tinggi dapat diperoleh. (Kapasitas transmisi per lebar unit meningkat 35% hingga 50% dengan V-belt standar)- Transmisi kecepatan tinggi dimungkinkan. (Berat sabuk ringan dan sedikit panas yang dihasilkan).- Memiliki noise rendah dan transmisi halus dengan sedikit getaran.- Efisiensi transmisi yang tinggi dapat diperoleh. (Sekitar 98% efisiensi transmisi dalam kondisi penggunaan normal)- Desain yang kompak dimungkinkan.- Bebas perawatan dan umur panjang.atribut:
- Angle Theta (°): 40
- Belt Height (mm): 3.8
- Minimum Pulley Diameter (mm): 31.5
- Number of Ribs: 3
- Type: Ribstar Belt
- Belt Material: Rubber
- Belt Width (mm): 7.02
- Dimension P (mm): 2.34 ± 0.05
- Dimensions a (mm): 7.02
- Dimensions b (mm): 3.8
- Dimensions c (mm): 1.5
- Dimensions r (mm): 0.24 or less
- Maximum Speed (m/s): 40
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- BANDO Power Ace V-BeltDeskripsi:Power Ace adalah v-belt untuk high power transmission yang sangat berpengaruh pada kenaikan transmission power. Selain itu, bentuk cross-sectional membuat v-belt ini lebih tahan lama dibanding v-belt biasa. V-belt ini efektif dalam membuat perangkat transmisi apa pun menjadi lebih ringkas, lebih hemat tenaga kerja, dan hemat ongkos. Dikarenakan transmission power per beltnya tinggi, jumlah belt dapat dikurangi secara signifikan sehingga tempat menjadi 1/3 kali lebih lapang dibandingkan ketika menggunakan v-belt biasa. Dibuat dengan karet kompon khusus, belt ini memiliki banyak keunggulan seperti anti licin, tahan panas, tahan api, tahan lama, dan tahan cuaca. Selain itu, kinerja anti statis belt ini sudah sesuai dengan standar RMA. Stabilitas dimensi belt ini lebih unggul karena dibuat dari bahan pilihan dan melalui proses yang sudah dirancang dengan baik. Jika dikombinasikan dengan set yang cocok, belt dapat mengantarkan tenaga secara merata. Selain itu, bentuk belt tidak berubah jika disimpan saja.
- OPTIBELT Belt RBK 4PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 4PK
- Hansaplast HP Kain Elastis Mix 10'sDeskripsi:Hansaplast Kain Elastis Mix 10's. Hansaplast Kain Elastis merupakan plester serba guna untuk semua jenis luka ringan. Dengan keunggulan: - Melindungi dari kotoran dan bakteri, dan mencegah infeksi pada luka. - Dengan kain yang lentur dan berpori dapat membuat kulit leluasa bernapas. - Dapat mengikuti pergerakan Anda untuk pemakaian yang nyaman. - Bantalan luka yang tidak lengket, melindungi luka sehingga plester dapat dilepaskan dengan mudah dan tidak sakit. Isi: 10 Lembar (8 Lembar ukuran Standar, 2 Lembar ukuran Jumbo).atribut:
- Product Size (cm): 8x10.6
- Content: 10.0
- Packaging: Box
- Mitsuboshi Rib Starbelt 6PkDeskripsi:Excellent flexibility, is a belt capable of high speed rotation of the small diameter pulley.. In addition, by multiple V-shaped ribs of the core wire and the special rubber of low elongation, and excellent transmission capability.. A polishing belt to form a rib shape by polishing, there are polishing less belt forming a rib shape by the mold.
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- Tombow Correction Tape CF4Deskripsi:- Environmentally friendly correction tape – 74% made of recycled plastic.- Ergonomic design and very good covering ability make it perfect for school and office use.- It sits comfortably in the hand and is small enough to fit into pen cases and pockets.
- BANDO V-Belt B Type Standard (Van Belt)Deskripsi:Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Material: Rubber
- Belt Type: B
- Type: V belt
- Belt Height: 10.3mm
- Upper Belt Width: 16.7mm
- Hansaplast Finger StripDeskripsi:Hansaplast Finger Strips 6's. Hansaplast Kain Elastis Finger Strips adalah plester yang cocok untuk luka pada jari. Plester ini melindungi luka dari kotoran dan bakteri, serta mencegah infeksi. Luka sayat pada jari merupakan luka yang paling sering terjadi, untuk melindungi luka pada jari, Hansaplast telah menciptakan plester khusus untuk jari dengan tiga keunggulan: - Membalut jari hingga 2x putaran untuk perlindungan yang lebih aman. - Plester yang lebih panjang memberi bantalan dan tekanan untuk mengurangi rasa nyeri. - Bahan yang lentur tidak membatasi pergerakan dan dapat mengikuti gerakan jari untuk pemakaian yang nyaman. Dengan Hansaplast Finger Strips, Anda dapat melanjutkan aktivitas dengan lebih aman dan nyaman.atribut:
- Product Size (cm): 7.9x10.6
- Content: 6.0
- Size (mm): 19x120
- Packaging: Amplop
- BANDO Synchro Belt H150Deskripsi:Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained. There is no contact between metal and metal, so no lubrication device is required. Because high initial tension is unnecessary, bearings and motors can be made smaller.
- Hansaplast HP Roll KainDeskripsi:Hansaplast Kain Roll - 100cm. Hansaplast Rol Kain adalah pertolongan pertama serba guna yang penting. Perban bedah ini dapat digunakan bersama kasa rol, kasa steril, dan plester. - Kuat, pelekat yang erat. - Lentur, nyaman digunakan. - Dapat dirobek dengan tangan. - Tahan lama, tahan air dan kotoran Hansaplast Rol Kain dirancang secara spesifik untuk mengikuti kebutuhan medis dan dapat melekat pada permukaan apapun. Cocok untuk: - Fiksasi kasa steril dan plester langsung pada kulit. - Fiksasi perban dan kasa steril tidak langsung pada kulit. - Fiksasi cepat untuk luka kecil pada kulit. - Pengamanan tabung, kateter, probe, dan kanula. - Mendukung dan menstabilkan sendi.atribut:
- Product Size (cm): 5.8x2.1
- Packaging: Gulungan dengan snap ring
- Hansaplast Kain Elastis TransparanDeskripsi:Plester transparan dengan silver antiseptik. Plester yang transparan dan kedap air, anti-infeksi, melekat paling kuat, penutup luka paling besar, kulit dapat leluasa bernafas.
- Union Filter Oil Filter Spin Onatribut:
- Filter Type: Oil Filter
- Type Detail: Spin On
Daftar Harga ribbed belts Terbaru January 2026
| OPTIBELT Belt RBK 3PK Type | Rp25.900 |
| OPTIBELT SK Wedge Belt 3V Type | Rp56.900 |
| Mitsuboshi Rib Starbelt 3Pk | Rp9.900 |
| Mitsuboshi Mac Star Multi Wedge Belt 3 V Type | Rp569.900 |
| BANDO Rib Ace Belt Type 3PK | Rp33.900 |
| Mitsuboshi Rib Starbelt J Type (3 Ribs) | Rp499.900 |
| BANDO Rib Ace Belt Type 6PK | Rp27.000 |
| BANDO Power Ace V-Belt | Rp35.900 |
| OPTIBELT Belt RBK 4PK Type | Rp41.900 |
| Hansaplast HP Kain Elastis Mix 10's | Rp8.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)
























































































































































/d8P102372476-4.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Plester%20Medis/Hansaplast%20HP%20Kain%20Elastis%20Mix%2010's/qjP104886955-1.jpg)



/Tombow%20Correction%20Tape%20CF4/P101575049-1.jpg)
/P102361601-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Plester%20Medis/Hansaplast%20Finger%20Strip/pjP104886919-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Plester%20Medis/Hansaplast%20HP%20Roll%20Kain/r1P104886973-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Plester%20Medis/Hansaplast%20Kain%20Elastis%20Transparan/aaP101558370-2.jpg)