Beli resin board di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hikari Styrene Resin BoardDeskripsi:-It is more resistant to the environment with high humidity such as a bath room, etc. compared with other resins, and it has little warp due to moisture absorption.-Indoor doors, bath room doors, partitions, etc.-For substitute of glass.-UV agent contained.-One-side matte typeatribut:
- Material: Styrene resin
- Height (Small/Large) (mm): 200
- Length (mm): 300
- Thickness (mm): 2.4
- Usage Temperature Range (°C): to 88
- Width (mm): 300
- Hikari Polycarbonate Resin BoardDeskripsi:-This is a polycarbonate resin boasting top class impact resistance among plastics.-Excellent heat and cold resistance.-Substitute for partition, car port, door panel, indoor fittings, and glass.-UV coatedatribut:
- Material: Polycarbonate
- Purpose of Use: Substitute for partition, car port, door panel, indoor fittings, and glass.
- Hikari Polycarbonate Resin BoardDeskripsi:-This is a polycarbonate resin boasting top class impact resistance among plastics.-Excellent heat and cold resistance.-Substitute for partition, car port, door panel, indoor fittings, and glass.-UV coatedatribut:
- Color: Transparent
- Thickness: 3.0mm
- Material: Polycarbonate
- Purpose of Use: Substitute for partition, car port, door panel, indoor fittings, and glass.
- W x L: 450x600mm
- Hikari Polycarbonate Resin BoardDeskripsi:-This is a polycarbonate resin boasting top class impact resistance among plastics.-Excellent heat and cold resistance.-Substitute for partition, car port, door panel, indoor fittings, and glass.-UV coatedatribut:
- Color: Transparent
- Thickness: 2.0mm
- Material: Polycarbonate
- Purpose of Use: Substitute for partition, car port, door panel, indoor fittings, and glass.
- W x L: 915x1830mm
- Hikari Polycarbonate Resin BoardDeskripsi:-This is a polycarbonate resin boasting top class impact resistance among plastics.-Excellent heat and cold resistance.-Substitute for partition, car port, door panel, indoor fittings, and glass.-UV coatedatribut:
- Color: Brown Smoke
- Thickness: 3mm
- Material: Polycarbonate
- Purpose of Use: Substitute for partition, car port, door panel, indoor fittings, and glass.
- W x L: 450x600mm
- Hikari Polycarbonate Resin Midair BoardDeskripsi:-Made polycarbonate resin, therefore is very durable and tough.-It is fireproof and safe, and can withstand severe temperature environment.-Excellent weather resistance and transparency lasts very long.-It has a hollow structure with an air layer, therefore has excellent heat insulation and heat retention.-Light and construction is easy.-For top light(roof lighting), entrance hood enclosure, roof, partitions and lighting covers.-UV coatedatribut:
- Material: Polycarbonate
- Purpose of Use: For top light (roof lighting), entrance hood enclosure, roof, partitions and lighting covers.
- TRUSCO Board RaspDeskripsi:Use:Stone like this Board, Slate, brick, light-weight concrete, wood, resin used for filing.atribut:
- Purpose of Use: File for processing gypsum boards, slates, bricks, lightweight concrete, wood and resin.
- TRUSCO Papan Tulis Frame Besi (Warna Putih Tipe Mini)Deskripsi:-Since the magnet sheet is affixed to the back of the board, it can be used in every scene in the office.-Eraser x 1-Marker (black and red 1 piece each)-Magnets Compliantatribut:
- Plate Color: White
- Frame Color: Black
- Wall Mounting: Magnet Adsorption Type
- Plate Materials: Steel White
- Frame Materials: Olefinic Resin
- Core Material: Extruded Polystyrene Foam
- Teramoto Rescue Board Benchatribut:
- Material: Seat:PE, Stand:Steel powder coating, Belt:Nyrone, Buckle:POM resin
- Dimensions When Used As Bench (mm) Width x Length x Height: 430 x 1780 x 380
- Specification: Comes with a belt to secure the rescuer
- Hikari Perforated BoardDeskripsi:-Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
- Hikari Styrene Resin BoardDeskripsi:-It is more resistant to the environment with high humidity such as a bath room, etc. compared with other resins, and it has little warp due to moisture absorption.-Indoor doors, bath room doors, partitions, etc.-For substitute of glass.-UV agent containedatribut:
- Material: Polystyrene
- monotaro Spidol Papan Tulis (Inch)Deskripsi:It is a mono tallow original white board marker manufactured by domestic top manufacturer. It is a standard inside marker. As a writing instrumentatribut:
- Material: (cap) PP resin/(Pen core) Polyester
- Color: Blue
- Type: Medium character (round core)
- Line Width (mm): About 2.5
- Ink Color: Blue
- Line Width: Medium character
- Ingredient: Alcohol-based oil-based ink
- Diameter x Length L (Φmm x mm): 20×125
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Papan Tulis (Tipe Papan Magnet)Deskripsi:In case of pasting the product on except for steel surface, accessory does not absorb onto.atribut:
- Color: White
- Specifications: Magnet Supported.
- TRUSCO Resin Platform TruckDeskripsi:-By using a polycarbonate top board, we realized a brand new dolly with a sense of transparency.-By making the top board a mesh structure, reflective noise from a floor is prevented and it drives quietly.atribut:
- Equal Load: 100kg
- Color: Black
- LxWxH: 600x390x125mm
- Handle Height: 890mm
- Caster Diameter: 75mm
- TRUSCO Resin Platform TruckDeskripsi:-By making the top board a mesh structure, reflective noise from a floor is prevented and it drives quietly.
- TRUSCO Resin Handle Spatulaatribut:
- Specification: Penetration type
- Blade Thickness (mm): 1.8
- Snowman Spidol Papan Tulis BG-12Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- Industry Kowa Resin Spatulaatribut:
- Material: 11530: Polypropylene (PP), Other: Duracon
- TRUSCO Resin Platform Truck W/O HandleDeskripsi:-A durable resin platform dolly with robust rib structure.-Regenerated polypropylene resin is used for environmentally friendly dolly.-Commodity larger than the top board dimension can be carried.atribut:
- Color: Green
Daftar Harga resin board Terbaru March 2026
| Hikari Styrene Resin Board | Rp70.900 |
| Hikari Polycarbonate Resin Board | Rp94.900 |
| Hikari Polycarbonate Resin Board | Rp459.900 |
| Hikari Polycarbonate Resin Board | Rp2.299.900 |
| Hikari Polycarbonate Resin Board | Rp699.900 |
| Hikari Polycarbonate Resin Midair Board | Rp99.900 |
| TRUSCO Board Rasp | Rp369.900 |
| TRUSCO Papan Tulis Frame Besi (Warna Putih Tipe Mini) | Rp1.699.900 |
| Teramoto Rescue Board Bench | Rp9.099.900 |
| Hikari Perforated Board | Rp209.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Hikari%20Polycarbonate%20Resin%20Board/P102787702-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Hikari%20Polycarbonate%20Resin%20Board/P102872268-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Hikari%20Polycarbonate%20Resin%20Midair%20Board/P102787711-1.jpg)

/P102972498-1.jpg)



/kqP102231746-9.jpg)
/o6P101000870-6.jpg)