Beli remote hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Tombol Kontrol Katrol
    Mulai

    Rp24.900

    Fort Tombol Kontrol Katrol
    Deskripsi:
    Hoist Push Button without Emergency Stop
    atribut:
    • Ampere (A): 5
  2. Hanyoung Hoist Switch
    Mulai

    Rp149.900

    Hanyoung Hoist Switch
    atribut:
    • Degree of Protection: IP-65 (IEC 60529) (emergency switch type included)
    • Material: Case : high impact ABS; Contacts : AgSnO2
    • Insulation Resistance (MΩ): Min. 100 (500V d.c.)
  3. Fort Tombol Kontrol Katrol Nirkabel
    Mulai

    Rp999.900

    Fort Tombol Kontrol Katrol Nirkabel
    atribut:
    • Max. Distance (m): 100
    • Voltage (V): AC 380
    • Frequency (Hz): 50
  4. DV Hoist Push Button
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    DV Hoist Push Button
    Deskripsi:
    Control Switch. High Quality Material.
    atribut:
    • Current Rate (A): 5
    • IP Rating: IP65
  5. PATLITE Pushbutton switch for hoist (for indirect operation of motor)
    Mulai

    Rp2.799.900

    PATLITE Pushbutton switch for hoist (for indirect operation of motor)
    atribut:
    • Number of Buttons: 7
    • Contact Configuration: UN80MK01R (1b), UN80C20 (1A-1A with mechanical interlock) x 3 With internal wiring between UN80C20
    • Kinds: Rainproof type
    • Standard: JIS C8201-5-1, NECA C4520, Electrical Appliance and Material Safety Law
    • Protective Structure: IP65 (JIS C0920) Rainproof type * When using a compatible cable bush, NEMA TYPE 4X
    • Rated Working Current (A): 2 / 220V, 1 / 440V (AC15 / inductive load)
    • Button Character: Release of latch identification direction Upper, lower, east, west, south, north
  6. CIC Hoist Push Button (Water Proof)
    Mulai

    Rp62.900

    CIC Hoist Push Button (Water Proof)
    Deskripsi:
    - Digunakan sebagai switch start atau stop remote motor- Water proof type dan dapat digunakan sampai tegangan 500Vac- Posisi tombol terkunci jika ditekan- Tipe switch : Magnetic switch- Tersedia mulia dari 2 tombol sampai 6 tombol
    atribut:
    • Current/Voltage (A/V): 5/500
  7. Schneider Electric Pendant Control Station XAC-A
    Mulai

    Rp999.900

    Schneider Electric Pendant Control Station XAC-A
    atribut:
    • Range of Product: Harmony XAC
    • Product or Component Type: Pendant Control Station
  8. Camozzi Fittings Mod. 6610 Single Banjo
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Camozzi Fittings Mod. 6610 Single Banjo
    atribut:
    • Material: Standard: body and collet in nickel-plated brass, O-Ring in NBR, thread seals in PTFE - NBR - PA; Self-retaining device: body and collet in nickel-plated brass, poppet valve in brass, spring in stainless steel, O-Ring in NBR, thread seals in PTFE
    • Temperature (°C): -20 to 80 (see the technical data of tubing used), Micro models: -10 to 80 (see the technical data of tubing used)
    • Fluid: Compressed air (for other types of fluid, contact our engineers)
    • Thread: GAS conical ISO 7 (BSPT) GAS cylindrical ISO 228 (BSP); M5-M6 and other metric threads available on request; NPT on request, Micro models: M3 - M5 - M7 - G1/8 - G1/4
    • Tube to Connect: Polyamide (PA) 6 - 11 - 12, Polyurethane (PU), Polyethylene (PE), hytrel Polyester
    • Working Pressure (Bar): - standard models: min -0.9 - max 16 (see tubing), - models with self-retaining device: 0 to 16
  9. Hanyoung Control Switches
    Mulai

    Rp14.900

    Hanyoung Control Switches
    atribut:
    • Allowable Operating Frequency (times/minute): Mechanical: 30; Electric: 30
    • Insulation Resistance (MΩ): 100 or more
    • Vibration Resistance: Malfunction : 10-55HZ double amplitude 3mm (within 1ms)
    • Ambient Humidity: 45 - 85% RH (Without condention)
    • Ambient Temperature (°C): -25 - 40
    • Life (time): Mechanical: 100 or more; Electrical: 10 or more
    • Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
    • Storage Temperature (°C): -40 - 70
    • Withstand Voltage (V) : 2000 a.c. 1 minute (between the same pole terminals)
  10. Fort Command Switch Iluminated Push Button with LED
    Rating:
    100% of 100
    (2)
    Mulai

    Rp27.900

    Fort Command Switch Iluminated Push Button with LED
    Deskripsi:
    Flush Head - Direct, 220 Vac - Direct, 24 Vac/dc - Circular (bulat) - Squer (persegi) - Rectangular (panjang)
    atribut:
    • Contact: 2NO/2NC
    • Diameter (mm): 16
  11. HITACHI Inverter
    Mulai

    Rp5.699.900

  12. Fort Command Switch Emergency Push Button
    Mulai

    Rp17.900

    Fort Command Switch Emergency Push Button
    Deskripsi:
    Mushroom Head, Ф 40mm Push lock - Turn to release
    atribut:
    • Color: Red
  13. Hanyoung Push Button
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Hanyoung Push Button
    atribut:
    • Allowable Operating Frequency (times/minute): Mechanical: 30 or more; Electrical: 30 or more
    • Insulation Resistance (MΩ): 100 or more
    • Vibration Resistance: 10-55Hz; double amplitude 3mm
    • Ambient Humidity: 45 - 85% RH (Without condention)
    • Ambient Temperature (°C): -25 - 40
    • Life (time): Mechanical: 10000 or more; Electrical: 100000 or more
    • Model : Push button switch
    • Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
    • Storage Temperature (°C): -40 - 60
    • Withstand Voltage (V) : 1500 a.c. 50/60Hz 1 minute
  14. KATSU Pendingin Udara Beroda
    Mulai

    Rp7.799.900

    KATSU Pendingin Udara Beroda
    Deskripsi:
    Air cooler portable yang bisa tempatkan dimana saja, denagn kapasitas Voltage (V/Hz) : 220-240/50-60
    atribut:
    • Voltage (V/Hz): 220-240/50-60
    • Fan Type: Axial
  15. Milton Telecrane Remote Control Single Speed
    Mulai

    Rp1.999.900

    Milton Telecrane Remote Control Single Speed
    atribut:
    • Speed: Single Speed
  16. Insize Digital Angle Finder
    Mulai

    Rp589.900

    Insize Digital Angle Finder
    atribut:
    • Finish: Uncoated
    • Operation Type: Digital
    • Protractor Style: Digital Angle Finder
  17. Fuji Electric Buzzer
    Mulai

    Rp629.900

    Fuji Electric Buzzer
    Deskripsi:
    Lamp Incadescent
    atribut:
    • Size (mm): 16
    • Voltage (V): 12-24 AD/DC
    • Type: AH164-TX1BE
  18. Fort Tombol Tekan Seri LAY5
    Mulai

    Rp5.900

    Fort Tombol Tekan Seri LAY5
    atribut:
    • Diameter (mm): 22
Daftar Harga remote hoist Terbaru January 2026
Fort Tombol Kontrol KatrolRp24.900
Hanyoung Hoist SwitchRp149.900
Fort Tombol Kontrol Katrol NirkabelRp999.900
KASUGA Pushbutton SwitchRp409.900
DV Hoist Push ButtonRp34.900
PATLITE Pushbutton switch for hoist (for indirect operation of motor)Rp2.799.900
CIC Hoist Push Button (Water Proof)Rp62.900
Schneider Electric Pendant Control Station XAC-ARp999.900
Camozzi Fittings Mod. 6610 Single BanjoRp65.900
Hanyoung Control SwitchesRp14.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)