CM Pendant Station & Cord for Hoist (Tombol Katrol)

Sebelum PPN:
Rp539.900 - Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These button assemblies install into pendant control stations and provide hand controls to start, stop, and adjust the movement of the hoist.
Feature
Pendant Station Button Product Type Pendant Station Button Compatible Hoist Type Electric Chain Hoists Compatible Load Capacity 4 000 lb Compatible Series Lodestar Material Plastic Steel Overall Length 2.5 in Overall Width 2 in Overall Height 2 in Includes Control Station Button Assembly

Ulasan Produk

Tidak ada ulasan