Beli relay ssr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Slim Relay 1-Pole (Relay Tipis)
    Mulai

    Rp139.900

    IDEC Slim Relay 1-Pole (Relay Tipis)
    atribut:
    • Number of Poles: 1
  2. Autonics Solid State Relays Three Phase SRH3 Series
    Mulai

    Rp1.199.900

    Autonics Solid State Relays Three Phase SRH3 Series
    Deskripsi:
    The SRH2/3 series three-phase solid state relays are integrated heatsink types, which are removable. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC and integrated heatsink models can be mounted on to both DIN rails and panels.
  3. Fort Solid State Relay 1 Phase 90-250V AC 24-480V AC (SSR)
    Mulai

    Rp119.900

    Fort Solid State Relay 1 Phase 90-250V AC 24-480V AC (SSR)
    atribut:
    • Input Voltage (V): AC 90-250
    • Outrput Voltage (V): AC 24-480
    • Phase: 1
  4. OMRON SSR G3S4 Terminal (Relai Keadaan Padat)
    Mulai

    Rp1.199.900

    OMRON SSR G3S4 Terminal (Relai Keadaan Padat)
    atribut:
    • Equipped with / without Zero Cross Function: None
    • Type: Terminal relay
    • Contact Configuration: 1ax4
    • Insulation Resistance (MΩ): 100 or more (with DC 500V mega)
  5. OMRON Power MOS FET Relay G3FM
    Mulai

    Rp859.900

    OMRON Power MOS FET Relay G3FM
    Deskripsi:
    SSR for opening and closing a minute load with leakage current of 100μA or less and no need for bleeder resistance Same dimensions as MY (2-pole type) . Solid state relay for switching 1 to 500mA micro load. AC/DC open/close, DC open/close is non-polar. A wide range of opening and closing is possible with AC19.2 to 264V and DC19.2 to 125V. AC full-wave rectification load and half-wave rectification load can be opened and closed. With operation indicator lamp. SSR input status can be checked at a glance. Open/close the MY directly (no bleeder resistor required) . Absorption of external surges is excellent due to the built-in varistor. For micro load control, valve, solenoid
    atribut:
    • Type: Power relay
  6. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  7. OMRON Hybrid Power Relay G9H
    Mulai

    Rp849.900

    OMRON Hybrid Power Relay G9H
    Deskripsi:
    The hybrid of magnetic relay and SSR realizes 10A, opening and closing 10 million times. When closed or shut off, it is opened and closed with a triac. For this reason, chattering and arcing are less likely to occur, and electrical durability is as high as 10 million times. A relay contact is used when energized, and it has a compact size that does not require a heat sink. Easy operation check with LED operation indicator. Built-in thermal fuse prevents internal burnout due to TRIAC or relay malfunction. Socket type of the same size as the LY (1-pole, 2-pole type) .
    atribut:
    • Leakage Current (mA): 5 or less (at 250 VAC)
    • Ambient Relative Humidity (RH): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -25 to +60 (with no icing or condensation)
    • Operating Time (ms) : less than 10
    • Power Consumption (mW) : About 240
    • Return Time (ms): 1/2 cycle of load power supply +10 or less
    • Shock Resistance Malfunction (m/s²): 100
    • Temperature rise: 50 ° C or less (rated voltage applied by resistance method)
    • Type: Power relay
    • Vibration Resistance (Destruction): 10 to 55 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
    • Vibration Resistance (Malfunction): 10 to 45 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
  8. IDEC Power Relay (Relay Daya)
    Mulai

    Rp67.900

    IDEC Power Relay (Relay Daya)
    Deskripsi:
    Featuring the same contact ratings as the larger RR series, the RH series uses silver cadmium oxide contacts to help reduce voltage arcing. Available in 1 to 4 poles, with either .187 blade plug-in or PCB terminals, the RH series is known for going the distance. Options include manual check buttons, LED indicators, and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement, the RH series will plug into many competitors' sockets. In fact, since we private label sockets for so many companies, there is a good chance that the socket you are using was designed specifically for RH series relays.
  9. Fort Solid State Relay 3 Fasa 90-250V AC 24-480V AC (SSR)
    Mulai

    Rp389.900

    Fort Solid State Relay 3 Fasa 90-250V AC 24-480V AC (SSR)
    atribut:
    • Input Voltage (V): AC 90-250
    • Outrput Voltage (V): AC 24-480
    • Phase: 3
  10. OMRON I/O Relay Terminal G70V Socket Type
    Mulai

    Rp2.999.900

    OMRON I/O Relay Terminal G70V Socket Type
    Deskripsi:
    Relay terminal socket. Push-in Plus terminal block type. Please use in combination with slim I / O relay or SSR.
    atribut:
    • Terminal Shape: Push-in Plus terminal block
    • Score: 16 points
  11. Autonics Solid State Relays Three Phase SR3 Series
    Mulai

    Rp649.900

    Autonics Solid State Relays Three Phase SR3 Series
    Deskripsi:
    The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.
    atribut:
    • Mounting Type: Panel
  12. HOZAN (HOZAN TOOL INDUSTRIAL) Nippers (Tang Potong)
    Mulai

    Rp689.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Nippers (Tang Potong)
    Deskripsi:
    Completely new design All-stainless steel nippers that are particular about ease of use Achieve a light sharpness and a clean cut surface with a special blade for copper wire. The precision thin blade finish makes it ideal for work in deep places. Uses a grip with excellent design that can be picked up from the desk without stress.* The handle cover is not insulated. Do not use in places where electricity is flowing. * Please wear protective goggles when working.
    atribut:
    • AS ONE Part Number: 64-5106-13
    • Hardness Hrc (Blade): 52
    • Mass (g): 60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Fuji Terminal Industry Automotive Fuse Glass Tube (Sekering Otomotif)
    Mulai

    Rp30.900

    Fuji Terminal Industry Automotive Fuse Glass Tube (Sekering Otomotif)
    Deskripsi:
    It is a cartridge type.
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): 250
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Lead Wire: None
  14. Fotek Single Phase High Power Type Solid State Module SSR
    Mulai

    Rp919.900

    Fotek Single Phase High Power Type Solid State Module SSR
    atribut:
    • Type: Standard Type DC to AC
  15. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  16. DORMER Center Drill A225 Series (Mata Bor Center)
    Mulai

    Rp119.900

    DORMER Center Drill A225 Series (Mata Bor Center)
    Deskripsi:
    Centre drill (combined drill and countersink) with 60° straight conical form, double ended and cylindrical body, size BS3 with 3/32" drill diameter, a body diameter of 1/4" and an overall length of 2", according to BS 328 standard to produce form A centre holes, HSS and bright finish for machining free machining, plain carbon and alloy steel and grey cast-iron.
Daftar Harga relay ssr Terbaru October 2026
IDEC Slim Relay 1-Pole (Relay Tipis)Rp139.900
Autonics Solid State Relays Three Phase SRH3 SeriesRp1.199.900
Fort Solid State Relay 1 Phase 90-250V AC 24-480V AC (SSR)Rp119.900
OMRON SSR G3S4 Terminal (Relai Keadaan Padat)Rp1.199.900
OMRON Power MOS FET Relay G3FMRp859.900
Fotek Single Phase Solid State Module SSR-DA SeriesRp109.900
OMRON Hybrid Power Relay G9HRp849.900
IDEC Power Relay (Relay Daya)Rp67.900
Fort Solid State Relay 3 Fasa 90-250V AC 24-480V AC (SSR)Rp389.900
OMRON I/O Relay Terminal G70V Socket TypeRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)