HOZAN (HOZAN TOOL INDUSTRIAL) Nippers (Tang Potong)

Sebelum PPN:
Rp689.900
Spesifikasi
AS ONE Part Number64-5106-13
Hardness Hrc (Blade)52
Mass (g)60
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Completely new design All-stainless steel nippers that are particular about ease of use Achieve a light sharpness and a clean cut surface with a special blade for copper wire. The precision thin blade finish makes it ideal for work in deep places. Uses a grip with excellent design that can be picked up from the desk without stress.
* The handle cover is not insulated. Do not use in places where electricity is flowing.
* Please wear protective goggles when working.
Feature
=Specification&"
"&(ESD control value) Rg <1 x 10 12 Ω

Ulasan Produk

Tidak ada ulasan

Halaman Terkait