Beli relay omron my4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Mini Power Relay MY4 AC12VDeskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.atribut:
- Contact Configuration: 4c
- Terminal Shape: PCB terminal
- Type: General relay
- Rated Voltage (V): AC12
- OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)atribut:
- Family Type: MYS
- Product Code: MYS 4202C
- Coil Voltage (V): 24
- Contact Material: Ag alloy + Au cladding
- Contact description: 4PDT
- Features: Diode, LED
- Mounting Method: With plug-in socket
- Operation voltage: DC
- Poles: 4
- Rated Carry Current (A): 5
- Terminal: Plug-in, Solder
- Transparent Case: Yes
- Usage: General purpose
- With Mechanical Indicator: Yes
- OMRON Mini Power Relay MY4 (Relai Daya)atribut:
- Contact Configuration: 4c
- Maximum Permissible Voltage (V): 110% of the rated voltage (at an ambient temperature of 23°C)
- Number of Pins: 14
- Number of Poles: 4
- OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)Deskripsi:Track Mounted Socket, 15 pins for General Purpose Relay MY4
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- IDEC Slim General Purpose Relay RJ2S-CL Seriesatribut:
- Protection Class: In a case
- Number of Poles: 2
- Contact Configuration: 2c
- Coil Rated Voltage (V): DC24
- Contact Rated Control Capacity (Resistive Load): AC250V 8A/DC30V 8A (A contact side), AC250V 8A/DC30V 4A (B contact side)
- Kinds: Power relay
- Maximum Allowable Contact Current (A): 8
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Rated Current (mA) : 25.7
- OMRON General Purpose Relays, Standard type (MY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
- WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Deskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)Deskripsi:Track Mounted Socket, 9 pins for General Purpose Relay MY2atribut:
- Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
- Number of pins (pins): 8
- With or Without Finger Protection: Nothing
- Withstand Voltage (V/minute): Between terminals: AC2000
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
Daftar Harga relay omron my4 Terbaru October 2026
| OMRON Mini Power Relay MY4 (Relai Daya) | Rp279.900 |
| OMRON Mini Power Relay MY4 AC12V | Rp339.900 |
| OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol) | Rp199.900 |
| OMRON Mini Power Relay MY4 (Relai Daya) | Rp239.900 |
| OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai) | Rp50.900 |
| Fort General Purpose Relay (Relay Serbaguna) | Rp27.900 |
| OMRON Mini Power Relay (Relai Daya) | Rp189.900 |
| TEKIRO Hex Key Long Arm Metric Set (Kunci L) | Rp139.900 |
| IDEC Slim General Purpose Relay RJ2S-CL Series | Rp179.900 |
| OMRON General Purpose Relays, Standard type (MY4) | Rp67.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/otP105938893-1.jpg)

/i6P102363654-2.jpg)
/pfP112441915-1.jpg)
/P102127216-1.jpg)
/dmP106660490-3.jpg)
/76P102415258-3.jpg)
/P101000424-1.jpg)

/P102127117-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/WD-40%20Multi-Use%20Product%20%2B%20Smart%20Straw%20(Semprotan%20Anti%20Karat)/arP101574387-8.jpg)
/3nP102127131-2.jpg)
/4jP106908163-1.jpg)
/rfP109152987-1.jpg)
/n2P102363830-5.jpg)
/1kP105933056-1.jpg)

/P102127209-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)