Beli relay omron 220v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Small Power Relay MK AC220V
    Mulai

    Rp439.900

    OMRON Small Power Relay MK AC220V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC220
    • Terminal Shape: Plug-in terminal
  2. OMRON Track Mounted Socket, 9 Pins For General Purpose Relay
    Mulai

    Rp40.900

    OMRON Track Mounted Socket, 9 Pins For General Purpose Relay
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  3. OMRON Mini Power Relay MY2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  4. OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Mulai

    Rp64.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  5. OMRON Shared Socket Square Socket PYF (Surface Connection)
    Mulai

    Rp37.900

    OMRON Shared Socket Square Socket PYF (Surface Connection)
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
    • With or Without Finger Protection: None
  6. OMRON Small Power Relay MK AC12V
    Mulai

    Rp409.900

    OMRON Small Power Relay MK AC12V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC12
    • Terminal Shape: Plug-in terminal
  7. Fort Relay Series
    Mulai

    Rp17.900

    Fort Relay Series
    atribut:
    • Contact: Single
  8. OMRON Small Power Relay MK DC24V
    Mulai

    Rp439.900

    OMRON Small Power Relay MK DC24V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Terminal Shape: Plug-in terminal
    • Type: Power relay
    • Rated Voltage (V): DC24
  9. PROPAN Cat Batu Alam
    Mulai

    Rp45.900

    PROPAN Cat Batu Alam
    Deskripsi:
    Propan Stone CarePROPAN STONE CARE adalah pelapis batu alam yang terbuat dari bahan acrylic solvent based. PROPAN STONE CARE memberikan perlindungan maksimal pada batu alam serta menonjolkan keindahan corak batu alam sehingga menjadi lebih indah dan artistik.
  10. DIAMOND Power Supply
    Mulai

    Rp6.199.900

    DIAMOND Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  11. OMRON Mini Power Relay MY4
    Mulai

    Rp239.900

    OMRON Mini Power Relay MY4
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  12. OMRON Track Mounted Socket, 15 Pins For General Purpose Relay
    Mulai

    Rp30.900

    OMRON Track Mounted Socket, 15 Pins For General Purpose Relay
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  13. Freshgen Automatic Voltage Regulator (AVR)
    Mulai

    Rp3.099.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  14. EWIG Socket Relay MK2P
    Mulai

    Rp6.900

    EWIG Socket Relay MK2P
    atribut:
    • Size: 8pin
  15. OMRON General Purpose Relays, Standard type (MY2)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    OMRON General Purpose Relays, Standard type (MY2)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
  16. OMRON Small Power Relay MK-S DC6V
    Mulai

    Rp369.900

    OMRON Small Power Relay MK-S DC6V
    Deskripsi:
    Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): DC6
  17. OMRON Control Relay MY4N-D2 DC24 S
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
Daftar Harga relay omron 220v Terbaru January 2026
OMRON Small Power Relay MK AC220VRp439.900
OMRON Mini Power RelayRp149.900
OMRON Track Mounted Socket, 9 Pins For General Purpose RelayRp40.900
OMRON Relay MY SeriesRp58.900
OMRON Mini Power Relay MY2Rp83.900
OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)Rp64.900
OMRON Shared Socket Square Socket PYF (Surface Connection)Rp37.900
OMRON Small Power Relay MK AC12VRp409.900
Fort Relay SeriesRp17.900
OMRON Small Power Relay MK DC24VRp439.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)