Beli relay finder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FINDER Relay
    BARU
    Mulai

    Rp279.900

    FINDER Relay
    atribut:
    • Coil Power (mW): 500
    • Coil Voltage (VDC): 24
    • Depth (mm): 12.4
    • Height (mm): 32.8
    • Isolation Coil to Contact (kV): 6
    • Length (mm): 29
    • Mounting Type: Plug-In
    • Series: 46 Series
  2. KENCANA Bingkai Kanvas
    Mulai

    Rp129.900

    KENCANA Bingkai Kanvas
    Deskripsi:
    Bahan Kain Kanvas Berserat Agak Halus, Berwarna Putih Susu, Membuat Lukisan Anda Semakin Berkualitas.Bahan Kanvas Ini Bisa Digunakan Untuk- Cat Acrylic- Cat Minyak- Cat Air
  3. NTN Double Row Angular Contact Ball Bearing 5200 Series
    Mulai

    Rp199.900

    NTN Double Row Angular Contact Ball Bearing 5200 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Double row
    • Load Direction: radial
    • JIS Grade: 0
    • Race ring Shape: Angular contact ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
  4. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  5. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  6. monotaro Angle Finder
    Mulai

    Rp109.900

    monotaro Angle Finder
    Deskripsi:
    For civil engineering, construction, interior work, and other work to measure slope and inclination angle
    atribut:
    • Material: plastic
    • Accuracy (°C): +/- 1
    • Dimensions (mm): 130x115x15
    • Mass (kg): 0.13
  7. OMRON PCB Relay
    Mulai

    Rp98.900

    OMRON PCB Relay
    Deskripsi:
    PCB Relay
    atribut:
    • Item Code: G6D 8021A
    • Ambient Humidity (%RH): 5 to 85
    • Coil Rated Voltage (V): DC24
    • Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
    • Contact Configuration: 1a
    • Contact Material: Ag alloy (Cd free material)
    • Contact Mechanism: single
    • Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
    • Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
    • Maximum Allowable Voltage (V): 160%(at23℃)
    • Maximum Value of Contact Current (A): 5
    • Maximum Value of Contact Voltage (V): AC250, DC30
    • Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
    • Number of Poles: 1
    • Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
    • Operating Time (ms) : less than 10
    • Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
    • Power Consumption (mW) : Approximately 200
    • Protection Class: Plastic seal construction
    • Purpose: Control equipment output applications
    • Rated Current (A): 5
    • Rated Current (mA) : 8.3±10% (coil temperature +23℃)
    • Rated Load (V-A): AC250-5, DC30-5
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 5 or less
    • Return Voltage: More than 10
    • Shock Resistance Malfunction (m/s): 100
    • Terminal Shape: Printed circuit board terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
    • Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
    • types: power relay
  8. Kennedy Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Kennedy Screw Extractor Set
    Deskripsi:
    Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
  9. TRUSCO Cushion Rubber
    Mulai

    Rp47.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  10. BOSCH Mini Relay
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  11. WD-40 Spray Serbaguna dengan Smart Straw
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    WD-40 Spray Serbaguna dengan Smart Straw
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  12. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  13. NSK Angular Contact Ball Bearing (Double Row)
    63%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.000

  14. KOKUYO Certificate of Payment
    Mulai

    Rp209.900

    KOKUYO Certificate of Payment
    Deskripsi:
    Reliable high quality. The bright gold rack pattern makes the certificate stand out.A long-selling product that has been loved for a long time. We achieve high quality with our accumulated know-how.High quality is evident in every detail of the product, from the vividness of the paint to the elaborate combination of frames and the hidden surface treatments.Manufactured under strict quality control that can only be achieved through domestic integrated production.This is a reliable quality product that can be used as a gift with confidence.
    atribut:
    • Accessories: String, string fastener, forehead hanger bracket
Daftar Harga relay finder Terbaru January 2026
FINDER RelayRp279.900
KENCANA Bingkai KanvasRp129.900
NTN Double Row Angular Contact Ball Bearing 5200 SeriesRp199.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900
FBJ Angular Contact Ball Bearings - Double RowRp47.900
Schneider Electric Domae MCB Miniature Circuit Breaker 3PRp489.900
Refrigerant RefrigerantRp719.900
monotaro Angle FinderRp109.900
OMRON PCB RelayRp98.900
ABB Surge Protective DeviceRp279.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)