Beli relay 220v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Small Power Relay MK AC200/220VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Type: Power relay
- Rated Voltage (V): AC200/220
- Terminal Shape: Plug-in terminal
- OMRON Small Power Relay MK (Relai Daya)atribut:
- Operating Temperature Range (°C): -10 to 40 (no condensation or freezing)
- Terminal Structure: Plug-in terminal
- Type: Power relay
- With or Without Diode: None
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- OMRON Small Power Relay MK AC220VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Type: Power relay
- Rated Voltage (V): AC220
- Terminal Shape: Plug-in terminal
- ABB Soft Starter (Starter Lembut)Deskripsi:PSE18-600-70 SoftstarterThe softstarter PSE18-600-70 has a rated maximum operational current of 18 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSE features a two-phase control with a soft start and stop through a voltage or a torque ramp. It has a built-in bypass for easy installation and energy saving. A RUN, TOR, and Event signal is available from a relay output in NO (normally open state). The PSE has functions such as current limit, kickstart, analog output, EOL, underload, and locked rotor protection. To interact with PSE, it has an Illuminated display that uses symbols to become language neutral. As an option, you can add an identical external keypad with a rating of IP66. There are three ways to communicate with PSE. It can be done by hardwire inputs Start/Stop or by Reset of fault. Another popular option is the built-in Fieldbus communication Modbus RTU, but we can also use an external adaptor and a Fieldbus plug. The new generation PSE is a true general purpose softstarter. It’s a perfect balance between high starting capacity and cost efficiency. It is now featuring built-in Fieldbus communication. They are suitable for small to medium-sized three-phase motors with nominal currents from 18...370 A. Typical applications are, for example, pumps, fans, compressors, and conveyors.
- DIAMOND Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- EWIG Socket Relay MK2Patribut:
- Size: 8pin
- EMC One Touch-in Fitting EPC Series (inch) (Sambungan Lurus)atribut:
- Series: EPC
- Working Medium: Air, Vacuum
- Working Pressure (MPa): 0-0.8
- Guaranteed Pressure (MPa): 1.2
- Tube Material: Nylon/PU tube
- Working Temperature (°C): 0-60
- OMRON Power Relay G2R AC200/220VDeskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Type: Power relay
- OMRON Bi-Power Relay (Relai Daya)Deskripsi:It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
- OMRON Power Relay MM2 DC125Vatribut:
- Terminal Shape: Plug-in terminal
- Type: Power relay
- Rated Voltage (V): DC125
- Daikin AC Floor Standing (AC Lantai)Deskripsi:AC Floor Standing Daikin Malaysia Non InverterFVRN125BXV14 + RR125DXY1A4 (Wirelless (Optional))
- OMRON Small Power Relay MK-S DC24VDeskripsi:Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.atribut:
- Type: Power relay
- Rated Voltage (V): DC24
- OMRON Surface Mount Relay G6S DC24VDeskripsi:A high Withstand voltage of 2000V AC and a high Withstand voltage of 2500V 2x10μs (Telcordia standard) are realized between the relay coil contacts for surface mounting type 2-pole signal switching with the terminal protruding from the side. Realized high sensitivity with rated power consumption of 140mW. Small size of 9.4mm in height X 7.5mm in width X 15mm in length. Compatible with IRS mounting method by using heat-resistant material. Acquired UL/CSA standard in standard format. A series of PCB terminal types (G6S -2) has been added. The EN60950 certified type is also available. (-Y type) Telephone related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.atribut:
- Contact Configuration: 2c
- Coil Rated Voltage (V): DC24
- OMRON Industrial Relay MKS2PI AC220 BY OMZatribut:
- Family Type: MKSN
- Product Code: MKSN8408M
- SNAP-TITE Quick Connect Coupling H Series Hydraulic (Kopler)Deskripsi:H Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) including IH and PH Series couplings.atribut:
- UNSPSC: 27121701
- Includes Shut Off: Yes
- Series: H
Daftar Harga relay 220v Terbaru October 2026
| OMRON Small Power Relay MK AC200/220V | Rp659.900 |
| OMRON Small Power Relay MK (Relai Daya) | Rp619.900 |
| OMRON Mini Power Relay MY2 (Relai Daya) | Rp83.900 |
| OMRON Small Power Relay MK AC220V | Rp659.900 |
| ABB Soft Starter (Starter Lembut) | Rp1.899.900 |
| DIAMOND Power Supply | Rp9.299.900 |
| Fort General Purpose Relay (Relay Serbaguna) | Rp27.900 |
| EWIG Socket Relay MK2P | Rp7.900 |
| EMC One Touch-in Fitting EPC Series (inch) (Sambungan Lurus) | Rp5.900 |
| OMRON Mini Power Relay (Relai Daya) | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/3oP112446132-1.jpg)
/4jP106908163-1.jpg)

/apP106984385-1.jpg)

/dmP106660490-3.jpg)

%20Lurus/EMC%20One%20Touch-in%20Fitting%20EPC%20Series%20(inch)%20(Sambungan%20Lurus)/lnP104633779-1.jpg)
/76P102415258-3.jpg)

/hhP110762629-1.jpg)

/j4P107538688-1.jpg)



/crP109578459-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)