Beli relay 12 v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Small Power Relay MK AC12VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Type: Power relay
- Rated Voltage (V): AC12
- Terminal Shape: Plug-in terminal
- Phoenix Contact Relay Module PLC-RSC- 12DCDeskripsi:PLC-INTERFACE, consisting of basic terminal block PLC-BSC /21 with screw connection and plug-in miniature relay with power contact, for assembly on DIN rail NS 35/7,5, 1 changeover contact, input voltage 12 V DC
- OMRON Power Relay G5LEDeskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- monotaro Mini Relay Terminal BlockDeskripsi:In the mounting of Minirireatribut:
- Insulation resistance (M omega ): 300
- Withstand Voltage: AC2000V
- Terminal Shape: Plug-in terminal
- Ambient Temperature (°C): -25 to 55
- The presence or absence of finger protection: None
- OMRON Power Relay G2R DC12VDeskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Type: Power relay
- OMRON Hybrid Power Relay G9HDeskripsi:The hybrid of magnetic relay and SSR realizes 10A, opening and closing 10 million times. When closed or shut off, it is opened and closed with a triac. For this reason, chattering and arcing are less likely to occur, and electrical durability is as high as 10 million times. A relay contact is used when energized, and it has a compact size that does not require a heat sink. Easy operation check with LED operation indicator. Built-in thermal fuse prevents internal burnout due to TRIAC or relay malfunction. Socket type of the same size as the LY (1-pole, 2-pole type) .atribut:
- Leakage Current (mA): 5 or less (at 250 VAC)
- Ambient Relative Humidity (RH): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -25 to +60 (with no icing or condensation)
- Operating Time (ms) : less than 10
- Power Consumption (mW) : About 240
- Return Time (ms): 1/2 cycle of load power supply +10 or less
- Shock Resistance Malfunction (m/s²): 100
- Temperature rise: 50 ° C or less (rated voltage applied by resistance method)
- Type: Power relay
- Vibration Resistance (Destruction): 10 to 55 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
- Vibration Resistance (Malfunction): 10 to 45 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
- Kenmaster Selang Benangatribut:
- Size (inch): 5/8
- Hallite Rod Seal 601Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- Fort Relay Seriesatribut:
- Contact: Single
- Phoenix Contact Relay Module PLC-RSC- 24DCDeskripsi:PLC-INTERFACE for output functions, consisting of PLC-BSC /ACT basic terminal block with screw connection and plug-in miniature relay with power contact, for mounting on DIN rail NS 35/7,5, 2 N/O contacts (1-1), input voltage 24 V DCatribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Depth (mm): 94
- Height (mm): 80
- Phoenix Contact Relay Module PLC-RSCDeskripsi:PLC-INTERFACE, consisting of PLC-BSC /21 basic terminal block with screw connection and plug-in miniature relay with multi-layer gold contact, for mounting on DIN rail NS 35/7,5, 1 changeover contact, input voltage 220 V DCatribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Degree of Protection: IP20 (Relay base)
- Depth (mm): 94
- Height (mm): 80
- Nominal Input Voltage UN (V DC): 220
- Typical Input Current at UN (mA): 3
- Operating Ambient Temperature (°C): -25 to 55
- Part Number: 2987286
- Typical Release Time (ms): 15
- Typical Response Time (ms): 7
- Width (mm): 6.2
- monotaro IC Indicator Light Relay 12V LED CompatibleDeskripsi:It is an LED-compatible blinker relay required when turning a blinker into an LED.Controls the number of blinks appropriately.When using LED blinkers. For DC12V vehicles*This product is exclusively for DC12V vehicles, so please do not use it for anything other than DC12V vehicles. * Please note that the internal parts may be damaged due to dropping or strong impact. *Since it is a general-purpose product, it may not be used due to individual differences (compatibility) with the motorcycle. *The wiring is as follows. B (battery) battery line L (lamp) line from turn signal switchatribut:
- Dimensions (LxWxH) (mm): 34 x 22 x 34 (excluding terminals)
- Exterior Color: Black
- Standard: 10Wx2+3.4W
- Voltage (V): 12
- Phoenix Contact Relay Module PLC-RPT- 24DCDeskripsi:PLC-INTERFACE for output functions, consisting of PLC-BPT /ACT basic terminal block with push-in connection and plug-in miniature relay with power contact, for mounting on DIN rail NS 35/7,5, 1 N/O contact, input voltage 24 V DC
- Phoenix Contact Relay Module RIF-3-RPTDeskripsi:Pre-assembled relay modules with Push-in connection, consisting of: relay base, power contact relay, and retaining bracket. Contact type: 3 changeover contacts. Input voltage: 24 V DCatribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Degree of Protection: IP20 (Relay base)
- Depth (mm): 90
- Height (mm): 103
- Width (mm): 40
Daftar Harga relay 12 v Terbaru March 2026
| Phoenix Contact Single Relay | Rp159.900 |
| OMRON Small Power Relay MK AC12V | Rp409.900 |
| Phoenix Contact Relay Module PLC-RSC- 12DC | Rp409.900 |
| OMRON Power Relay G5LE | Rp41.900 |
| monotaro Mini Relay Terminal Block | Rp29.900 |
| OMRON Power Relay G2R DC12V | Rp95.900 |
| OMRON Hybrid Power Relay G9H | Rp669.900 |
| BOSCH Mini Relay (Relai Otomotif) | Rp28.900 |
| Kenmaster Selang Benang | Rp64.900 |
| Hallite Rod Seal 601 | Rp20.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)


























































































































































/dfP106655483-1.jpg)





/biP105753414-1.jpg)