OMRON Micro Relay (Compact, High Sensitivity 1 Pole Signal Relay) G5v-1

Sebelum PPN:
Rp62.900 - Rp399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, high-sensitivity 1-pole signal relay.
Small size 12.5 (L) x7.5 (W) x10 (H) mm.
High sensitivity coil 150mW.
Highly environmental resistance due to plastic seal type.
Compliant with FCC part 68 between coil and contacts. (1500V, 10x160μs)
Telephone, modem, facsimile, portable device, audio device, etc.
Feature
Calm, high sensitivity 1 pole signal relay.
Small size 12.5 (L) x7.5 (W) x10 (H) mm.
High sensitivity coil 150 mW.
Plastic Seal Types Highness to ambient property.
Coil-Inter-contact FCC Part 68 compliant. (1500V, 10x160μs)
Use
Telephones, modems, facsimiles, portable devices, audio devices, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait