Beli regulator propane butane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
- Harris Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Max Welder Regulator Argon (Pengatur Tekanan)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- TEKIRO Heavy Duty Welding Regulator (Regulator Gas)Deskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- Yamato Nitrogen Gas Regulator (Pengatur Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- KRISBOW Regulator Las Argonatribut:
- Gas Service: Argon, mix gas
- Outlet Flow Gauge (L/minute): 0-25 LPM Argon
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(M)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x190x110
- Yamato Regulator for Argon GasDeskripsi:-You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
- Voltage (V): 110
- Morris Regulator Victor Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Chiyoda Seiki Regulator CO2 2 Gauge with HeaterDeskripsi:High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.atribut:
- Manufacturing Number: EH-2N
- Dimensions (cm): 10x10x10
- Type: Electrically Heated
- Gas: Oxygen (Non-syphon cylinder)
- Applicable Gas: CO2 (Non-syphon cylinder)
- Flow Meter (nl/minute): 2-25
- Flow Rate (nl/minute): 25
- Heater Power (W): 190
- Length (m): 2
- Maximum Flow Rate (nl/minute): 25
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Pressure (kgf/cm²): 1-3
- Weight (kg): 2.06
- VICTOR Gas RegulatorsDeskripsi:These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.atribut:
- UNSPSC: 40142201
- Body Material: Brass
- Mounting Type: Cylinder
- Inlet Connection Type: NGO
- Voltage (V): 110
- Morris Flash Back Arrestor for Regulator 288 seriesDeskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Regulator
- Morris Flash Back Arrestor for Torch 188 seriesDeskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
- KRISBOW Regulator Las CO2atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x170x110
- Chiyoda Seiki Regulator NitrogenDeskripsi:Designed for economy and popular applications.atribut:
- Maximum Working Inlet Pressure (kgf/cm²): 165
- KRISBOW Regulator CO2 dengan Pemanasatribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x190x190
- SAMATO Argon RegulatorDeskripsi:ARGON Regulator High Quality
Daftar Harga regulator propane butane Terbaru March 2026
| Morris Regulator Harris Single Stage | Rp749.900 |
| Morris Regulator Harris Two Stages | Rp1.699.900 |
| Harris Gas Regulator | Rp5.499.900 |
| Max Welder Regulator Argon (Pengatur Tekanan) | Rp139.900 |
| Daesung Regulator | Rp159.900 |
| Yamato Single-Stage Reduction Regulator | Rp1.199.900 |
| TEKIRO Heavy Duty Welding Regulator (Regulator Gas) | Rp379.900 |
| Yamato Nitrogen Gas Regulator (Pengatur Gas) | Rp4.999.900 |
| KRISBOW Regulator Las Argon | Rp1.099.900 |
| Yamato Regulator for Argon Gas | Rp2.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Two%20Stages/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator/8tP109492317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Max%20Welder%20Regulator%20Argon%20(Pengatur%20Tekanan)/P102926383-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single-Stage%20Reduction%20Regulator/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding%20Regulator%20(Regulator%20Gas)/7dP105678265-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Pengatur%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20Regulator%20Las%20Argon/pdP104578913-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Regulator%20for%20Argon%20Gas/P102964639-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Gas%20Regulators/d3P110211471-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Regulator%20288%20series/lpP103671781-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Morris%20Cutting%20Torch%20Japan/kpP103671745-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Torch%20188%20series/lyP103671790-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20Regulator%20Las%20CO2/pmP104578922-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20Regulator%20CO2%20dengan%20Pemanas/pvP104578931-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SAMATO%20Argon%20Regulator/r9P102113981-2.jpg)