Beli regulator nitrogen yamato di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato Nitrogen Gas Regulator (Regulator Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Yamato Single Stage Reduction Regulator (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Harris Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Chiyoda Seiki Nitrogen Regulator (Regulator Gas)Deskripsi:Designed for economy and popular applications.atribut:
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Yamato High Pressure Regulator (Regulator Gas)Deskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- Yamato General-Purpose Small Pressure Regulator (Regulator Gas)atribut:
- Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
- Model/Type: Kanto type (bag nut type)
- Mass (kg): 1.2
- Low Pressure Gauge (MPa): 2.5
- Secondary Working Range (MPa): 0.2-0.99
- Gas Used: oxygen
- High Pressure Gauge (MPa): 25
- Primary Side Operating Range (MPa): ~ 15
- Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
- TRUSCO Number: 281-6172
- Voltage (V): 110
- SMITH EQUIPMENT Gas Regulator (Regulator Gas)Deskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Yamato Gas Regulator with Valve (Regulator Gas)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)atribut:
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.2 to 0.6MPa
- Outlet Connection: Rc1/4 with valve
- Main Body Materials: Brass
- Yamato Argon Gas Regulator (Regulator Las)Deskripsi:-You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
- Voltage (V): 110
- Max Welder Argon Regulator (Regulator Las)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- TEKIRO Heavy Duty Welding Regulator (Regulator Las)Deskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- Yamato Analysis Gas Regulator (Regulator Gas)Deskripsi:-Optimum for high purity gas since pressure fluctuation is little.atribut:
- Outlet Connection: Rc1/4
- Primary Side Working Pressure (MPa): 2 to 15
- Muraku Nitrogen Regulator (Regulator Gas)atribut:
- Code Item: MRK NTRG
- Type: Single Stage Cylinder
- Inlet Pressure (psi/bar): 0-3500/0-250
- Outlet Pressure (psi/bar): 0-350/0-25
- Diameter Cylinder (mm): 64
- Diameter Pressure (mm): 60
- Body Material: Brass
- Inlet Connection (mm): M22x1.5
- Outlet Connection (mm): M16x1.5 + Hose Nipple
- Yamato Oxygen Regulator SS Junior (Regulator Las)Deskripsi:With compact design and pressure gauge cover. New JIS compliant product. Regulator for oxygen gas.atribut:
- Suitable Gas: Oxygen
- Operating Pressure (MPa) : Primary side / 2 ~ 15, Secondary side / 0.2 ~ 0.99
- Yamato High Pressure Gas Regulator (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure. General use for high pressure gas.atribut:
- High Pressure Gauge (kg/cm²): 25
- Standard Pressure Regulator (kg/cm²): 6
- Working Pressure Distance (kg/cm²): 4-15
- Flow Rate (L/hour): 180
Daftar Harga regulator nitrogen yamato Terbaru October 2026
| Yamato Nitrogen Gas Regulator (Regulator Gas) | Rp4.999.900 |
| Yamato Single Stage Reduction Regulator (Regulator Gas) | Rp1.299.900 |
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| Morris Single Stage Gas Regulator Harris (Regulator Gas) | Rp849.900 |
| Harris Gas Regulator (Regulator Gas) | Rp5.699.900 |
| Chiyoda Seiki Nitrogen Regulator (Regulator Gas) | Rp1.699.900 |
| Yamato High Pressure Regulator (Regulator Gas) | Rp10.999.900 |
| Daesung Regulator | Rp159.900 |
| Yamato General-Purpose Small Pressure Regulator (Regulator Gas) | Rp2.699.900 |
| SMITH EQUIPMENT Gas Regulator (Regulator Gas) | Rp5.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Regulator%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single%20Stage%20Reduction%20Regulator%20(Regulator%20Gas)/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator%20(Regulator%20Gas)/8tP109492317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator%20(Regulator%20Gas)/P102617537-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20General-Purpose%20Small%20Pressure%20Regulator%20(Regulator%20Gas)/nzP103661863-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator%20(Regulator%20Gas)/abP109492371-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Gas%20Regulator%20with%20Valve%20(Regulator%20Gas)/17P102615043-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Argon%20Gas%20Regulator%20(Regulator%20Las)/P102964639-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Max%20Welder%20Argon%20Regulator%20(Regulator%20Las)/P102926383-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding%20Regulator%20(Regulator%20Las)/7dP105678265-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Wipro%20Gas%20Regulator%20(Regulator%20Gas)/9iP108527342-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Analysis%20Gas%20Regulator%20(Regulator%20Gas)/r7P102954979-9.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Nitrogen%20Regulator%20(Regulator%20Gas)/ipP107848673-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Oxygen%20Regulator%20SS%20Junior%20(Regulator%20Las)/oyP106572898-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Gas%20Regulator%20(Regulator%20Gas)/pkP103672920-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)