Beli regulator nitrogen high pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  2. UNIWELD Gas Regulator (Regulator Las)
    Mulai

    Rp3.999.900

    UNIWELD Gas Regulator (Regulator Las)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • UNSPSC: 40142201
    • Body Finish: Polished
    • Body Material: Brass
    • Control Type: T-Handle
    • Inlet Connection Type: NGO
    • Inlet Pressure (Maximum) (psig): 3000
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Standards: UL Listed
    • Voltage (V): 110
  3. TURBOTORCH Gas Regulator
    Mulai

    Rp5.499.900

    TURBOTORCH Gas Regulator
    Deskripsi:
    These regulators control nitrogen flow through HVAC tubing to displace oxygen, which can lead to oxidation that forms on the inner surface of copper piping from high brazing temperatures during HVAC installations. They have a standard inlet connection (CGA) with flared-tube outlet connections.
    atribut:
    • UNSPSC: 23171541
    • Application: Purging
    • Body Diameter (in): 2.3
    • Body Material: Brass
    • CGA Number: CGA 580
    • Control Type: T-Handle
    • Diaphragm Material: Neoprene
    • For Gas Type: Nitrogen
    • Gauge Diameter (in): 2
    • Inlet Connection: CGA 580
    • Inlet Connection Gender: Male
    • Inlet Connection Size (in): 0.965-14
    • Inlet Connection Type: NGO
    • Inlet Pressure (Maximum) (psig): 3000
    • Inlet Thread Direction: Right Hand
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Outlet Connection (in): 1/4 37° Flared Tube
    • Outlet Connection Gender: Female
    • Outlet Connection Size (in): 1/4-18
    • Outlet Connection Type (°): 37 Flared Tube
    • Outlet Pressure (Minimum) (psig): 0
    • Regulator Series: 245
    • Standards: TC Certified
    • Voltage (V): 110
  4. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  5. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  6. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  7. SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  8. UNIWELD Gas Regulators
    Mulai

    Rp3.599.900

    UNIWELD Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • Body Material: Brass
    • Number of Stages: Single Stage
    • Diaphragm Material: Neoprene
    • Outlet Connection Gender: Male
    • Inlet Pressure (Maximum) (psig): 3000
    • Voltage (V): 110
  9. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  10. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  11. Muraku Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp329.900

    Muraku Nitrogen Regulator (Regulator Gas)
    atribut:
    • Code Item: MRK NTRG
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure (psi/bar): 0-350/0-25
    • Diameter Cylinder (mm): 64
    • Diameter Pressure (mm): 60
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  12. Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp1.699.900

    Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  13. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  14. SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    SKF Bearing Grease High Load, Extreme Pressure (Gemuk Bearing)
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-110
    • Base Oil Type: Mineral
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '16 at 100°C
    • Colour: Light brown
    • DIN 51825 Code: KP2G-20
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2800
    • Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '2-5 at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium
  15. RADNOR Gas Regulator (Regulator Gas)
    Mulai

    Rp3.999.900

    RADNOR Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Application: General Purpose
    • Body Material: Brass
    • Inlet Connection Type: NGO
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Voltage (V): 110
  16. MAXITROL Gas Regulator Pressure (Pengatur Tekanan Gas)
    Mulai

    Rp1.299.900

    MAXITROL Gas Regulator Pressure (Pengatur Tekanan Gas)
    atribut:
    • UNSPSC: 41112404
    • Connection Type: NPT
    • Gas Type: Natural Gas
Daftar Harga regulator nitrogen high pressure Terbaru October 2026
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
UNIWELD Gas Regulator (Regulator Las)Rp3.999.900
TURBOTORCH Gas RegulatorRp5.499.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
Morris Single Stage Gas Regulator Harris (Regulator Gas)Rp849.900
SMITH EQUIPMENT Gas Regulator (Regulator Gas)Rp5.399.900
UNIWELD Gas RegulatorsRp3.599.900
Yamato High Pressure Regulator (Regulator Gas)Rp10.999.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)