TURBOTORCH Gas Regulator

Sebelum PPN:
Rp5.499.900 - Rp5.999.900
Spesifikasi
UNSPSC23171541
ApplicationPurging
Body Diameter (in)2.3
Body MaterialBrass
CGA NumberCGA 580
Control TypeT-Handle
Diaphragm MaterialNeoprene
For Gas TypeNitrogen
Gauge Diameter (in)2
Inlet ConnectionCGA 580
Inlet Connection GenderMale
Inlet Connection Size (in)0.965-14
Inlet Connection TypeNGO
Inlet Pressure (Maximum) (psig)3000
Inlet Thread DirectionRight Hand
Mounting TypeCylinder
Number of StagesSingle Stage
Outlet Connection (in)1/4 37° Flared Tube
Outlet Connection GenderFemale
Outlet Connection Size (in)1/4-18
Outlet Connection Type (°)37 Flared Tube
Outlet Pressure (Minimum) (psig)0
Regulator Series245
StandardsTC Certified
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These regulators control nitrogen flow through HVAC tubing to displace oxygen, which can lead to oxidation that forms on the inner surface of copper piping from high brazing temperatures during HVAC installations. They have a standard inlet connection (CGA) with flared-tube outlet connections.
Feature
Gas Regulator Maximum Gauge Outlet Pressure 4 000 psig Number of Stages Single Stage Compatible Gas Type Nitrogen Control Type T-Handle Inlet Connection Type NGO Inlet Connection Gender Male Inlet Connection Size 0.965 In.-14 Outlet Pressure (Maximum) 250 psig Outlet Connection Gender Female Outlet Connection Size 1/4 In.-18 Outlet Connection Type 37 Degrees Flared Tube Body Material Brass Diaphragm Material Neoprene CGA Number CGA 580 Application Purging Body Diameter 2.3 in

Ulasan Produk

Tidak ada ulasan