Beli regulator gas argon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  2. Morris Regulator Medical Japan
    Mulai

    Rp1.899.900

    Morris Regulator Medical Japan
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
    atribut:
    • Preset Outlet Pressure (bar): 1.5
    • Cylinder Pressure (bar): 0-315
    • Flow Rate (L/minute): 0-10
  3. SAKAGUCHI Argon Regulator (Regulator Las)
    Mulai

    Rp2.299.900

    SAKAGUCHI Argon Regulator (Regulator Las)
    Deskripsi:
    Despite its small size and light weight, it can stably supply a sufficient flow rate for argon gas welding.Connection diameter- Inlet side: W22-14 mountain bag nut- Outlet side: Hose nipple Φ8
    atribut:
    • Dimensions (WxH) (mm): 160x180
    • Secondary Pressure (MPa): 0.3
    • Included Accessories: Conversion adapter for Daihen welding machine
    • Standard Flow Rate (L/minute): 25
    • Suitable Gas: argon
    • Voltage (V): 110
  4. Muraku Argon Gas Regulator (Regulator Las)
    Mulai

    Rp279.900

    Muraku Argon Gas Regulator (Regulator Las)
    atribut:
    • Code Item: MRK Argon
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure: 0-25 LPM, 20 C, 1.5 kg/cm
    • Diameter Cylinder (mm): 57
    • Diameter Pressure (mm): 60 with Rubber Shock
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  5. STAHLWERK CO2/Argon Gas Regulator (Regulator Las)
    Mulai

    Rp259.900

    STAHLWERK CO2/Argon Gas Regulator (Regulator Las)
    Deskripsi:
    Regulator gas untuk Argon
  6. MultiPro Argon Gas Regulator 129 (Regulator Las)
    Mulai

    Rp429.900

    MultiPro Argon Gas Regulator 129 (Regulator Las)
    atribut:
    • Part Number: 5.000.129.001
    • Use for: Argon
  7. KRISBOW Argon Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW Argon Regulator (Regulator Las)
    atribut:
    • Gas Service: Argon, mix gas
    • Outlet Flow Gauge (L/minute): 0-25 LPM Argon
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(M)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x110
  8. Luxmenn Lampu Sorot LED (Spotlight)
    Mulai

    Rp189.900

    Luxmenn Lampu Sorot LED (Spotlight)
    Deskripsi:
    Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.
    atribut:
    • Voltage (V): 85-265
    • Lifetime (hour): ≥20000
    • Beam Angle (°): 120
    • IP Rating: IP65
    • Material: Aluminium
  9. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  10. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  11. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  12. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  13. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  14. Yamato Argon Gas Regulator (Regulator Las)
    Mulai

    Rp2.399.900

    Yamato Argon Gas Regulator (Regulator Las)
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  15. SAMATO Argon Gas Regulator (Regulator Las)
    Mulai

    Rp219.900

    SAMATO Argon Gas Regulator (Regulator Las)
    Deskripsi:
    ARGON Regulator High Quality
  16. Ramco Argon Gas Regulator (Regulator Las)
    Mulai

    Rp609.900

    Ramco Argon Gas Regulator (Regulator Las)
    Deskripsi:
    Alat untuk mengukur tekanan gas.
    atribut:
    • Intake Pressure (kgf/cm²): 150
    • Out Pressure (kgf/cm²): 3.5
    • Drat Inlet: 5/8
    • Drat Outlet: 3/8
  17. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  18. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  19. Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Mulai

    Rp4.799.900

    Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)
    Deskripsi:
    High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.
    atribut:
    • Manufacturing Number: EH-2N
    • Dimensions (cm): 10x10x10
    • Type: Electrically Heated
    • Gas: Oxygen (Non-syphon cylinder)
    • Applicable Gas: CO2 (Non-syphon cylinder)
    • Flow Meter (nl/minute): 2-25
    • Flow Rate (nl/minute): 25
    • Heater Power (W): 190
    • Length (m): 2
    • Maximum Flow Rate (nl/minute): 25
    • Maximum Working Inlet Pressure (kgf/cm²): 165
    • Pressure (kgf/cm²): 1-3
    • Voltage (V): 100
    • Weight (kg): 2.06
Daftar Harga regulator gas argon Terbaru October 2026
Max Welder Argon Regulator (Regulator Las)Rp149.900
Morris Regulator Medical JapanRp1.899.900
SAKAGUCHI Argon Regulator (Regulator Las)Rp2.299.900
Muraku Argon Gas Regulator (Regulator Las)Rp279.900
STAHLWERK CO2/Argon Gas Regulator (Regulator Las)Rp259.900
MultiPro Argon Gas Regulator 129 (Regulator Las)Rp429.900
KRISBOW Argon Regulator (Regulator Las)Rp1.199.900
Luxmenn Lampu Sorot LED (Spotlight)Rp189.900
GL General Lighting LED Floodlight (Lampu Tembak LED)Rp90.900
KRISBOW Work Table (Meja Kerja Bengkel)Rp7.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)