Beli refrigeration dryer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Refrigerated Air Dryer
    Mulai

    Rp25.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Option B: Standard
    • Option C: Without Chinese Labels And A Chinese Operation Manual
    • Option D: Standard
    • Option F: Without A Heavy-Duty Auto Drain
    • Option E: Standard
    • Option G: Without A Circuit Breaker
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Option I: Timer Type Solenoid Valve Without Auto Drain
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  2. SMC Refrigerated Air Dryer With After Cooler
    Mulai

    Rp61.999.900

    SMC Refrigerated Air Dryer With After Cooler
    atribut:
    • Air Compressor Size (kW): 11
    • Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
    • Option C: Standard
    • Option D: Without A Heavy-Duty Auto Drain
    • Option E: Without A Motor Type Auto Drain
    • Option A: Standard
    • Option B: Without Chinese Labels And A Chinese Operation Manual
    • Option F: Without A Circuit Breaker
    • Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
    • Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
    • Voltage (V AC): Single-Phase 230 (60 Hz)
  3. Nihon Seiki Refrigerated Air Dryer
    Mulai

    Rp30.999.900

    Nihon Seiki Refrigerated Air Dryer
    Deskripsi:
    -A tube-in-tube type cooler allows the dew point at 4°C under pressure.-Adopted R-134a that do not destroy the ozone.-Removal of moisture contained in compressed air.
    atribut:
    • Color: Fluorescent Red
    • Maximum Working Load: 1kg
    • Surface Materials: Urethane resin
  4. CKD Refrigerated Air Dryer Zero Aqua
    Mulai

    Rp32.999.900

    CKD Refrigerated Air Dryer Zero Aqua
    Deskripsi:
    Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry air
    atribut:
    • Working Fluid: Compressed air
    • Inlet Air Temperature (°C): 5 to 80
    • Exit Air Pressure Dew Point (°C): 10
    • Inlet air Pressure (MPa): 0.15 to 1.0
    • Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
    • Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
    • Connection aperture: R1/2
    • Mass (kg): 21
    • Maximum Working Pressure (MPa): 1
  5. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.499.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  6. KRISBOW Pengering Udara
    Mulai

    Rp12.999.900

    KRISBOW Pengering Udara
    atribut:
    • Refrigerant: R134a
    • Power (V): AC 220/50Hz 1Phase
    • Diameter of Air Entry and Exit Tube (inch): 1
    • Packing Dimensions (cm): 70x42x71
    • Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
    • Refrigerant Compressor Motor (HP): 1/2
  7. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  8. Mark Refrigerant Air Dryer
    Mulai

    Rp33.999.900

    Mark Refrigerant Air Dryer
    atribut:
    • Pressure (bar): 13
    • Voltage (V): 230
    • Phase (Ph): 1
    • Frequency (Hz): 50
  9. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
  10. Sharp Air Cooler
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

  11. MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Mulai

    Rp1.499.900

    MultiPro Direct Coupling Air Compressor (Kompresor Angin)
    Deskripsi:
    MultiPro direct coupling merupakan kompresor yang bekerja tanpa menggunakan vanbelt.
    atribut:
    • Maximum Pressure (bar): 8
  12. PISCO Fiber Dry (A) Filter Dryer
    Mulai

    Rp12.999.900

    PISCO Fiber Dry (A) Filter Dryer
    atribut:
    • Shape: Filter dryer
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: Hollow fiber membrane inside: 0.3 to 0.85, hollow fiber membrane outside: 0 to 0.05MPa
    • Fluid: air
    • Flow Rate: 100L/min (ANR)
    • Use Fluid Temperature: 0 to 40°C (without freezing)
  13. SMC Micro Mist Separator (Filter Kabut)
    Mulai

    Rp2.499.900

    SMC Micro Mist Separator (Filter Kabut)
    atribut:
    • Thread Type: Rc
    • Flow Direction: Left To Right
    • Auto Drain: N.O.(Normally Open) Drain Port Is Open When Pressure Is Not Applied
  14. LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Mulai

    Rp1.999.900

    LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)
    Deskripsi:
    Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
  15. SMC Main Line Filter (Filter Udara Bertekanan)
    Mulai

    Rp2.799.900

    SMC Main Line Filter (Filter Udara Bertekanan)
    atribut:
    • Thread Type: Rc
    • Pressure Switch、Element Service Indicator: With Element Service Indicator
    • Accessory: None
    • Made To Order: Standard
    • Auto Drain: N.O.(Normally Open) Drain Port Is Open When Pressure Is Not Applied
    • Flow Direction: Left To Right
Daftar Harga refrigeration dryer Terbaru October 2026
SMC Refrigerated Air DryerRp25.999.900
SMC Refrigerated Air Dryer With After CoolerRp61.999.900
Nihon Seiki Refrigerated Air DryerRp30.999.900
SMC Water Separator (Filter Pemisah Air)Rp449.900
CKD Refrigerated Air Dryer Zero AquaRp32.999.900
Sharp Air Cooler (Pendingin Udara)Rp1.499.900
KRISBOW Pengering UdaraRp12.999.900
SMC Auto Drain (Katup Pembuang Otomatis)Rp609.900
HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)Rp14.999.900
Mark Refrigerant Air DryerRp33.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)