Beli refrigerated air dryer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mark Refrigerant Air Dryeratribut:
- Pressure (bar): 13
- Voltage (V): 230
- Phase (Ph): 1
- Frequency (Hz): 50
- SMC Refrigerated Air Dryer With After Cooleratribut:
- Air Compressor Size (kW): 11
- Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
- Option C: Standard
- Option D: Without A Heavy-Duty Auto Drain
- Option E: Without A Motor Type Auto Drain
- Option A: Standard
- Option B: Without Chinese Labels And A Chinese Operation Manual
- Option F: Without A Circuit Breaker
- Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Voltage (V AC): Single-Phase 230 (60 Hz)
- CKD Refrigerated Air Dryer Zero AquaDeskripsi:Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry airatribut:
- Working Fluid: Compressed air
- Inlet Air Temperature (°C): 5 to 80
- Exit Air Pressure Dew Point (°C): 10
- Inlet air Pressure (MPa): 0.15 to 1.0
- Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
- Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
- Connection aperture: R1/2
- Mass (kg): 21
- Maximum Working Pressure (MPa): 1
- SMC Refrigerated Air Dryeratribut:
- Option A: Standard
- Voltage (V AC): Single-Phase 230 (50 Hz)
- Nihon Seiki Refrigerated Air DryerDeskripsi:-A tube-in-tube type cooler allows the dew point at 4°C under pressure.-Adopted R-134a that do not destroy the ozone.-Removal of moisture contained in compressed air.atribut:
- Color: Fluorescent Red
- Maximum Working Load: 1kg
- Surface Materials: Urethane resin
- Baldor Air Compressor A Series Fix-Speedatribut:
- Ambient Temperature (°C): -5 to +40
- KRISBOW Pengering Udaraatribut:
- Refrigerant: R134a
- Power (V): AC 220/50Hz 1Phase
- Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
- SPEEDAIRE Refrigerated Compressed Air DryerDeskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- Air Inlet Gender: Female
- Input Voltage (V): 115 AC
- Phase: Single
- Mark Oil-Injected Screw Air Compressoratribut:
- Pressure (bar): 10
- Voltage (V): 380
- Phase (Ph): 3
- Frequency (Hz): 50
- BOGE Air Dryeratribut:
- Type: Refrigerant Dryer
- Flow Capacity (m³/minute): 6.2
- Electric Power Consumption (kW): 0.57
- Dimensions WxHxD (mm): 407x673x795
- Air Connection (inch): 1 1/2
- Maximum Pressure (bar): 16
- INGERSOLL RAND Refrigerated Compressed Air DryerDeskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Dew Point Temperature (°F): 50
- Drain Included: Yes
- Finish: Powder Coated
- Heat Exchanger Material: Aluminium
- Input Voltage (V): 115 AC
- Iso Class: 6
- Maximum Incoming Pressure (psi): 203
- Phase: Single
- Refrigerant: R-134A
- SMC Refrigerated Air Dryer IDF15 Seriesatribut:
- Type: IDF15E1
- Ambient Temperature (°C): 32
- Ambient Humidity (%): Relative humidity 85% or less
- Voltage (V): (20) Single-phase AC200V (50 Hz), AC200 / 220V (60 Hz)
- Cooling Method: Air-cooled freezing type
- Copper Pipe Rust Prevention Treatment: (-) None
- For Compressed Air Cooling: (-) None
- Inlet Air Temperature (°C): 35
- Inlet air Pressure (MPa): 0.7
- Operating Ambient Temperature (°C): 2-40
- Refrigerant Used: R134a(HFC)
- Suitable fluid: Compressed air
- Treated Air Volume (m³/minute): 2.8/3.1 (at 50/60Hz)
- Yama Air DryerDeskripsi:Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.atribut:
- Voltage (V): 220
- Dimensions (cm): 813 SCFM
- Frequency (Hz): 50
- Working Pressure (Bar): 6-10
- Refrigerant: R22
- Air Adaptor Diameter (inch): 2
- Diameter In (inch): 1
- Diameter Out (inch): 1
- KRISBOW Kompresor Screwatribut:
- Working Pressure (Bar): 10
- SMC Refrigerated Air Dryer High Temperature Inlet Type IDU8 Seriesatribut:
- Ambient Temperature (°C): 32
- Ambient Humidity (%): Relative humidity 85% or less
- Voltage (V): (10) Single-phase AC100 (50 Hz), AC100 / 110V (60 Hz)
- Copper Pipe Rust Prevention Treatment: (-) None
- Inlet air Pressure (MPa): 0.7
- Inlet Air Temperature (°C): 55
- Operating Ambient Temperature (°C): 2-40
- Refrigerant Used: R134a(HFC)
- Suitable fluid: Compressed air
- Treated Air Volume (m³/minute): 1.1/1.2 (at 50/60Hz)
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
Daftar Harga refrigerated air dryer Terbaru December 2025
| Mark Refrigerant Air Dryer | Rp28.999.900 |
| SMC Refrigerated Air Dryer With After Cooler | Rp50.999.900 |
| CKD Refrigerated Air Dryer Zero Aqua | Rp32.999.900 |
| SMC Refrigerated Air Dryer | Rp21.999.900 |
| Nihon Seiki Refrigerated Air Dryer | Rp29.999.900 |
| Baldor Air Compressor A Series Fix-Speed | Rp46.999.900 |
| KRISBOW Pengering Udara | Rp11.999.900 |
| SPEEDAIRE Refrigerated Compressed Air Dryer | Rp17.999.900 |
| Mark Oil-Injected Screw Air Compressor | Rp87.999.900 |
| BOGE Air Dryer | Rp92.999.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)