Beli refractometer atago di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Atago Refractometer
    BARU
    Mulai

    Rp7.999.900

    Atago Refractometer
    Deskripsi:
    Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.
    atribut:
    • Accuracy (%): ±0.2
  2. Atago Handheld Refractometer
    Mulai

    Rp2.499.900

    Atago Handheld Refractometer
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  3. Atago Refractometer Pal Alpha
    Mulai

    Rp7.899.900

    Atago Refractometer Pal Alpha
    Deskripsi:
    Released on Atago ' S 65th Anniversary, The Pal- & Alpha; is a special model with a wide brix range (0-85%) offering at a very reasonable price. Pal-& Alpha; is useful for measuring most kinds of samples as well as samples that are in the cooking process. Designed with a water resistant feature, The Pal-& Alpha; can be washed under running water. Pal-& Alpha; is equipped with the same great features as the other pal units. Specifications PAL-& Alpha Model; Cat.No. 3840 Scale Brix Temperature (Automatic Temperature Compensation)
    atribut:
    • Measurement Range Brix (%): 0.0 to 85.0
    • Brix Resolution: 0.001
    • Measurement Accuracy Brix (%): ±0.2
    • Ambient Temperature (°C): 10 to 40
    • Approx Life Battery: 11,000 Times Measurement (when alkaline batteries are used)
    • Dimensions (WxDxH) (mm): 55x31x109
    • International Protection Class: IP65 Dust-Tight and Protected Against Water Jets.
    • Measurement Time: 3 Seconds
    • Power Supply: 2xAAA Batteries
    • Sample Volume (ml): 0.3
    • Temperature Brix Resolution (°C): 0.1
    • Temperature Compensation Range (°C): 10 to 100
    • Temperature Measurement Accuracy for Brix (°C): ±1
    • Temperature Measurement Range Brix (°C): 10.0 to 100
  4. Atago Automatic Digital Refractometer
    Mulai

    Rp169.999.900

    Atago Automatic Digital Refractometer
    atribut:
    • Accuracy, Brix (%): ±0.03
    • Accuracy, Refractive index (nD): ±0.000040
    • Dimensions (cm): 37x26x14
    • Output: Printer (for ATAGO digital printers); Computer -USB
    • Range, Brix: 0.00 to 100.00%
    • Range, Refractive Index (nD): 1.324200 to 1.580000
    • Resolution, Brix: 0.01%
    • Resolution, Refractive index (nD): 0.000001
    • Resolution, Temperature (°C): 0.01
    • Temperature Control Range (°C): 5.00 to 75.00
  5. Atago Digital Handheld Pocket Refractometer
    Mulai

    Rp13.999.900

    Atago Digital Handheld Pocket Refractometer
    Deskripsi:
    Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.
    atribut:
    • Cat. No.: 3830
    • Resolution (Brix%): 10
    • Accuracy (%): ±0.1
    • Temperature Compensation (°C): 10 to 100
    • Dimensions (cm): 5.5x3.1x10.9
    • International Protection Class: IP65 Water resistant
    • Measurement Range Brix (%): 0.0 to 93.0
    • Measurement Time: About 3 seconds
    • Power Supply: 2 x AAA Batteries
    • Sample Volume: 2 to 3 drops
    • Temperature Resolution (°C): 0.1
  6. Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function
    Mulai

    Rp3.699.900

    Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function
    Deskripsi:
    With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.
    atribut:
    • Protection Grade: IP65
    • Minimum scale (Brix%): 0.2
    • Temperature Compensation Range (°C): 10-30
    • Depth (mm): 34
    • Height (mm): 204
    • Measurement Accuracy Brix (%): ±0.2
    • Measurement Range Brix (%): 0 to 33
    • Width (mm): 32
  7. Atago Honey Refractometer
    Mulai

    Rp3.999.900

    Atago Honey Refractometer
    Deskripsi:
    This dual-scale hand-held refractometer measures both the water content and Brix of honey. This model has an automatic temperature compensation and water resistant function.
    atribut:
    • Accuracy (%): Honey moisture = ±0.2; Brix = ±0.2
    • Minimum Scale (%): Honey moisture = 0.2; Brix = 0.2
    • Range (%): Honey moisture = 12.0 to 30.0; Brix = 58.0 to 90.0
  8. Atago Digital Refractometer
    Mulai

    Rp11.999.900

    Atago Digital Refractometer
    Deskripsi:
    It is suitable for various samples up to Brix 60% including jams, concentrated juices and lubricant.The unit is programmed with the user-scale feature which allows to input the coefficient to display the concentrations direcly. Also, it is equipped with ELI function for the accurate measurements with confidence even at outside.
    atribut:
    • Dimensions (cm): 17x9x4
    • Power Supply: 006P dry battery (9V)
  9. Hanna Instruments Digital Refractometer
    Mulai

    Rp12.999.900

    Hanna Instruments Digital Refractometer
    Deskripsi:
    Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & sauces
    atribut:
    • Sample Cell: Stainless steel ring and flint glass prism
  10. Atago Hand-Held Refractometer with Automatic Temperature Correction and Waterproof Function
    Mulai

    Rp4.499.900

    Atago Hand-Held Refractometer with Automatic Temperature Correction and Waterproof Function
    Deskripsi:
    This is a heat resistant model. Samples that have been boiled down, such as sauces, tsukudani, and broth, can be measured as they are. Adopts reinforced prism.- Life span varies depending on sample, temperature, and usage environment.
    atribut:
    • Outer Dimensions (mm): 33x33x168
    • Waterproof Protection Grade: JIS-C0920 class 5 jet-proof IEC standard 529 IP65 (excluding eyepiece)
    • Minimum Scale (%): Brix 0.5
    • Measuring Accuracy (%): Brix ±0.5 (repeatability: ±0.25) Automatic temperature compensation
  11. Custom Alcohol checker
    Mulai

    Rp519.900

    Custom Alcohol checker
    Deskripsi:
    Clean because it only blows on a small and compact alcohol checker sensor If it exceeds 0.16mg / L, an alarm sounds to warn you. With a backlight that is easy to see even in the dark.For simple drinking level checkThis product is not a product for judging whether or not you can drive after drinking. Never judge whether or not the product can be operated based only on the measurement results of this product.
    atribut:
    • Accuracy: ± 0.1 (at 0.16 mg/L)
    • Alarm: (Setting level) 0.16
    • Calibration: Impossible
    • Dimensions (H x W x D) (mm): About W103 x H37 x D20
    • Included Accessories: Instruction manual
    • Mass (g): Approximately 50 (including batteries)
    • Measuring Range (mg/L): 0.05~1.00
    • Measuring Time (s): About 8
    • Operating Temperature/Humidity Range: 0 to + 40 ° C, 80% RH or less (no condensation)
    • Power Supply: 2 x AAA batteries
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution (mg/L): 0.01
    • Warming up time: About 30 seconds
  12. Extech Battery Coolant Refractometer
    Mulai

    Rp3.199.900

    Extech Battery Coolant Refractometer
    atribut:
    • Input Power: 0
    • Netto Weight (kg): 0.2
    • Manufacturing Number: RF41
    • Dimension Unit (cm): 16.5x3.8x3.8
    • Type: Battery Coolant
  13. Insize Portable Refractometer
    Mulai

    Rp1.199.900

    Insize Portable Refractometer
    atribut:
    • Type: Coolant
    • Length (mm): 160
    • Features: Suitable for Water Based Coolant
    • Function: Quickly measure the concentration of the coolant
    • Resolution: 0.002
    • Range: 0% to 32%
  14. Atago Coolant Refractometer
    Mulai

    Rp5.199.900

    Atago Coolant Refractometer
    Deskripsi:
    This can be used for measuring the concentration and freezing temperature of ethylene glycol and propylene glycol.
  15. Kenko China Hand-held Refractometer
    Mulai

    Rp2.099.900

  16. PRIO Refractometer
    Mulai

    Rp409.900

  17. Bellingham + Stanley Optical Refractometer Abbe 5
    Mulai

    Rp92.999.900

    Bellingham + Stanley Optical Refractometer Abbe 5
    Deskripsi:
    The Abbe 5 is an affordable refractometer ideally suited for use where a wide measurement range of Refractive Index is required, such as in smaller contract laboratories or applications where sample throughput is relatively low. The instrument is also perfect for practical demonstrations and experiments in chemistry and physics laboratories of schools, colleges and universities.The Abbe 5 features both Refractive Index and Brix scales, with the prism temperature monitored electronically and displayed on the clear digital display. Connections for a waterbath provide optional prism temperature control, facilitating accurate readings to 4 decimal places RI (1 decimal Brix). Dispersion measurements of solids materials such as glass, contact lenses and fibre optics may be made in accordance with standard practice. Abbe 5 refractometers may be used in either transmission mode, where light passes through the illuminating upper prism through the sample or reflective mode, where light is reflected from beneath the sample and "bounces off" the lower prism/sample interface; the latter being especially useful for measuring samples of high optical density such as rubber, polymers and the suchlike.The Abbe 5 refractometer is supplied with a glass calibration plate, contact liquid, and instruction manual and is packed in a hard flight case for easy transportation and storage.
    atribut:
    • Ambient Temperature (°C): 5 to 40
    • Battery Life (month): Approx. 12 (continual use)
    • Operating Temperature (°C): 5 to 70
    • Power Supply (Temperature): Battery (1 x 1.5V AA alkaline)
    • Refractive Index / Sugar Scale (°Brix): 1.30 to 1.70 / 0 to 95
    • Resolution Refractive Index: 0.0005
    • Resolution Sugar (°Brix): 0.1
    • Temperature Resolution (°C): 0.1
  18. Atago Salinity Refractometer
    Mulai

    Rp2.699.900

    Atago Salinity Refractometer
    Deskripsi:
    This instrument measures the salinity and specific gravity of seawater, and utilizes a new material that is durable against salty samples, The salinity of seawater is displayed in parts per mill (‰). The MASTER-S/MillM is a good alternative choice when the water resistant feature is not a priority and the Temperature Compensation will be carried out manually.For the model with Automatic Temperature.
  19. Atago Coolant Checker Battery (Alat Uji Cairan Pendingin Baterai)
    Mulai

    Rp2.699.900

    Atago Coolant Checker Battery (Alat Uji Cairan Pendingin Baterai)
    Deskripsi:
    This refractometer has an exclusive scale for measuring specific gravity of battery fluid and forchecking the freezing temperature of ethylene glycol and propylene glycol which are used as antifreeze mixture in automobiles, thermal catalyst for solar power systems and other industrial applications.
    atribut:
    • Minimum Scale: E.G. = 5°C, P.G. = 5°C; 0.01
    • Range: ; E.G. = 0 to -50°C; P.G. = 0 to -50°C; ; 1.150 to 1.300
Daftar Harga refractometer atago Terbaru October 2026
Atago RefractometerRp7.999.900
Atago Handheld RefractometerRp2.499.900
Atago Refractometer Pal AlphaRp7.899.900
Atago Automatic Digital RefractometerRp169.999.900
Atago Digital Handheld Pocket RefractometerRp13.999.900
Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionRp3.699.900
Atago Honey RefractometerRp3.999.900
Atago Digital RefractometerRp11.999.900
Hanna Instruments Digital RefractometerRp12.999.900
Atago Hand-Held Refractometer with Automatic Temperature Correction and Waterproof FunctionRp4.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)